BRADY Pavement Marker & Tape (Lakban Penanda Lantai)

Sebelum PPN:
Rp4.699.900 - Rp6.799.900
Spesifikasi
UNSPSC31201520
Backing MaterialVinyl
Installation MethodAdhesive
LegendBlank
Length (yd)50
Primary MaterialVinyl
StandardsCompliant with Directive 2011/65/EU and 2015/863
Width (inch)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The reflective surface on this pavement marking tape makes lanes and road edges more visible in low-light conditions.
Feature
Pavement Marking Tape Color Yellow Primary Material Vinyl Width 4 in Length 50 yd Installation Method Adhesive Legend Blank Standards Compliant with Directive 2011/65/EU and 2015/863 Grade Heavy Duty Backing Material Vinyl

Ulasan Produk

Tidak ada ulasan

Halaman Terkait