Beli holtest di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Analog Holtest Three-point Internal Micrometer MetricDeskripsi:The Mitutoyo mechanical Holtest internal micrometer features three hardened-steel anvils evenly spaced at 120° for true alignment of the axis bore for accurate, easily repeatable measurements. Contact points are coated with Titanium Nitride (TiN)* for added durability and precision. The holtest’s ratchet stop mechanism provides a constant measuring force on the hardened-steel spindle to ensure accurate, even measurements.atribut:
- Units: Metric
- Contact point: TiN coating
- Measuring Method: Three-point method
- Ratchet/Thimble: Ratchet Stop
- Technology: Mechanical
- Mitutoyo Digital Outside MicrometerDeskripsi:The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.atribut:
- Resolution (mm): 0.001
- Mitutoyo Outside Micrometer DigitDeskripsi:Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
- Mitutoyo Analog Inside MicrometerDeskripsi:The Mitutoyo mechanical caliper-type inside micrometer provides the ability to measure inside dimensions with high accuracy using the precision of the Mitutoyo micrometer. Its caliper-type jaws are constructed of hardened tool steel for lasting durability and accuracy. A clamp locks the spindle for easier manual measurement readings. A Vernier scale takes highly accurate measurements.atribut:
- Graduation (mm): 0.01
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Mitutoyo Holtest Analog Mikrometer Internal Tiga Titik Metrik Non Pin (Pengukur Diameter Dalam Analog)Deskripsi:The Mitutoyo mechanical Holtest internal micrometer features three alloy steel anvils evenly spaced at 120° for true alignment of the axis bore for accurate, easily repeatable measurements. A hardened steel spindle with a carbide ball and cone with a carbide pin ensure accuracy and durability when extending and retracting the anvils. The holtest’s ratchet stop mechanism provides a constant measuring force on the hardened-steel spindle to ensure accurate, even measurements.atribut:
- Units: Metric
- Graduation (mm): 0.005
- Contact point: Alloy Steel
- Measuring Method: Three-point method
- Ratchet/Thimble: Ratchet Stop
- Technology: Mechanical
- Mitutoyo Holtest Digital Metrik (Pengukur Diameter Dalam Digital)Deskripsi:The Mitutoyo Digimatic Holtest digital internal micrometer features self-centering anvils evenly spaced at 120° with contact points coated in Titanium Nitride (TiN) to provide accurate, sensitive measurements that are highly durable. Precision-machined gears ensure reliable, repeatable measurements that are shown on a large, easy-to-read LCD display in an impact and water resistant housing. The holtest’s ratchet stop mechanism provides a constant measuring force on the hardened-steel spindle to ensure accurate, even measurements.atribut:
- Units: Metric
- Resolution (mm): 0.001
- Battery: SR44 (2 pcs.) 938882
- Battery Life: Approx. 1.2 years under normal use
- Contact point: TiN coating
- Display: LCD
- IP Rating: IP65
- Measuring Method: Three-point method
- Ratchet/Thimble: Ratchet Stop
- SPC Output: Yes
- Technology: Digimatic
- Ohnishi Measuring Tool Magnetic V BlockDeskripsi:- The V groove has a 90° finish, and it is used for simple inspection of cylinders, scribes of round bars and the like.- 2 pieces per set., an integral process. - For round bar, for scribing blocks.- Machine finishingatribut:
- Material: Cast Iron
- Mitutoyo Digital Inside Micrometer Metric Caliper TypeDeskripsi:The Mitutoyo digital caliper-type inside micrometer provides the ability to measure inside dimensions with high accuracy and precision. Its caliper-type jaws are constructed of hardened steel for lasting durability and accuracy. A clamp locks the spindle for easier manual measurement readings. Measurements are displayed on an easy-to-read LCD readout.atribut:
- Units: Metric
- Resolution (mm): 0.001
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 2.4 years under normal use
- Display: LCD
- Graduation (mm): 0.01 / 0.001inch
- Measuring Faces: Caliper Type
- SPC Output: Yes
- Technology: Digimatic
- Mitutoyo Analog Inside Micrometer Metric Intechangeable Rod TypeDeskripsi:The Mitutoyo interchangeable rod inside micrometer makes measuring inside dimensions of different ranges of cylinders, rings and parallel surfaces faster and easier. The micrometer head is constructed with precision, balance and durability in mind. The sizes of interchangeable rods can be adjusted with spacing collars, and an extension rod allows for measurements of deep bores and holes.atribut:
- Units: Metric
- Graduation (mm): 0.01
- Spindle Feed Error (µm): 3
- Technology: Mechanical
- Mitutoyo Digimatic Holtest (Pengukur Diameter Dalam Digital)atribut:
- Instrument Difference (mm): +/- 0.005 (maximum difference 0.005)
- Minimum display amount (mm): 0.001
- Mitutoyo Bore GageDeskripsi:Alat yang digunakan untuk mengukur diameter suatu silinder. Alat ini mempunyai tangkai pemegang yang panjang dan sebuah dial gauge untuk membaca hasil ukur. Jarum pengukur akan bergerak ke kanan atau kekiri sesuai dengan nilai pengukuran yang didapat apakah kurang atau lebih dari ukuran standar benda kerja. Bore gauge ini mempunyai dimensi 416 X 62 X 186 M M dengan kapasitas pengukuran 50-150 MM. Bore gauge sering digunakan di industri, pabrik, atau bengkel.
- Mitutoyo 368 Series Holtest (2/3 Point Inside Micrometer)atribut:
- Instrument Difference (mm): 0.002 (* When the contact point is on the entire surface.)
- Scale Interval (mm): 0.001
- Dimension C (mm): Two
- Measuring Range (mm) : 2.0-2.5
- TRUSCO Number: 288-3201
- Mitutoyo Mikrometer Dalam Analog Tipe Batang yang Dapat Diganti (Inci) (Mikrometer Lubang Analog)Deskripsi:The Mitutoyo interchangeable rod inside micrometer makes measuring inside dimensions of different ranges of cylinders, rings and parallel surfaces faster and easier. The micrometer head is constructed with precision, balance and durability in mind. The sizes of interchangeable rods can be adjusted with spacing collars, and an extension rod allows for measurements of deep bores and holes.atribut:
- Units: Inch
- Graduation (inch): 0.001
- Spindle feed error (inch): 0.00015
- Technology: Mechanical
- Gunte Basic Rubber Gloves Made of Latex (Sarung Tangan)atribut:
- Size (g): 560 - 580
- Color: Lis Putih
- Material: Benang TC/Polycotton dengan tambahan (celupan) bahan Late
- INABA DENKO Ducts for Air ConditionerDeskripsi:-A new style aiming to create a comfortable space design-wise.atribut:
- Dimension A (mm): 80
- Dimension B (mm): 68
- Dimension C (mm): 146.5
- Dimensions d (mm): 177
- Color: White
- Compatible Products: AC-67, 75, 100/WC-60N, 65N, 75N
- Dimension E (mm): 71.5
Daftar Harga holtest Terbaru October 2026
| Mitutoyo Analog Holtest Three-point Internal Micrometer Metric | Rp5.199.900 |
| Mitutoyo Digital Outside Micrometer | Rp2.799.900 |
| Mitutoyo Outside Micrometer Digit | Rp1.799.900 |
| Mitutoyo Analog Inside Micrometer | Rp3.499.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp2.299.900 |
| Mitutoyo Outside Micrometer Metric | Rp579.900 |
| Mitutoyo Holtest Analog Mikrometer Internal Tiga Titik Metrik Non Pin (Pengukur Diameter Dalam Analog) | Rp4.199.900 |
| Mitutoyo Mikrometer Digital | Rp1.999.900 |
| Mitutoyo Holtest Digital Metrik (Pengukur Diameter Dalam Digital) | Rp10.999.900 |
| Ohnishi Measuring Tool Magnetic V Block | Rp1.599.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20Analog%20Tipe%20Hall/Mitutoyo%20Analog%20Holtest%20Three-point%20Internal%20Micrometer%20Metric/k1P106104721-3.jpg)



/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)

%20Digital%20Tipe%20Hall/Mitutoyo%20Holtest%20Analog%20Mikrometer%20Internal%20Tiga%20Titik%20Metrik%20Non%20Pin%20(Pengukur%20Diameter%20Dalam%20Analog)/8wP106107320-7.jpg)

%20Digital%20Tipe%20Hall/Mitutoyo%20Holtest%20Digital%20Metrik%20(Pengukur%20Diameter%20Dalam%20Digital)/lwP106118788-2.jpg)
%2FTipe%20X/Ohnishi%20Measuring%20Tool%20Magnetic%20V%20Block/P102644461-1.jpg)

%20Analog%20Tipe%20Hall/Mitutoyo%20Holtest/8zP103936323-1.jpg)

%20Digital%20Tipe%20Hall/Mitutoyo%20Digimatic%20Holtest%20(Pengukur%20Diameter%20Dalam%20Digital)/luP103935786-1.jpg)
%20Analog%20Tipe%20Hall/Mitutoyo%20Bore%20Gage/fuP103761570-1.jpg)
/04P103936004-1.jpg)
%20Analog%20Tipe%20Hall/Mitutoyo%20368%20Series%20Holtest%20(2%2F3%20Point%20Inside%20Micrometer)/8kP103933308-1.jpg)
%20(Mikrometer%20Lubang%20Analog)/ktP106104749-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Anti%20Slip/Gunte%20Basic%20Rubber%20Gloves%20Made%20of%20Latex%20(Sarung%20Tangan)/37P101000115-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)