Mitutoyo Holtest Digital Metrik (Pengukur Diameter Dalam Digital)

Sebelum PPN:
Rp10.999.900 - Rp22.999.900
Spesifikasi
UnitsMetric
Resolution (mm)0.001
BatterySR44 (2 pcs.) 938882
Battery LifeApprox. 1.2 years under normal use
Contact pointTiN coating
DisplayLCD
IP RatingIP65
Measuring MethodThree-point method
Ratchet/ThimbleRatchet Stop
SPC OutputYes
TechnologyDigimatic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo Digimatic Holtest digital internal micrometer features self-centering anvils evenly spaced at 120° with contact points coated in Titanium Nitride (TiN) to provide accurate, sensitive measurements that are highly durable. Precision-machined gears ensure reliable, repeatable measurements that are shown on a large, easy-to-read LCD display in an impact and water resistant housing. The holtest’s ratchet stop mechanism provides a constant measuring force on the hardened-steel spindle to ensure accurate, even measurements.
Feature
Available in Metric and Inch/Metric models
Optional extension rod allows for measuring deep holes
SPC output function allows for quick and easy data management in real time
Functions include Zero/ABS Setting, Data Hold, Data Output, Function Lock, 2 Presets, and inch/mm conversion (on inch/metric models only)
Alarm: Low Voltage, Counting Value Composition Error, Battery Replacement
Scale on thimble and sleeve is laser etched for easier reading in all conditions
IP65 protection permits use in environments exposed to cutting oil, dust, etc.*
Holtests up to 100mm/4” diameter measurements supplied in a fitted plastic case
Holtests over 100mm/4” diameter measurements supplied in a wooden case

Ulasan Produk

Tidak ada ulasan