Mitutoyo 368 Series Holtest (2/3 Point Inside Micrometer)

Sebelum PPN:
Rp31.999.900
Spesifikasi
Instrument Difference (mm)0.002 (* When the contact point is on the entire surface.)
Scale Interval (mm)0.001
Dimension C (mm)Two
Measuring Range (mm) 2.0-2.5
TRUSCO Number288-3201

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Items with calibration documents cannot be canceled after ordering. - For products with proofreading and traceability charts, only orders on the web will be accepted. - Documents that include (JCSS Calibration Certificate), (General Calibration Certificate / Traceability System Diagram) and (Calibration Certificate / Traceability System Diagram) are included in the product number. - For products with calibration documents, " Mitutoyo Calibration Certificate with Traceability System Diagram '', which the manufacturer performs calibration, and " Calibration Company Implementation Calibration Certificate, '' which performs calibration at calibration points based on the calibration company based on the ISO 9001 quality management system With traceability system diagram ".
Feature
- It has a solid structure. Can be measured close to the bottom of the blind hole. Since the measurement surface uses a cemented carbide tip, it has excellent durability. It is also possible to measure deep holes. With constant pressure device.

Ulasan Produk

Tidak ada ulasan