Sebelum PPN:
Rp13.999.900 - Rp23.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Backlighting | Yes |
|---|---|
| Display Colour | Colour |
| Display Type | TFT LCD |
| IP Rating | IP65 |
| Maximum Operating Temperature (°C) | 60 |
| Minimum Operating Temperature (°C) | -10 |
| On Board Memory | 128M FLASH, 128M DDRAM |
| Processor Speed (MHz) | 528 |
| Processor Type | ARM Cortex |
| Supply Voltage (V) | 12 - 28 DC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Touch-Screen HMI Display - 7 in, Entry level TFT Display, 800 x 480 pixels
RS PRO is proud to introduce a range of HMI display units used to monitor machines, perform tasks and visualise operational status. These HMI display screens are available in 7in and 10.2in, can be panel mounted or used as a stand-alone device, offer quick boot-time, fluent touch-screen, and excellent communication stability. Each version is a joy to use, the graphics are brilliant with easy selection options plus built-in ethernet to support a variety of networks.
Processor Cortex A7
Our HMI display units are powered by the impressive Cortex A7 processor. It delivers more single-thread performance and visualisation support in hardware. Cortex A7 is a world-class CPU ideal for HMI solutions and delivers similar performance to the Cortex A9 at higher power levels.
Specification
Display: Colour
Display Type: TFT
Interface: USB/ Ethernet
Memory: 128M FLASH, 128M DDRAM
Backlighting
Supply Voltage: 24 VDC
Operating Temperature: -10 °C to 60 °C
16,000 K colours
IP65
Dimensions
7in colour display - 201 x 147 x 39 mm
10 in colour display 272 x 192 x 41.5 mm
RS PRO Touchscreen HMI Display Variants
7 in screen, USB interface; RS stock no: 215-6604
7 in screen, USB, Ethernet interface; RS stock no: 215-6605
10.2 in screen, USB, Ethernet interface; RS stock no: 215-6606
Application
Industrial and Commercial Environments
Process control systems
Information solution
Air-traffic control
RS PRO is proud to introduce a range of HMI display units used to monitor machines, perform tasks and visualise operational status. These HMI display screens are available in 7in and 10.2in, can be panel mounted or used as a stand-alone device, offer quick boot-time, fluent touch-screen, and excellent communication stability. Each version is a joy to use, the graphics are brilliant with easy selection options plus built-in ethernet to support a variety of networks.
Processor Cortex A7
Our HMI display units are powered by the impressive Cortex A7 processor. It delivers more single-thread performance and visualisation support in hardware. Cortex A7 is a world-class CPU ideal for HMI solutions and delivers similar performance to the Cortex A9 at higher power levels.
Specification
Display: Colour
Display Type: TFT
Interface: USB/ Ethernet
Memory: 128M FLASH, 128M DDRAM
Backlighting
Supply Voltage: 24 VDC
Operating Temperature: -10 °C to 60 °C
16,000 K colours
IP65
Dimensions
7in colour display - 201 x 147 x 39 mm
10 in colour display 272 x 192 x 41.5 mm
RS PRO Touchscreen HMI Display Variants
7 in screen, USB interface; RS stock no: 215-6604
7 in screen, USB, Ethernet interface; RS stock no: 215-6605
10.2 in screen, USB, Ethernet interface; RS stock no: 215-6606
Application
Industrial and Commercial Environments
Process control systems
Information solution
Air-traffic control
Feature
Features and BenefitsLarge capacity library
Enhanced software security
Less boot-time
Better waterproof and cooling
Fast screen update
Faster screen switch
Fluent touch
Improved communication stability
Touchscreen HMI displays
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/5eP112219194-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
