Beli highbay di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. EcoLink Highbay LED
    Mulai

    Rp989.900

    EcoLink Highbay LED
    Deskripsi:
    Keunggulan:-Siap digunakan diluar ruangan dengan IP65-Bahan kuat dengan IKO6-Cocok untuk aplikasi highbay-Design estetis dengan teknologi anti glare-Memiliki SPD (Surge Protection Device) yang terintegrasi sebagai perlindungan terhadap lonjakan tegangan sampai dengan 2kMaterial:Die Cast Alumunium dengan kaca anti silau
    atribut:
    • Lamp Life (hour): 30000
  2. Philips SmartBright Highbay G3 (Lampu Plafon)
    Mulai

    Rp1.399.900

    Philips SmartBright Highbay G3 (Lampu Plafon)
    atribut:
    • Cable: Cable 0.3 m without plug
    • Constant light output: No
    • EU RoHS compliant: No
    • Light source engine type: LED
    • CE mark: CE mark
    • Driver included: Yes
    • Driver/power unit/transformer: Power supply unit
    • Glow-wire test: Temperature 650 °C, duration 5 s
    • Input Frequency (Hz): 50 to 60
    • Input Voltage (V): 220 to 240
    • Light source replaceable: No
    • Luminaire light beam spread: 100°
    • Optical cover/lens type: Polycarbonate bowl/cover foggy
    • Protection class IEC: Safety class I
    • Service tag: Yes
  3. NERO Electric General LED High Bay Ligh
    Mulai

    Rp779.900

    NERO Electric General LED High Bay Ligh
    atribut:
    • Led / Cri: Epistar - Taiwan / > 80
    • CCT: 6000K Daylight
    • Lifetime: 20000 hours
  4. AJIPOWER Highbay LED
    Mulai

    Rp3.099.900

    AJIPOWER Highbay LED
    Deskripsi:
    NEO UFO LED Highbay Light uses Super bright Lumiled 3030 LED Chips with SMD encapsulation.LED efficiency is over 130lm/w (optional 150 lm/w and 160 lm/w available), with an average lifespan of over 50,000 hours.With an efficient heat sink, the LED continues to shine brightly after more than 50,000 hours of use.Die-cast aluminum housings have been treated with anodization (an electrochemical process) that transforms the metal surface into an anodic oxide finish that is decorative, durable, corrosion-resistant, and dense in structure.This product is built with a quality, state-of-the-art constant LED driver to ensure a lifetime of use.In addition, the MINI-designed housing can help save more shipping costs, but does not sacrifice its heat dissipation capabilities.
    atribut:
    • LED Chips: SMD 3030 (In Standard)
    • Input Voltage (V): AC85-265
    • Input Frequency (Hz): 50-60
    • Beam Angle (°): 45/60/90/120
    • CCT (K): 2700-6500
    • CRI: >80
    • IP Grade: IP65
    • Life Time (hour): >50000
    • Luminous Flux (lm/W): >130
    • Material: Aluminium and Temepered Glass
    • Power Factor : >0.98
    • Working Humidity (RH): 10 to 90%
    • Working Temperature (°C): -30 to +60
  5. INTERLUC Lampu High Bay UFO Outdoor
    Mulai

    Rp569.900

    INTERLUC Lampu High Bay UFO Outdoor
    Deskripsi:
    1 High Bay UFO
    atribut:
    • Application: Outdoor IP67
    • Color: White 6000K
    • Shape: Round UFO
    • Voltage (V): 165-260
  6. Luxmenn Lampu LED Highbay
    Mulai

    Rp1.199.900

    Luxmenn Lampu LED Highbay
    Deskripsi:
    Lampu HighBay Luxmenn berkualitas tinggi untuk kebutuhan pencahayaan yang efisien, terang dan kokoh. Pemasangan sangat mudah, dan low maintenance (perawatan minim). Lampu memiliki ruas voltase yang besar, sehingga aman untuk di pakai di area dimana listrik tidak stabil. Cocok dipakai untuk tempat berlangit/plafon tinggi, seperti warehouse/gudang/high ceiling.
    atribut:
    • Color: White
    • Voltage (V): AC 85-265
    • Color Temperature (Kelvin): 6000
    • Beam Angle (°): 90
    • Lifetime (hour): ≥20000
    • Material: Aluminium
  7. NERO Electric General LED High Bay Light Driver
    Mulai

    Rp349.900

    NERO Electric General LED High Bay Light Driver
    atribut:
    • Type: Led Driver ( High Bay Light)
    • Lifetime: 20000 hours
  8. GL General Lighting Industrial LED (Lampu Gantung)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp459.900

    GL General Lighting Industrial LED (Lampu Gantung)
    Deskripsi:
    General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.
    atribut:
    • Voltage (V): 170-240
    • CRI: >/= 80
    • Lifetime: 25000
    • Color: 6500K Cool Daylight
  9. Philips GreenPerform Highbay G5 (Lampu Plafon)
    Mulai

    Rp7.699.900

    Philips GreenPerform Highbay G5 (Lampu Plafon)
    Deskripsi:
    GreenPerform Highbay G5, 126 W, 20000 lm, 6500 KGreenPerform Highbay G5 melanjutkan reputasi keluarga GreenPerform yang patut ditiru untuk kinerja yang andal. Tidak hanya memberikan daya penerangan sistem terdepan dan kualitas jangka panjang yang diperpanjang, sistem ini juga menjanjikan kontrol Unified Glare Rating (UGR) dengan dimensi yang ringkas.GreenPerform Highbay G5 juga sepenuhnya kompatibel dengan perangkat lunak IoT seperti Interact, yang merupakan sistem kontrol terukur dan antiusang. Jajaran produk ini juga memiliki seri yang mendukung aplikasi ruangan dingin dengan kelembapan 100% dan tanpa kondensasi. Semua manfaat lalu menjadikan jajaran produk yang kuat, dioptimalkan, dan serbaguna ini cocok untuk hampir semua aplikasi industri.
    atribut:
    • Luminous Flux (Lm): 20000
    • Correlated Color Temperature (Kelvin): 6500
    • Luminous Efficacy (lm/W): 160
    • Color Rendering Index (CRI): 80
    • Light source color: 865 Cool Daylight
    • Input Voltage (V): 220 to 240
    • Housing Material: Aluminium Die-Cast
    • Ingress protection code: IP65 [Dust penetration-protected, jet-proof]
    • Inrush Current (A): 41.6
    • Inrush Time (ms): 0.665
    • Line Frequency (Hz): 50 or 60
    • Number of products on MCB of 16 A type B: 6
    • Optical Cover Material: Polycarbonate
    • Overall Diameter (mm): 330
    • Overall Height (mm): 99
    • Power Consumption (W): 126
    • Power Factor (Fraction): 0.95
    • Protection class IEC: Safety Class I
  10. FYH (Nippon Pillow Block) block seal non-contact type UCF series
    Mulai

    Rp289.900

    FYH (Nippon Pillow Block) block seal non-contact type UCF series
    Deskripsi:
    Cylindrical hole square flange type unit, non-contact seal type
  11. CKE Turbine Ventilator (Ventilasi Atap Putar)
    Mulai

    Rp449.900

    CKE Turbine Ventilator (Ventilasi Atap Putar)
    Deskripsi:
    Turbin ventilator/ ventilasi atap/ kipas atap industri CKE sangat cocok untuk pabrik, gudang, rumah tinggal, ruang serba guna, restoran, perkantoran, tempat ibadah dan lainnya. Turbin ventilator dapat meningkatkan sirkulasi dan pertukaran udara yang terpasang di atap bangunan tanpa menggunakan listrik dan bebas biaya perawatan.Ball Bearing 628 & 6201
  12. Ecogreen LED UFO High Bay Subarashi Series
    Mulai

    Rp4.799.900

    Ecogreen LED UFO High Bay Subarashi Series
    Deskripsi:
    Subararashi Series is Premium model with high specficationWarranty 6year
    atribut:
    • Input Voltage (V): 120-277 (AC)
    • Input Frequency (Hz): 50/60
    • Power Factor: >0.95
    • Chips Quantity: 560 pcs
    • Color Rendering Index: > 70
    • Color Temperature (K): 5700
    • Diameter (mm): 300
    • Electrical Protection(kV): 6 (Surge Protection)
    • Height (mm): 138
    • Hook Type: Heavy Duty J Hook
    • Housing Material: Body Corrosion Resistance And High Temperature Resistance Black Finish (RAL9017 Black)
    • LED Chip: Philips Lumileds SMD 2835
    • Lens Cover: Clear Polycarbonate Lens Cover
    • Life Time (hour): > 50.000
    • Protection: IP65 Water Proof IK09 Corrosion Proof
    • Reflector Angle (°): 90
    • SNI License: Yes
    • SNI Number: 070/LSP/Q1/08-VI/2023
    • Working Temperature (°C): -40 to 50
  13. NERO Electric Armature LED High Bay Light
    Mulai

    Rp4.999.900

    NERO Electric Armature LED High Bay Light
    atribut:
    • Led / Cri: Epistar - Taiwan / > 80
    • CCT: 6000K Daylight
    • Lifetime: 30000 hours
  14. Wasser Automatic Pump Control
    Mulai

    Rp369.900

    Wasser Automatic Pump Control
    Deskripsi:
    Lebih canggih dilengkapi IC untuk menghidupkan secara otomatis (auto restart) pompa air setiap 15 menit sekali jika failure dan kabel sekitar 180cm untuk memudahkan proses instalasi ke pompa air. Automatic Pump Control Wasser WPC 01 New Restart System dengan Auto Restart 15 menit jika failure.
    atribut:
    • Rated Voltage (Hz): 50/60
    • Maximum Current (A) : 10
  15. OPPLE LED Highbay P6
    Mulai

    Rp3.099.900

    OPPLE LED Highbay P6
    Deskripsi:
    LED Highbay-P6 95W-4000-60D-GY-GP
    atribut:
    • CRI: >80
    • Control: On-Off
    • Frequency (Hz): 50/60
    • Housing Colour: Grey
    • Impact Protection (IK): IK08
    • Ingress Protection (IP) Rating: IP66
    • Life Time (hour): 100000 (L70B50)
    • Material: Die-casting Aluminum Housing, PC Optical
    • Operating Temperature (°C): -30 to 50
    • Power Factor: 0.95
    • Storage Environment (°C): -30 to 60
    • Voltage (V): 100-240 AC
Daftar Harga highbay Terbaru November 2026
EcoLink Highbay LEDRp989.900
Philips SmartBright Highbay G3 (Lampu Plafon)Rp1.399.900
NERO Electric General LED High Bay LighRp779.900
AJIPOWER Highbay LEDRp3.099.900
INTERLUC Lampu High Bay UFO OutdoorRp569.900
Luxmenn Lampu LED HighbayRp1.199.900
NERO Electric General LED High Bay Light DriverRp349.900
GL General Lighting Industrial LED (Lampu Gantung)Rp459.900
Philips GreenPerform Highbay G5 (Lampu Plafon)Rp7.699.900
FYH (Nippon Pillow Block) block seal non-contact type UCF seriesRp289.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait