AJIPOWER Highbay LED
#Grup produk P109060288
Sebelum PPN:
Rp3.099.900 - Rp3.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| LED Chips | SMD 3030 (In Standard) |
|---|---|
| Input Voltage (V) | AC85-265 |
| Input Frequency (Hz) | 50-60 |
| Beam Angle (°) | 45/60/90/120 |
| CCT (K) | 2700-6500 |
| CRI | >80 |
| IP Grade | IP65 |
| Life Time (hour) | >50000 |
| Luminous Flux (lm/W) | >130 |
| Material | Aluminium and Temepered Glass |
| Power Factor | >0.98 |
| Working Humidity (RH) | 10 to 90% |
| Working Temperature (°C) | -30 to +60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
NEO UFO LED Highbay Light uses Super bright Lumiled 3030 LED Chips with SMD encapsulation.
LED efficiency is over 130lm/w (optional 150 lm/w and 160 lm/w available), with an average lifespan of over 50,000 hours.
With an efficient heat sink, the LED continues to shine brightly after more than 50,000 hours of use.
Die-cast aluminum housings have been treated with anodization (an electrochemical process) that transforms the metal surface into an anodic oxide finish that is decorative, durable, corrosion-resistant, and dense in structure.
This product is built with a quality, state-of-the-art constant LED driver to ensure a lifetime of use.
In addition, the MINI-designed housing can help save more shipping costs, but does not sacrifice its heat dissipation capabilities.
LED efficiency is over 130lm/w (optional 150 lm/w and 160 lm/w available), with an average lifespan of over 50,000 hours.
With an efficient heat sink, the LED continues to shine brightly after more than 50,000 hours of use.
Die-cast aluminum housings have been treated with anodization (an electrochemical process) that transforms the metal surface into an anodic oxide finish that is decorative, durable, corrosion-resistant, and dense in structure.
This product is built with a quality, state-of-the-art constant LED driver to ensure a lifetime of use.
In addition, the MINI-designed housing can help save more shipping costs, but does not sacrifice its heat dissipation capabilities.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
- Compact and Fashion Design, Lightweight- Stamping Process Aluminum housing with good heat dissipation
- Flexible installation
- Wide application Indoor & Outdoor with IP65 waterproof
- Wattage coverage: standard 100/150/200w
- Light efficiency: Standard 130lm/w (optional available 150 Im/w and 160 Im/w)
- CCT: 2700-6500K
- Beam angle: 45°/60°/90°/120° Optional
- Aluminum reflector - emergency battery, - anti-glare lens
Use
- Replace indoor neon lights- Commercial establishments
- Factories/Warehouses/workshops
- Supermarkets
- Institutional buildings
- Government engineering lighting, airports, subways, flyovers, stadiums billboards,
- Building exterior wall landmarks such as landscape lighting
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
