Beli hose high pressure di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO High-Pressure Hose (with Stopper Coupling)atribut:
- Color: Green
- Finishing Material: PVC Elastomer
- KARCHER High Pressure HoseDeskripsi:This is an extension high-pressure hose that connects to the standard high-pressure hose and allows for a wider range of work. (Actual size) Length approximately 10m
- TRUSCO High-Pressure Hose with One-Touch Coupler (Selang Udara)atribut:
- Material: Polyvinyl chloride elastomer
- Inside Diameter (mm): 5
- Outside Diameter (mm): 9
- Used Fluid: air
- Usage temperature range: -10 - 60degrees
- Usage Pressure: 3.0MPa
- Total Length (m): 10
- Togawa Mega Sunbray Hose (Selang)Deskripsi:Water supply and drainage for factories and machinery, air piping, water supply and drainage for civil engineering and construction sitesatribut:
- Material: Soft pvc
- Color: clear
- Characteristic: Pressure resistance
- Continuous Operating Temperature (°C): -5 to 60
- Fluid Used: Air / water / oil * Cannot be used for fuel oil.
- INGCO High Pressure Hose(Quick Connector)Deskripsi:INGCO Pressure Hose (5m Quick Connector) // Selang Jet Cleaner Washer Cuci Mobil Steamatribut:
- Length (m): 5
- Material: PVC
- Togawa Super Air Hose (Selang Angin)Deskripsi:-It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.atribut:
- Fluid Temperature: Follows the braided hose to be used
- Holding Ring Materials: Polyacetal
- Inner Materials: Stainless steel(SUS304)
- Working Fluid: Air, Water
- Working Pressure: Follows the braided hose to be used
- KARCHER HOME & GARDEN High Pressure Hose H 9 Q Quick Connectatribut:
- Color: Black
- Compatible for: G 7.180, K 2 Battery, K 2 Battery Set, K 2 Compact, K 2 Compact Car, K 2 Compact Car & Home, K 2 Compact Home, K 2 Full Control, K 2 Full Control Car, K 2 Full Control Car & Home, K 2 Full Control Home, K 2 Premium Full Control, K 2 Premium Full Control C
- Hose Length (m): 9
- Application For: For Pressure Hose Replacement
- Dimensions (mm): 245x245x65
- Maximum Pressure (bar): 180
- Maximum Temperature (°C): 60
- Makita High Pressure Hoseatribut:
- Suitable For: MHW0810
- Hose Length (m): 10
- Mollar High Pressure Washer HoseDeskripsi:bisa digunakan untuk macam- macam jet cleaner ( kecuali merk KARCHER )atribut:
- Diameter of The Nozzle of The Machine Input Hose (cm): 1.5
- TRUSCO High-Performance Hose (Selang)atribut:
- Applications: Irrigation and Sprinkling
- Material: PVC
- Normal Opreration Pressure: 0.784
- Purpose of Use: For watering.
- Specifications: Food Sanitation Act Conformed Product
- American Tool High Pressure Flexible Nylon HoseDeskripsi:> Heavy duty high performance flexible nylon hose> Attached with grease coupler and ball check> Steel reinforced high pressure nylon hose, heavy duty for chassis and for getting into those hard to reach area> Working pressure 4,500 psi (310 bar)> Burst pressure 10,000 psi (700 bar)atribut:
- Size: 250 mm (inch)
- epower700 Monojackatribut:
- Capacity (t): 30
- NITTO KOHKI High Coupler PN Type Plugatribut:
- Installation Shape: Braid hose mounting / Hi coupler
- Valve Structure: One-way opening / closing type
- Other Side's Hose Size: Ø 9xØ 15mm
- Socket or Plug: plug
- Makita High Pressure Air Hoseatribut:
- Hose Inner Dia.xOuter Dia. (mm): 5.3x9
- Hose Length (m): 20
- TRUSCO Internal Diameter 5mm with High Pressure Hose Coupler (Selang Udara)Deskripsi:Super soft type with excellent workability. The hose surface is specially processed and slippery, making it difficult to get entangled.High pressure air hose* General couplers cannot be used.atribut:
- Inner Diameter (mm): 5
- Outer Diameter (mm): 9
- Operating Temperature Range (°C): -10 to 60
- Compatible Air Reel: TAHP-D
- Connection Joint: High-pressure plug 22HPP (R1/4 left-hand thread), High-pressure one-touch lock 22HPS (R1/4 left-hand thread)
- Color: Dark Green
- Fluid Used: air
- Material: PVC elastomer
- Total Length (m): 20
- Working Pressure (MPa): 3.0
- Chubu High-Pressure Hose Commercial Wash TubeDeskripsi:Extra-fine tube wash hose with integrated nozzle A professional tube wash hose that can be connected to a household Karcher K series gun.- Gun is sold separately. - Cannot be connected to washing machines other than Karcher.atribut:
- Hose Outer Diameter (Φmm): 6.1
- Hose Inner Diameter (Φmm): 3.6
- Suitable Manufacturer: Karcher
- Withstand Pressure (MPa): 15
- Nozzle Outer Diameter (Φmm): 8
- TEKIRO Selang Bertekanan TinggiDeskripsi:Untuk menyalurkan udara dengan dengan bantuan kompressor untuk keperluan tertentuMaterial : polyurethene
Daftar Harga hose high pressure Terbaru March 2026
| TRUSCO High-Pressure Hose (with Stopper Coupling) | Rp969.900 |
| KARCHER High Pressure Hose | Rp3.499.900 |
| KRISBOW Selang Tekanan Tinggi | Rp359.900 |
| TRUSCO High-Pressure Hose with One-Touch Coupler (Selang Udara) | Rp699.900 |
| Togawa Mega Sunbray Hose (Selang) | Rp269.900 |
| LAVOR High Pressure Hose | Rp2.699.900 |
| INGCO High Pressure Hose(Quick Connector) | Rp189.900 |
| SUPER INDUSTRIES High Pressure Hose | Rp2.399.900 |
| Togawa Super Air Hose (Selang Angin) | Rp889.900 |
| KARCHER HOME & GARDEN High Pressure Hose H 9 Q Quick Connect | Rp2.899.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/l3P105410759-1.jpg)

/P102009512-1.jpg)
/3oP103659132-1.jpg)

/5sP105718208-1.jpg)

/P102850868-1.jpg)



/P101000672-1.jpg)




/oxP107136897-1.jpg)