Beli high bay di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NERO Electric General LED High Bay Ligh
    Mulai

    Rp749.900

    NERO Electric General LED High Bay Ligh
    atribut:
    • Led / Cri: Epistar - Taiwan / > 80
    • CCT: 6000K Daylight
    • Lifetime: 20000 hours
  2. GL General Lighting Industrial LED
    Rating:
    100% of 100
    (1)
    Mulai

    Rp459.900

    GL General Lighting Industrial LED
    Deskripsi:
    General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.
    atribut:
    • Voltage (V): 170-240
    • CRI: >/= 80
    • Lifetime: 25000
    • Color: 6500K Cool Daylight
  3. Philips SmartBright Highbay G3
    Mulai

    Rp1.399.900

    Philips SmartBright Highbay G3
    atribut:
    • Cable: Cable 0.3 m without plug
    • Constant light output: No
    • EU RoHS compliant: No
    • Light source engine type: LED
    • CE mark: CE mark
    • Driver included: Yes
    • Driver/power unit/transformer: Power supply unit
    • Glow-wire test: Temperature 650 °C, duration 5 s
    • Input Frequency (Hz): 50 to 60
    • Input Voltage (V): 220 to 240
    • Light source replaceable: No
    • Luminaire light beam spread: 100°
    • Optical cover/lens type: Polycarbonate bowl/cover foggy
    • Protection class IEC: Safety class I
    • Service tag: Yes
  4. Philips GreenPerform Highbay G3
    47%
    Mulai

    Rp2.399.900

    Philips GreenPerform Highbay G3
    atribut:
    • Light source color: 865 cool daylight
    • Protection class IEC: Safety class I
    • Glow-wire test: Temperature 650 °C, duration 5 s
    • Flammability mark: For mounting on normally flammable surfaces
    • Connection: Flying leads/wires
    • Constant light output: No
    • CE mark: CE mark
    • Cable (m): Cable 3.0 without plug
    • Driver included: Yes
    • Driver/power unit/transformer: Power supply unit
    • Input Frequency (Hz): 50 to 60
    • Input Voltage (V): 220 to 240
    • Light source engine type: LED
    • Light source replaceable: No
    • Number of products on MCB of 16 A type B: 11
    • Optical cover/lens type: Polycarbonate bowl/cover
    • Service tag: Yes
  5. NERO Electric General LED High Bay Light Driver
    Mulai

    Rp279.900

    NERO Electric General LED High Bay Light Driver
    atribut:
    • Type: Led Driver ( High Bay Light)
    • Lifetime: 20000 hours
  6. Ecogreen LED UFO High Bay Subarashi Series
    Mulai

    Rp4.199.900

    Ecogreen LED UFO High Bay Subarashi Series
    Deskripsi:
    Subararashi Series is Premium model with high specficationWarranty 6year
    atribut:
    • Input Voltage (V): 120-277 (AC)
    • Input Frequency (Hz): 50/60
    • Power Factor: >0.95
    • Chips Quantity: 560 pcs
    • Color Rendering Index: > 70
    • Color Temperature (K): 5700
    • Diameter (mm): 300
    • Electrical Protection(kV): 6 (Surge Protection)
    • Height (mm): 138
    • Hook Type: Heavy Duty J Hook
    • Housing Material: Body Corrosion Resistance And High Temperature Resistance Black Finish (RAL9017 Black)
    • LED Chip: Philips Lumileds SMD 2835
    • Lens Cover: Clear Polycarbonate Lens Cover
    • Life Time (hour): > 50.000
    • Protection: IP65 Water Proof IK09 Corrosion Proof
    • Reflector Angle (°): 90
    • SNI License: Yes
    • SNI Number: 070/LSP/Q1/08-VI/2023
    • Working Temperature (°C): -40 to 50
  7. INTERLUC Lampu High Bay UFO Outdoor
    Mulai

    Rp489.900

    INTERLUC Lampu High Bay UFO Outdoor
    Deskripsi:
    1 High Bay UFO
    atribut:
    • Application: Outdoor IP67
    • Color: White 6000K
    • Shape: Round UFO
    • Voltage (V): 165-260
  8. NERO Electric Armature LED High Bay Light
    Mulai

    Rp3.999.900

    NERO Electric Armature LED High Bay Light
    atribut:
    • Led / Cri: Epistar - Taiwan / > 80
    • CCT: 6000K Daylight
    • Lifetime: 30000 hours
  9. AJIPOWER Highbay LED
    Mulai

    Rp2.699.900

    AJIPOWER Highbay LED
    Deskripsi:
    NEO UFO LED Highbay Light uses Super bright Lumiled 3030 LED Chips with SMD encapsulation.LED efficiency is over 130lm/w (optional 150 lm/w and 160 lm/w available), with an average lifespan of over 50,000 hours.With an efficient heat sink, the LED continues to shine brightly after more than 50,000 hours of use.Die-cast aluminum housings have been treated with anodization (an electrochemical process) that transforms the metal surface into an anodic oxide finish that is decorative, durable, corrosion-resistant, and dense in structure.This product is built with a quality, state-of-the-art constant LED driver to ensure a lifetime of use.In addition, the MINI-designed housing can help save more shipping costs, but does not sacrifice its heat dissipation capabilities.
    atribut:
    • LED Chips: SMD 3030 (In Standard)
    • Input Voltage (V): AC85-265
    • Input Frequency (Hz): 50-60
    • Beam Angle (°): 45/60/90/120
    • CCT (K): 2700-6500
    • CRI: >80
    • IP Grade: IP65
    • Life Time (hour): >50000
    • Luminous Flux (lm/W): >130
    • Material: Aluminium and Temepered Glass
    • Power Factor : >0.98
    • Working Humidity (RH): 10 to 90%
    • Working Temperature (°C): -30 to +60
  10. TEKIRO Bit Magnetic Hexagon Nut
    Rating:
    100% of 100
    (2)
    Mulai

    Rp67.900

    TEKIRO Bit Magnetic Hexagon Nut
    Deskripsi:
    TEKIRO MAGNETIC HEx NUT 6x65 MM / MATA ROOFING / ALAT PERKAKASKODE : SD-MH1406ORIGINAL TEKIROTekiro Magnetic Hex Nut Biasa sering digunakan pada pengerjaan pamsangan baja ringan / besi hollo.Fungsi : Untuk memasang dan melepas nut/baut denga ukuran 6mmMaterial : Chrome VanadiumDimensi : 65mm 11mm 6mm
    atribut:
    • Material: Chrome Vanadium
  11. Philips SmartBright Highbay G2
    Mulai

    Rp389.900

    Philips SmartBright Highbay G2
    Deskripsi:
    SmartBright Highbay G2 adalah lampu LED yang efisien dan keandalan tinggi. Didesain sebagai penggantian titik ke titik untuk lampu HPI 250W/400W, yang menawarkan pelanggan semua keuntungan pencahayaan LED – konsumsi energi rendah, masa servis panjang, dan biaya perawatan rendah. Selain itu, dengan menggunakan pelat optik kualitas tinggi, lampu memberikan kualitas cahaya yang baik, yang secara efektif meningkatkan kenyamanan lingkungan Anda.
    atribut:
    • Material No. (12NC): 911401822297
    • Dimensions (LengthxHeightxWidth) (mm): 288xNaNxNaN
    • Overall Height (mm): 288
    • CE mark: No
    • Overall Diameter (mm): 432
    • Material: Aluminium
    • Accessory color: Grey
  12. EcoLink Highbay LED
    Mulai

    Rp989.900

    EcoLink Highbay LED
    Deskripsi:
    Keunggulan:-Siap digunakan diluar ruangan dengan IP65-Bahan kuat dengan IKO6-Cocok untuk aplikasi highbay-Design estetis dengan teknologi anti glare-Memiliki SPD (Surge Protection Device) yang terintegrasi sebagai perlindungan terhadap lonjakan tegangan sampai dengan 2kMaterial:Die Cast Alumunium dengan kaca anti silau
    atribut:
    • Lamp Life (hour): 30000
  13. Luxmenn Lampu LED Highbay
    Mulai

    Rp799.900

    Luxmenn Lampu LED Highbay
    Deskripsi:
    Lampu HighBay Luxmenn berkualitas tinggi untuk kebutuhan pencahayaan yang efisien, terang dan kokoh. Pemasangan sangat mudah, dan low maintenance (perawatan minim). Lampu memiliki ruas voltase yang besar, sehingga aman untuk di pakai di area dimana listrik tidak stabil. Cocok dipakai untuk tempat berlangit/plafon tinggi, seperti warehouse/gudang/high ceiling.
    atribut:
    • Color: White
    • Voltage (V): AC 85-265
    • Color Temperature (Kelvin): 6000
    • Beam Angle (°): 90
    • Lifetime (hour): ≥20000
    • Material: Aluminium
  14. Philips GreenPerform Highbay G5
    Mulai

    Rp7.699.900

    Philips GreenPerform Highbay G5
    Deskripsi:
    GreenPerform Highbay G5, 126 W, 20000 lm, 6500 KGreenPerform Highbay G5 melanjutkan reputasi keluarga GreenPerform yang patut ditiru untuk kinerja yang andal. Tidak hanya memberikan daya penerangan sistem terdepan dan kualitas jangka panjang yang diperpanjang, sistem ini juga menjanjikan kontrol Unified Glare Rating (UGR) dengan dimensi yang ringkas.GreenPerform Highbay G5 juga sepenuhnya kompatibel dengan perangkat lunak IoT seperti Interact, yang merupakan sistem kontrol terukur dan antiusang. Jajaran produk ini juga memiliki seri yang mendukung aplikasi ruangan dingin dengan kelembapan 100% dan tanpa kondensasi. Semua manfaat lalu menjadikan jajaran produk yang kuat, dioptimalkan, dan serbaguna ini cocok untuk hampir semua aplikasi industri.
    atribut:
    • Luminous Flux (Lm): 20000
    • Correlated Color Temperature (Kelvin): 6500
    • Luminous Efficacy (lm/W): 160
    • Color Rendering Index (CRI): 80
    • Light source color: 865 Cool Daylight
    • Input Voltage (V): 220 to 240
    • Housing Material: Aluminium Die-Cast
    • Ingress protection code: IP65 [Dust penetration-protected, jet-proof]
    • Inrush Current (A): 41.6
    • Inrush Time (ms): 0.665
    • Line Frequency (Hz): 50 or 60
    • Number of products on MCB of 16 A type B: 6
    • Optical Cover Material: Polycarbonate
    • Overall Diameter (mm): 330
    • Overall Height (mm): 99
    • Power Consumption (W): 126
    • Power Factor (Fraction): 0.95
    • Protection class IEC: Safety Class I
Daftar Harga high bay Terbaru January 2026
NERO Electric General LED High Bay LighRp749.900
GL General Lighting Industrial LEDRp459.900
Philips SmartBright Highbay G3Rp1.399.900
Philips GreenPerform Highbay G3Rp2.399.900
NERO Electric General LED High Bay Light DriverRp279.900
Ecogreen LED UFO High Bay Subarashi SeriesRp4.199.900
INTERLUC Lampu High Bay UFO OutdoorRp489.900
NERO Electric Armature LED High Bay LightRp3.999.900
Sherlock Roofing Eye Bolts (Mata Baut Roofing) (Pack)Rp51.900
AJIPOWER Highbay LEDRp2.699.900

Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)

Halaman Terkait