Philips GreenPerform Highbay G3 (Lampu Gantung)

Sebelum PPN:
Rp3.599.900 - Rp8.499.900
Spesifikasi
Light source color865 cool daylight
Protection class IECSafety class I
Glow-wire testTemperature 650 °C, duration 5 s
Flammability markFor mounting on normally flammable surfaces
ConnectionFlying leads/wires
Constant light outputNo
CE markCE mark
Cable (m)Cable 3.0 without plug
Driver includedYes
Driver/power unit/transformerPower supply unit
Input Frequency (Hz)50 to 60
Input Voltage (V)220 to 240
Light source engine typeLED
Light source replaceableNo
Number of products on MCB of 16 A type B11
Optical cover/lens typePolycarbonate bowl/cover
Service tagYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan