Beli heating element di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EEMAX Heating Elements for Electric Water HeatersDeskripsi:General purpose heating elements heat water and keep electric water heaters in good repair.atribut:
- UNSPSC: 40101830
- Element Mount Type: Flange
- Element Type: Bare Wire
- Flange Width (inch): 3/4
- Frequency (Hz): 60
- Insert Length (inch): 7.75
- Overall Length (inch): 8.5
- Wattage Density Class: HWD
- SARTORIUS Filter Papers Analytical (292)Deskripsi:These filter are mainly used for Qualitative analysis. Made of refined pulp and linters with over 95% alpha-cellulose content. The ash content of these filter paper is approx < 0.1%.atribut:
- Grade: 292
- Particle Retention: 5-8 micrometer
- Specification: Medium density,moderately fast rate of filtration
- Non Brand Heating Element for Electric Water HeaterDeskripsi:High-efficiency heating elements heat water faster reducing run time and energy consumption. These heating elements for electric water heaters are made from copper which offers high thermal conductivity and efficiency.atribut:
- UNSPSC: 40101830
- Element Mount Type: Threaded Pipe
- Frequency (Hz): 60
- Includes Gasket: Yes
- Includes Mounting Hardware: Yes
- Operating Voltage (V): 240 (AC)
- Sheath Material: Copper
- IWAKI Water Stillatribut:
- Output Water (L/hour): 3.5
- Ph: 5.5 to 6
- Power Supply (V): Single Phase 220-240
- Thermostat (°C): SUNVIC 30-110
- Element Heater: SUS 316
- Dimensions (cm²): 47x17.5x45
- DAYTON Heating Elementatribut:
- UNSPSC: 31160000
- TT-Labo Heating Mantleatribut:
- Power Input (V): AC100 (with outlet)
- BOSCH Heat Gunatribut:
- Control Airflow: 3-Stage
- K3L License: Yes
- Ariston Water Heater Electric Vertical AutoDeskripsi:Ariston PROECO100 - Electric Water Heater w/ELCB Titanium merupakan pemanas air elektrik dengan kapasitas 100 liter. Meskipun besar, akan tetapi hemat ruang, mudah dibersihkan dan mudah juga instalasinya. Sangat pas untuk kesempurnaan kamar mandi Anda.Kapasitas : 100 LiterDesain EkslusifAnti Bakteri LegionellaFungsi ECO untuk menghemat energiatribut:
- Capacity (L): 50
- Corossion Protection: Titanium enamel, magnesium anoda
- Installation: Vertical
- Maximum Pressure (bar): 8
- Maximum Temperature (°C): 80
- Pipe Diameter (inlet/Outlet) (inch): 1/2
- Power (W): 1200
- Voltage (V): 230
- Shimizu Water HeaterDeskripsi:Shimizu SEH110 - Water Heater 10 Liter 250 Watt merupakan pemanas air listrik dengan model instalasi horizontal. Bekerja dengan daya 350 watt saja dalam kapasitas 15 liter. Memiliki inner tangki yang terbuat dari titanium stainless steel dan udah dilengkapi dengan fitur pengaman.Kapasitas : 10 LiterInstalasi HorizontalKapasitas besarDaya listrik hematPanas maksimal hingga 75 derajat celciusDilengkapi fitur pengaman
- Rinnai Gas Water HeaterDeskripsi:Fungsi Direct Shower dapat menghasilkan air hangat secara langsung tanpa harus dicampur dengan air dingin. Ekstra aman anti kebocoran gas, anti over heating, anti tekanan berlebihan, dan memiliki safety timer. Keamanan dalam kualitas percayakan pada Rinnai Instant Water Heater REU-5 series.
- Ariston Water Heater ElectricDeskripsi:Ariston AN15R350MT - Water Heater Electric 15 Liter 350 Watt with ELCB pemanas air kamar mandi dengan harga water heater murah. Keuntungan water heater listrik watt kecil ini harga pemanas air listrik terjangkau. Jual Water heater listrik murah Hanya di JualElektronik.ComKapasitas : 15 LiterElemen pemanas berbahan tembagaDilengkapi dengan perangkat keamanan ELCBThermostat tipe TBS-R yang lebih akurat Indicator Lights YesTitanium Plus YesCopper Heating Element YesELCB YesTotal Security System YesTBS-R YesSave Power YesTechnology Flexomix YesThickness of Insulation YesDesigner Up YesThermostat ButTon Yesatribut:
- Dimensions (LxWxH) (cm): 49x54x42
- Maximum Work Temperature (°C): 80
- Cold Water Temperature (°C): 28
- Water Temperature Output (°C): 70
- Capacity (L): 30
- Heating Time (minute): '2h 38m at 45°C
- Maximum Working Pressure (MPa): 0.0075
- Power (W): 500
- Protection Index: IPX1
- Voltage (V/Hz): 220/50
- Ariston Andris 2 R Electric Water HeaterDeskripsi:Perlindungan ganda terhadap karat denganteknologi Titan ShieldTerlindung dari resiko terbakar dengan ScaldingPreventionDesain Italiaatribut:
- Voltage (V): 230
- Tank: Steel with Titanshield
- Heat Element: Copper
- Thermostat: TBSR (Mechanic)
- Protection Level: IPX1
- Joint Diameter (inch): 1/2
- Maximum Pressure (bar): 7.5
- Maximum Temperature (°C): 75
- Electrolux Water Heater StorageDeskripsi:The Electrolux 500 Series heater with a ComfortFlow tank heats water to the desired temperature and absorbs excess heat to prevent the water from getting too hot. This ensures you and your family can bathe comfortably every day.atribut:
- Minimum Water Pressure (Bar, kpa): 0.8
- Thermostat (°C): 55 / 90
- Typology of: Water Heater Storage
Daftar Harga heating element Terbaru January 2026
| EEMAX Heating Elements for Electric Water Heaters | Rp1.999.900 |
| SARTORIUS Filter Papers Analytical (292) | Rp519.900 |
| Non Brand Heating Element for Electric Water Heater | Rp219.900 |
| IWAKI Water Still | Rp15.999.900 |
| Wipro Elemen Mesin Plastik Sealer | Rp16.900 |
| ELTRA Heating Element | Rp26.999.900 |
| DAYTON Heating Element | Rp1.699.900 |
| TT-Labo Heating Mantle | Rp2.999.900 |
| MTops Heating Mantle | Rp4.799.900 |
| AS ONE Film Heater | Rp159.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




















































































































































/Glass%20Fiber%20Filter%20Paper/SARTORIUS%20Filter%20Papers%20Analytical%20(292)/P101581576-1.jpg)