RS PRO Heating Element Ceramic (Elemen Pemanas Keramik)

Sebelum PPN:
Rp749.900
Spesifikasi
Dimensions (mm)122x60x35
Heating ElementCurved Ceramic Element
Length (mm)122
Power Rating (W)500
Supply Voltage (V)230 AC
Thickness (mm)35
Width (mm)60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Ceramic Heating Element, 122 mm, 500 W, 230 V AC
Use this handy, compact ceramic heating element from RS PRO when you've got plastic weldings or paint coatings that need curing. Its concave, curved shape focuses heat just where you need it, which makes it extremely energy efficient.
The heater is power rated at 500 W with a supply voltage of 230 V AC. Its glazed ceramic construction is resistant to corrosion, and the element is designed to last – it has a guaranteed working life of between 5,000 and 10,000 hours. With a maximum operating temperature of +700°C, it's suitable for even the most challenging industrial environments.
Part of the tried and tested RS PRO range, this curved ceramic heating element has undergone strict quality controls, so you're assured a reliable product. It also meets the ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 standards for safe electrostatic discharge.
Feature
Features and Benefits
• Curved ceramic heating element
• Power rating of 500 W
• Supply voltage of 230 V
• Length of 122 mm
• Width of 60 mm
• Thickness of 35 mm
• Maximum surface temperature of +700°C
• Working life of 5000-10,000 hours
• Complies with ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control Standards
• RoHS (Restriction of Hazardous Substances) compliant

Ulasan Produk

Tidak ada ulasan