EEMAX Heating Elements for Electric Water Heaters

Sebelum PPN:
Rp2.399.900 - Rp2.899.900
Spesifikasi
UNSPSC40101830
Element Mount TypeFlange
Element TypeBare Wire
Flange Width (inch)3/4
Frequency (Hz)60
Insert Length (inch)7.75
Overall Length (inch)8.5
Wattage Density ClassHWD

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose heating elements heat water and keep electric water heaters in good repair.
Feature
Heating Element Watt Density Class HWD Compatible Manufacturer Part Number ED020480T2T ED020480T2T ML Element Mount Type Flange Element Type Bare Wire Insert Length 7.75 in Operating Voltage 480V AC Power Consumption 6 600 W Compatible Heater Manufacturer Part Number ED020480T2T ED020480T3 Flange Width 3/4 in Frequency 60 Hz Includes Gasket Yes Market Commercial Overall Length 8.5 in Standards TUV UL Listed

Ulasan Produk

Tidak ada ulasan