Beli headphone wireless jbl di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Anker HeadphoneDeskripsi:Model A3511Apa yang ada di dalam kotak:- Anker PowerConf H500- Tas jinjing- Kabel Pengisian Daya- Konverter USB-C ke USB-A- Dongle Bluetooth- Charging standCatatan:Sebelum menggunakan PowerConf H500, pastikan Anda mengunduh aplikasi AnkerWork dan perangkat lunak komputer untuk memperbarui firmware headset dan dongle Anda.Waktu bicara bervariasi menurut volume.Anda hanya dapat menyesuaikan pengaturan melalui satu perangkat dalam satu waktu.
- JBL Wireless On-Ear Headphoneatribut:
- Maximum Operating Temperature (°C): 45
- Frequency Response (Hz): 20-20k
- Bluetooth Version: 5.3
- Sensitivity (dB): 102 SPL@1kHz/1mW
- Charging Time (hour): 2
- Bluetooth Frequency (GHz): 2.4-2.4835
- Bluetooth Profile Version: HFP 1.7.2, AVRCP 1.6.2, A2DP 1.3.2
- Bluetooth Transmitted Modulation: GFSK, π/4-DQPSK, 8-DPSK
- Driver Size (mm): Driver dinamis 33
- Ear Cup Depth (cm): 1.7
- Ear Cup External (HxW) (cm): 7.3x7.3
- Ear Cup Internal Width (cm): 3.2
- Headphone Cable Length (m): 0.2
- Headset Battery Type: Baterai Lithium-ion (3.7V/450mAh)
- Impedance (ohm): 30
- Maximum SPL (dB): 95
- Microphone Sensitivity (dBV): -29 @1kHz/Pa
- Music Play Time with BT on (hour): Up to 52
- Power Supply (V/A): 5/1
- Philips Wireless HeadphonesDeskripsi:Feel that bassRock your sounds with bigger bass. These wireless on-ear headphones boast a BASS boost button, so you can pump it up whenever you like. You get up to 29 hours of play time, quick charging and stylish matte colours to choose fromBASS boost button. Stronger bass at the touch of a buttonThese on-ear headphones boast powerful 32 mm neodymium acoustic drivers that give you crisp sound and rich bass. When you want more, simply press the BASS boost button and you'll feel the difference instantly.29 hours of play time. USB-C chargingYou get up to 29 hours of play time from a 2 hour charge via USB-C. If you start running low on power, a quick 15 minute charge will keep the music playing for another 4 hours.Lightweight, adjustable cushioned headbandAvailable in stylish matte colourways, these on-ear headphones boast a cushioned headband that's so light you'll barely feel it. The soft ear cups are clearly marked for left/right ears and can be angled until they feel just right.Flat-fold design for easy storageRoll with the bass. The ear cups fold flat and swivel inwards for easy storage in your pocket or bag. Just fold them up and you're ready to go.Multi-function button. Easily control music and callsDon't like the current track? Skip it with a long press. Want to reject a call? A simple button press takes care of that. Smart Bluetooth pairing means these earphones remember the last devices they were paired with.Smart pairing. Automatically find Bluetooth devicesOne long press of the multi-function button gets these wireless Bluetooth headphones ready to pair. Once they're paired, the headphones remember the last device they were paired with.Compact foldable design for easy portabilityReal compact foldable, which is excellent for travel and lets you take your music anywhere.AccessoriesQuick start guide: YesUSB cable: USB-C cable
- JBL Wireless Over-Ear HeadphoneDeskripsi:Teknologi Peredam Kebisingan Adaptif Sejati JBL Tour One M2 menghilangkan gangguan sehingga Anda dapat menikmati daftar putar favorit Anda-atau bahkan suara senyap-semuanya didukung oleh JBL Pro Sound bersertifikasi Hi-Res yang legendaris. Tenggelamkan diri Anda dalam audio spasial yang luar biasa saat bepergian hingga 50 jam atau nikmati kejernihan teknologi 4-mikrofon sambil melakukan percakapan telepon. Mikrofon terintegrasi bahkan mengenali suara Anda, sehingga Anda dapat melakukan percakapan singkat dengan headphone aktif, berkat fungsi Smart Talk. Atau nyalakan Amplifikasi Suara Pribadi untuk meningkatkan volume suara Anda dan orang lain tanpa melepaskan headphone Anda.atribut:
- Bluetooth Version: 5.3
- Bluetooth: Yes
- Charging Time (hour): 2 (from empty)
- Driver Size (mm): 40
- Charging Cable: Yes
- Impedance (ohm): 32
- Lenovo Legion Headphone Gaming Wired StereoDeskripsi:Headphone dengan head beam yang dapat disesuaikan, menyesuaikan tingkat kenyamanan, bahkan jika dipakai bermain selama seharian, tidak ada perasaan tekanan di kepala dan telinga, bahkan bagi pemakai kacamata, cocok untuk gaming.Penutup telinga busa “memory foam”, nyaman dan ringan, tahan keringat dan membantu menghindari gangguan eksternal.Dilengkapi dengan 7.1 surround virtual, JSB Sound card, kualitas suara headset lebih jernih dan tajam, jangkauan suara lebih lebar dan detailKontrol terintegrasi dari controler, mudah untuk mengontrol mic, volume dan tombol mute. Microphone dengan sensitivitas tinggi dan desain fleksibel, presentasi audio lebih jernihatribut:
- Style: Over Air
- Impedance(%): 322±15
- Power Maximum(mW): 50
- Cable length(m): 2.2 (Braided)
- Drive Unit(mm): Coil Type (50)
- Frequency (Hz-kHz): 20-20
- Headset Frequency (Hz-kHz): 100-10
- Headset Sensitivity(dB): -38 + 3
- Impedance(K): 2.2 (Maximum)
- Input: USB
- Sensitivity (dB): 95±3
- Lenovo Headphone Bluetooth Wireless V5.0Deskripsi:- Rasakan suara HIFI,3D dengan Dual power loudspeakers dan CVC microphones.- Audio AUX yang kompatibel dengan banyak perangkat android atau ios.- Nyaman dipakai lama, dengan masa pakai baterai yang kuat.atribut:
- Bluetooth Version: V5.0
- Bluetooth Distance(m): 10
- Battery Capacity(V)/(mAh): 3.7/300
- Battery Life: 8 hours of gaming; 12 of playback
- Bluetooth transmission distance(m): 10-15
- Charging Interface: USB
- Connection Cable(mm): 3.5 (Audio Cable)
- Frequency Range (Hz-kHz): 20-20
- Impedence of glass speaker(%): 32Ω ±15
- Micrphone Sensitivity(dB): -42±3
- Playing Time: About 10 hours (60% volume)
- Speaker Sensitivity (dB): 110±3
- Speaker Size (mm): 40
- Surround: 9D
- Logitech Headset StereoDeskripsi:Untuk komputer yang menggunakan port microphone-in dan audio-out 3.5mm. Sederhana dan efektif untuk penggunaan sehari-hari dan kompatibel dengan sebagian besar sistem operasi dan sistem. Nikmati audio yang jelas untuk musik, game, dan panggilan. Boom dapat berotasi 180derajat sehingga dapat dipakai di kiri atau kanan. Mikrofon fleksibel ini dapat diposisikan untuk penangkapan suara yang lebih baik dan pengurangan noise di latar belakang. Boomnya dapat diselipkan sehingga tidak mengganggu saat tidak digunakan. Stereo headset yang kokoh, tetapi ringan ini memiliki beraneka ragam penyesuaian. Ultra-soft foam ear cushion menjadikannya terasa nyaman berjam-jam lamanya. Tidak kompatibel dengan Chromebook, tablet, atau Mac. - Persyaratan Sistem: Kompatibel dengan aplikasi panggilan umum yang ditemui di hampir semua platform dan sistem operasi, Koneksi analog dengan jack audio in dan audio out 3.5mm. - Spesifikasi Teknikal: 1. Impedansi input: 32ohm. 2. Sensitivitas (headphone): 100dB +/-3dB. 3. Sensitivitas (mikrofon): -58dBV/μBar, -38dBV/Pa +/-4dB. 4. Respons frekuensi (Headset): 20Hz-20kHz. 5. Respons frekuensi (Mikrofon): 100Hz-16kHz. 6. Panjang kabel: 1.8m. - Isi Kemasan: Headset stereo, Dokumen penggunaan. - Informasi Garansi: 2 Tahun Garansi Perangkat Keras Terbatas.
- JBL Wireless NC Over-Ear HeadphoneDeskripsi:Musik Anda, satu-satunya hal yang penting. Over-ear, super nyaman, dan bertenaga, JBL Tune 760NC selalu siap menyambut Anda. Peredam kebisingan aktif memblokir gangguan yang tidak perlu agar Anda dapat berfokus pada hal yang penting, hingga 35 jam. Tidak cukup? Dapatkan tambahan 2 jam daya hanya dengan 5 jam pengisian menit. Ringan dan dapat dilipat agar pas dengan petualangan Anda, Tune 760NC dapat terhubung dengan dua perangkat Bluetooth secara bersamaan, sehingga Anda tidak akan pernah melewatkan panggilan di ponsel selagi menonton video di tablet Anda. Langsung terpasang ke perangkat Android Anda dengan sekali ketuk, JBL Tune 760NC menawarkan pengelolaan panggilan bebas genggam dan asisten suara bagi perangkat Anda. Untuk memperpanjang keseruan tanpa henti, cukup colokkan JBL Tune 760NC dengan kabel yang dapat dilepas yang memastikan peredam kebisingan hingga 30 jam. Pilih warna yang sesuai dengan suasana hati Anda dan bersenang-senanglah!atribut:
- Charging Time (hour): 2 (from empty)
- Driver Size (mm): 40
- Bluetooth Frequency (GHz): 2.4-2.4835
- Impedance (ohm): 32
- Logitech USB HeadsetDeskripsi:SYSTEM REQUIREMENTS- Windows®, macOS, or Chrome OS™ and popular calling platforms.- Works With Chromebook™ Certified.- USB portTECHNICAL SPECIFICATIONS- Microphone Type: Bi-directional- Input Impedance: 32 Ohm- Sensitivity (headphone): 111 dBSPL +/- 3 dB- Sensitivity (microphone): -42 dBV/Pa +/- 3 dB- Frequency response (Headset): 100 Hz - 10 KHz- Frequency response (Microphone): 200 Hz - 6 KHzPACKAGE CONTENTS- Digital headset- User documentationSPARE PARTS NUMBER- 981-000710
- JBL Wireless NC On-Ear Headphoneatribut:
- Charging Time (hour): 2 (from empty)
- Driver Size (mm): 32
- Dynamic Frequency Response (Hz): 20-20k
- Maximum Music Play Time with ANC on (hour): 44
- Impedance (ohm): 32
- Audio Technica Wireless HeadphonesDeskripsi:ATH-S220BTExperience exceptional sound clarity with Audio-Technica's ATH-S220BT wireless headphones, featuring up to 60 hours’ battery life and multipoint connectivity.ATH-S220BT are lightweight, relaxed-fit headphones built to provide extended comfort. Weighing in at just 180g (6.3 oz) - around the same weight as a 12" vinyl record - the ATH-S220BT headphones’ intelligent design helps prevent neck and shoulder strain so you can enjoy album after album or gaming sessions with friends.From listening to your favourite tunes through your smartphone to browsing the latest viral videos on a laptop or tablet, you’ll experience powerful sound from every source.Since 1962, Audio-Technica has been devoted to providing listeners with the very best in sound quality and there’s no compromise to that dedication when it comes to our truly immersive ATH-S220BT best budget wireless headphonesThese affordable wireless headphones also have a quick charge feature - they can be charged in ten minutes for 3.5 hours of listening time. Plus, with a USB type A to USB Type C™ cable included, you’re able to charge with ease using a variety of different devices.If you’re looking for the best headphones under €100, look no further. Incorporating an abundance of features, the ATH-S220BT headphones are also compatible with both Siri and Google Assistant, so you’re able to access your device’s speech recognition function at the touch of a button. Receive notifications, send messages and control your audio playback without lifting a finger.60 Hr BatteryThe Audio-Technica ATH-S220BT is an ideal choice for those looking for Bluetooth headphones with a long battery life – making them a reliable travel companion or top selection for settling down to listen to your favourite album or podcast.Multipoint PairingConnect to your smartphone, PC or tablet simultaneously and take the stress away from having to switch between multiple devices.Built-In Mic and ControlsYou’ll experience exceptionally clear audio thanks to the ATH-S220BT’s high-quality built-in microphone.Wired and Wireless ListeningFor a wired audio experience, use the included 1.2m cable. With a built-in microphone and remote, the plug-in option provides the ultimate flexibility for those wishing to experience superior sound whilst conserving battery power.Immediate Voice Sync on VideosWhether you’re watching TikTok videos on your daily commute or enjoying the latest Netflix series, even the slightest audio lag can impact your experience. With low latency mode* on the Audio-Technica ATH-S220BT, you can enjoy minimal sound delay and crystal-clear audio.*Bluetooth connections may be affected by obstacles and ambient radio wave conditions.
- Logitech USB HeadsetDeskripsi:Audio Digital Serbaguna untuk Tugas Sehari-hari Headset sehari-hari yang sempurna dengan koneksi USB-A plug-and-play USB yang sederhana. Mikrofon noise-cancelling-nya mengurangi noise di latar belakang dan menghadirkan audio digital yang jelas untuk VOIP dan panggilan Skype. Kompatibel dengan aplikasi panggilan umum yang ditemui di hampir semua platform dan sistem operasi Windows atau macOS Chrome OS Port USB (Port jenis A atau adaptor)atribut:
- Dimensions (mm): 160x175x60
- Cable Length (m): 1.8
- Sensitivity (dB): (Headphone) 115 dB +/-3, (Microphone) -42dBV/Pa +/-3
- Frequency (Hz-kHz): Headset) 20-20, (Microphone) 100-16
- Lenovo Wireless Headphone Bone Conduction Bluetooth EarphoneDeskripsi:Headphone Bluetooth WIreless X4 mentransmisikan suara ke pendengaran melalui konduksi tulang, bukan melalui transmisi suara agar tidak merusak gendang telinga. Teknologi PromiumPitch memungkinkan X4 memiliki bass tinggi yang tidak kalah dengan headphone tradisional, kualitas suara kuat, kualitas suara bagus tanpa menyakiti telinga.Secara efektif mengurangi kebocoran suara, menjaga privasi. Menggunakan teknologi koneksi nirkabel Bluetooth 5.0 generasi ketiga, kekuatan sinyal sangat meningkat dibandingkan dengan generasi sebelumnya, menjadikan pengalaman tak terbatas.Kawat titanium menciptakan bodi yang seimbang, dengan desain on-ear yang ergonomis, sehingga Anda tidak perlu khawatir jatuh saat Anda bergerak. Bentuk bingkai paduan titanium memori dapat diputar secara sewenang-wenang sesuai dengan ukuran kepala yang berbedaTahan keringat, tahan hujan, dan tahan percikan air, nikmati olahraga di bawah perlindungan IP56X4 beratnya hanya 25g, jadi Anda tidak merasakan berat saat berolahragaatribut:
- Bluetooth Version: 5
- Input: Micro
- Battery Capacity(Ma): 150
- Charging Input(V)/(mA): 5/500
- Codec: A2DP/AVRCP/HSP/HFP
- Frequency (Hz): 10 - 2000
- Impedance: Up to 32Ω
- Material: ABS
- Operatin Frequency Band(GHz): 2.402-2.480
- Power Maximum(mW): 400
- Resistance (ohm): 20
- Sensitivity (dB): 36
- Waterproof Grade: IPX56
- Wireless Range (m): 10
- Anker Soundcore Headphone Life Q30Deskripsi:Advanced Noise Cancellation Technology: Maintain your focus with Life Q30’s hybrid active noise cancellation. Dual noise-detecting microphones pick up and filter out up to 95% of low-frequency ambient sound to ensure nothing distracts you from your music.Ultimate Noise Cancellation Experience: Customize Life Q30’s noise cancellation with 3 modes—Transport minimizes airplane engine noise, Outdoor reduces traffic and wind, and Indoor dampens the sound of busy offices with people talking in the background.Hi-Res Music: Hear every detail of your favorite songs thanks to Life Q30’s 40mm drivers. The highly-flexible silk diaphragms reproduce thumping bass and crisp treble that extends up to 40kHz for improved clarity.40-Hour Playtime: Life Q30 active noise cancelling headphones play up to 40 hours of music in noise cancelling mode. Standard mode extends the playtime to 60 hours, while a short 5-minute charge gives you 4 hours of listening.Pressure-Free Comfort: Life Q30 active noise cancelling headphones have ultra-soft protein leather earcups with memory foam padding to fit snugly over your ears. The lightweight build also ensures they’re comfortable for long listening sessions.TCO Certified: For Better Sustainability.atribut:
- Color: Black
- Play Time (hour): 40
- Lenovo Headphone Gaming Bluetooth Stereo RGBDeskripsi:- Penutup telinga berkualitas tinggi yang nyaman dengan tekstur kulit yang lembut, nyaman digunakan lama, lebar yang dapat disesuaikan sesuai kebutuhan- Mikrofon dapat ditekuk secara omni-directional untuk menyesuaikan sudut yang tepat.- Sisi headset dilengkapi dengan roda volume, satu tangan dapat dengan mudah menyesuaikan ukuran volume.atribut:
- Horn Unit(mm): 50
- Power Output(mW): 10
- Left-Right Balance(dB): ≤3
- Lamp Input: USB
- Microphone Frequency Response (Hz-kHz): 100-10
- Microphone Sensitivity (dB): -42±3
- Microphone Signal to noise ratio(dB): ≥58
- Speaker Frequency Response (Hz-kHz): 20-20
- Speaker Impedance (ohm): 21
- Voice Input(mm): 3.5 (Jack)
- Wire Length (m): ≥2.2
Daftar Harga headphone wireless jbl Terbaru February 2026
| Anker Headphone | Rp639.900 |
| JBL Wireless On-Ear Headphone | Rp1.099.900 |
| JBL Headphone | Rp369.900 |
| Philips Wireless Headphones | Rp809.900 |
| JBL Wireless Over-Ear Headphone | Rp1.399.900 |
| Lenovo Legion Headphone Gaming Wired Stereo | Rp519.900 |
| Lenovo Headphone Bluetooth Wireless V5.0 | Rp299.900 |
| Logitech Headset Stereo | Rp109.900 |
| JBL Wireless NC Over-Ear Headphone | Rp1.899.900 |
| Logitech USB Headset | Rp419.900 |
Data diperbarui pada 02/02/2026 (Harga belum termasuk PPN)