Logitech USB Headset

Sebelum PPN:
Rp409.900 - Rp829.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SYSTEM REQUIREMENTS
- Windows®, macOS, or Chrome OS™ and popular calling platforms.
- Works With Chromebook™ Certified.
- USB port

TECHNICAL SPECIFICATIONS
- Microphone Type: Bi-directional
- Input Impedance: 32 Ohm
- Sensitivity (headphone): 111 dBSPL +/- 3 dB
- Sensitivity (microphone): -42 dBV/Pa +/- 3 dB
- Frequency response (Headset): 100 Hz - 10 KHz
- Frequency response (Microphone): 200 Hz - 6 KHz

PACKAGE CONTENTS
- Digital headset
- User documentation

SPARE PARTS NUMBER
- 981-000710
Feature
USB HEADSET WITH DIGITAL AUDIO
This headset is equipped with a USB-A connector that can be connected to your computer. Simple in-line controls on the wired headset allow you to adjust volume or mute calls without interruption.

USB COMPUTER HEADSET
The perfect headset for voice calls, Skype ® , webinars, and more. This 240cm long cable is just the right length for you to be free to stand and stretch during long conversations.

DIGITAL QUALITY AUDIO
Enjoy better digital audio for your favorite music and games and crystal clear voice calls.

NOISE CANCELING MIC
The microphone on the left can be positioned comfortably for better sound capture and reduced background noise.

IN-LINE CONTROLS
This headset is equipped with a USB-A connector that can be connected to your computer. Simple in-line controls on the headset cable allow you to adjust volume or mute calls without interruption.

ADJUSTABLE HEADBAND
A lightweight headband with circular-fitted foam earpads provides hours of audio comfort.

Ulasan Produk

Tidak ada ulasan