Beli hdd di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Seagate Barracuda Internal Hard Disk Hdd Authorized DealerDeskripsi:A versatile standard built-in HDD, ideal for desktop PCs used for standard office work such as clerical processing and document creation.atribut:
- Size (inch): 3.5
- Interface: SATA
- Warranty Period (years): 2
- Cache Memory (MB): 256
- Seagate Expansion Desktop HDDDeskripsi:In The Box:- HDD Expansion Desktop- Kabel USB3.0- Power Adaptor- User Guideatribut:
- Form Factor (inch): 3.5
- Interface: USB3.0 (USB2.0 Compatible)
- OS Support: Windows 7 or Later; Mac OS X 10.12 or Later
- Product Dimensions (mm): 178.75x41.9x125
- Seagate Hardisk EksternalDeskripsi:Seagate® menawarkan solusi yang mudah digunakan saat Anda ingin menambahkan penyimpanan secara cepat ke komputer.
- Taffware External HDD SSD Enclosure TransparantDeskripsi:HDD Enclosure ini menggunakan koneksi USB 3.0 A ke Micro B untuk terhubung dengan komputer atau laptop Anda. Dengan ini Anda dapat mengubah HDD Internal menjadi HDD External dengan port USBatribut:
- Dimensions (cm): 12.5x8x1.4
- Output: 7+15 SATA
- Number of HDD Bays: 1
- Maximum Capacity: 3 TB
- Asustor Black HDD TrayDeskripsi:Black HDD tray for 2.5 & 3.5-inch HDD
- Orico HDD SSD Casing/Enclosure 2.5inchatribut:
- Capacity Support Up to (TB): Max. 4
- Control Scheme: JMS576
- Dimensions (LxWxH) (mm): 128x80x15
- Installation: Tool-free, Sliding Cover
- Material: ABS + Plastic
- Output Interface: USB3.1 USB-C
- Supported System : Windows/Mac/Linux
- Transfer Rate (Gbps): 5
- Orico SSD HDD Casing/Enclosure 2.5in USB3 Vintage Cassetteatribut:
- Control Scheme: JMS578
- Data Cable: USB Type-A to Micro-B
- Data Cable (m): 0.5
- Installation: Tool-free Installation
- Material: PC Material
- Output Interface: USB3.0 Micro-B
- Support Capacity (TB): Max. 6
- Supported System : Windows/Mac OS/Linux
- Transfer Rate (Gbps): 5
- Seagate Hard Disk BarraCuda 2.5inchDeskripsi:Seagate brings over 20 years of trusted performance and reliability to the Seagate® BarraCuda® 2.5-inch HDDs—now available in capacities up to 5TB.Best-Fit ApplicationsLaptops Mobile storageExternal storage systems All-in-one PCsUltra-slim desktop PCsatribut:
- Interface: SATA 6Gb/s
- Recording Technology: SMR
- Cache (MB): 128
- Load/Unload Cycles: 600000
- Nonrecoverable Read Errors per Bits Read (Max.): 1 per 10E14
- Depth (mm): 100.35
- Halogen Free: Yes
- Height (mm): 7
- Multi-Tier Caching TechnologyTM: Yes
- Operating Temperature (°C): 0-60
- RoHS Compliance: Yes
- Width (mm): 69.85
- monotaro Inspection Mirroratribut:
- Internal capacity: One
- Material (mirror): Glass
- Mirror Shape: Round Shape
- Sandisk SSD PlusDeskripsi:SanDisk, a pioneer in solid state storage technologies and the brand pros trust, delivers improved speed and performance with the SanDisk SSD Plus. You'll appreciate faster startups, shutdowns, data transfers, and application response times than with a hard disk drive1. The SanDisk SSD Plus also offers quiet, reliable performance, and dashboard3 status monitoring for your favorite media applications.
- Seagate Hard Disk BarraCuda 3.5inchDeskripsi:Seagate brings over 20 years of trusted performance and reliability to the Seagate® BarraCuda® 3.5-inch HDD—now available in capacities up to 8TB.Best-Fit ApplicationsDesktop or all-in-one PCsHome serversEntry-level direct-attached storagedevices (DAS)atribut:
- Width (Max.) (mm): 101.85
- Depth (Max.) (mm): 146.99
- Interface: SATA 6Gb/s
- Bytes per Sector: 4096
- Nonrecoverable Read Errors per Bits Read (Max.): 1 per 10E14
- Power-On (Hour): 2400
- RoHS Compliance: Yes
- SATA Transfer Rates Supported (GB/s): 6.0/3.0/1.5
- Startup Power (A): 2
- Workload Rate Limit (TB/Year): 55
- Seagate One Touch Hardisk EksternalDeskripsi:Lapisan logam bertekstur sesuai dengan elemen gaya hidup modern.Fitur Auto Backup (Perlu Install Seagate Toolkit)Fitur Password (Perlu Install Seagate Toolkit)In The Box:- HDD One Touch- Kabel USB3.0- User Guideatribut:
- Form Factor (inch): 2.5
- Interface: USB3.0
- Western Digital New My PassportDeskripsi:- WD NEW My Passport memiliki kapasitas 1TB. - Warna Hitam. - Di desain dengan konsep yang unik karena di bagian bawahnya ada garis timbul. diagonal yang juga berfungsi sebagai grip agar Hard Disk tidak licin. - Kompatibel menggunakan USB 3.0, USB 2.0 yang lebih cepat dalam urusan transfer data (compatible with USB 2.0). - Sangat Cepat untuk mentransfer data-data penting - Proteksi Pasword dengan enkripsi hardware - Kompetibel di gunakan di : Windows 8, Windows 7 or Windows Vista, Mac OS X.
- Seagate Expansion Hardisk EksternalDeskripsi:In The Box:- HDD Expansion- Kabel USB3.0- Panduanatribut:
- Transfer Rate (MB/s): Up to 120
- OS Support: Windows 7 or Later; Mac OS X 10.12 or Later
- TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)Deskripsi:Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
Daftar Harga hdd Terbaru March 2026
| Seagate Barracuda Internal Hard Disk Hdd Authorized Dealer | Rp3.099.900 |
| Seagate Expansion Desktop HDD | Rp5.099.900 |
| Seagate Hardisk Eksternal | Rp3.399.900 |
| Taffware External HDD SSD Enclosure Transparant | Rp42.900 |
| Asustor Black HDD Tray | Rp209.900 |
| Orico HDD SSD Casing/Enclosure 2.5inch | Rp129.900 |
| Orico SSD HDD Casing/Enclosure 2.5in USB3 Vintage Cassette | Rp129.900 |
| Seagate Hard Disk BarraCuda 2.5inch | Rp2.299.900 |
| Orico USB 3.0 HDD Enclosure | Rp129.900 |
| monotaro Inspection Mirror | Rp44.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)


































































































































































/rkP101003992-6.jpg)