Beli harga rcbo di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hager Combined MCB/RCD (RCBO)Deskripsi:Compact protection devices which provide MCB overcurrent protection and RCCB earth leakage protection in a single unit. Specification IEC 61009-1 Protected against transient voltages (lightning, line disturbances,..) and transient currents (from high capacitive circuits) Technical data : The units are available with current ratings of 6A, 10A, 16A, 20A, 25A, 32A and 40A. The device switches both the phase and neutral conductors. All ratings have 10mA, 30mA, 100mA or 300mA earth leakage protection. The units feature indicators which show whether tripping is due to an overcurrent or earth leakage fault. Mechanical life : -2.000 operations -6kA IEC 61 009-1 -10kA IEC 60 947-2 Connection capacity -Rigid conductor 25mm2 -Flexible conductor 16mm2atribut:
- Number of Poles: 2
- Breaking Capacity (kA): 6
- Voltage Rating (V): 127-230
- Current Rating (A): 6-40
- Legrand RCBO Arteoratribut:
- Color: White
- Rated Voltage (V): 230
- Rated Current (A): 16
- Frequency (Hz): 50/60
- IP Protection: IP20
- Impact Protection (IK): IK04
- Ambient Temperature During Operating (°C): -5-40
- Built-in Depth (mm): 44.5
- Connectable Conductor Cross Section Solid Core (mm²): 2.5-2.5
- Depth (mm): 44.5
- Halogen Free: Yes
- Height (mm): 44
- Label Space/Information Surface: No
- Mounting Method: Surface mounted/recessed mounted
- Nominal Voltage (V): 230-240
- Number of Pole: 1 (total)
- Number of Protected Poles: 1
- Storage Temperature (°C): -10-70
- Width (mm): 44
- Width in Number of Modular Spacings: 44
- Legrand RCBO - DX3 6000 4 Modulesatribut:
- Breaker Type: AC
- Legrand RCBO - DX3 6000 Type N Right Handatribut:
- Rated Voltage (V): 230
- Frequency (Hz): 50
- Number of Pole: 2 (total)
- IP Protection: IP20
- Built-in Depth (mm): 44
- Connectable Conductor Cross Section Solid Core (mm²): 0.75-16
- Flush-mounted Installation: Yes
- Number of Protected Poles: 1
- Pollution Degree: 2
- Width in Number of Modular Spacings: 2
- Legrand RCBO - DX3 6000 7 Moduleatribut:
- Frequency (Hz): 50
- IP Protection: IP20
- Number of Pole: 4 (total)
- Rated Voltage (V): 400
- Breaker Type: AC
- Built-in Depth (mm): 44
- Connectable Conductor Cross Section Solid Core (mm²): 12785
- Flush-mounted Installation: Yes
- Number of Protected Poles: 4
- Pollution Degree: 2
- Surge Current Capacity (kA): 0.25
- Voltage (V): 400
- Width in Number of Modular Spacings: 7
- ABB Plug-in BaseDeskripsi:The S2C-Est Plug-In Device Can Transform A Standard S200 Or F200 Breaker Into A Plug-In Device. It Is Suitable For Mcb S200 Series And Rccb F200 Series Up To 63A, And Rcbo Ds201 And Ds202C Series.atribut:
- Accessories Available: Yes
- Accessory Type: Connection technique
- Product Height (mm): 164
- Product Length (mm): 67
- Product Width (mm): 18
- Suitable for Product Class: Miniature Circuit Breakers MCBsResidual Current Devices RCDsResidual Current Breakers with Overload Protection RCBo
- ABB Mechanical Tripping Device MCB AccessoriesDeskripsi:It Has The Function To Cause The Automatic Tripping Of The Mcb It Is Assembled To, When The Panel Or The Door Of The Electric Switchboard Is Opened Or Removed. It Can Be Assembled To S200 Range Mcbs And To Ds200 Range Rcbos.atribut:
- Product Length (mm): 68
- Suitable for Product Class: Miniature Circuit Breakers MCBsResidual Current Breakers with Overload Protection RCBo
- Product Width (mm): 18
- Accessory Type: Switching piece
- Accessories Available: Yes
- Product Height (mm): 85
- ABB Overvoltage ReleaseDeskripsi:The S2C-Ovp1 Overvoltage Release Has The Function Of Monitoring Voltage Between The Neutral And Phasewhen An Overvoltage Reaches The Threshold Value, The Ovp Causes The Tripping Of The Associated Device. Suitable For S200 Mcbs Up To 63A, F200 Rcds Up To 100A And Ds201-Ds202C Rcbos. Max Tripping Voltage: 275V A.C.atribut:
- Number of Contacts CO: 0
- Number of Contacts NC: 0
- Number of Contacts NO: 0
- Product Height (mm): 85
- Product Length (mm): 68
- Product Width (mm): 18
- Rated Voltage (V): 230
- Suitable for Product Class: Miniature Circuit Breakers MCBsResidual Current Devices RCDsResidual Current Breakers with Overload Protection RCBo
- ABB Shunt TripDeskripsi:Remote Opening Of The Device When A Voltage Is Applied. Suitable For Mcbs S200 Series And Rcbos Ds 200 Series.
- Legrand Curtain Switch Arteoratribut:
- Number of Pole: 1
- Impact Protection (IK): IK04
- Operating/Setting Temperature (°C): -20-40
- Nominal Voltage (V): 250
- Built-in Depth (mm): 28
- Device Depth (mm): 39
- Device Height (mm): 45
- Device Width (mm): 22.5
- Label Space/Information Surface: Yes
- Material: Plastic
- Mounting Method: Module Frame
- Storage Temperature (°C): -20-40
- Surface Finishing: Glossy
- Surface Protection: Untreated
- Legrand Thermostat for Electric Floor Heating Arteoratribut:
- IP Protection: IP30
- Number Of Modules (Module System): 1
- Depth (mm): 47
- Storage Temperature (°C): -10-70
- Operating/Setting Temperature (°C): 0-40
- Height (mm): 45
- Width (mm): 45
- Schneider Electric TeSys Deca Electronic Relaysatribut:
- Separate Part Category: Connection accessory
- Device Short Name: LAD
- Schneider Electric Residual Current Circuit Breaker Domae (RCCB/ELCB)atribut:
- Control Type: Toggle
- Earth-Leakage Protection Class: Type AC
- Network Frequency (Hz): 50
- Legrand Thermal Magnetic Proximity MCB Arteoratribut:
- Rated Current (A): 16
- Color: White
- Legrand Electronic Room Thermostat Arteoratribut:
- Max. Contact Voltage (V): 250
- Operating/Setting Temperature (°C): -5-40
- IP Protection: IP30
- Mounting Method: Flush-mounted
- Number Of Modules (Module System): 1
- Depth (mm): 47
- Height (mm): 45
- Measurement Range (°C): 10-30
- Storage Temperature (°C): -10-70
- Type of Power Supply (V): 230 AC
- Width (mm): 45
- Legrand Surface Mounting Socket Green'up Accessatribut:
- Dimensions (mm): 98x98x70
Daftar Harga harga rcbo Terbaru January 2026
| Hager Combined MCB/RCD (RCBO) | Rp1.499.900 |
| Legrand RCBO Arteor | Rp2.099.900 |
| Legrand RCBO - DX3 6000 4 Modules | Rp1.899.900 |
| Legrand RCBO - DX3 6000 Type N Right Hand | Rp659.900 |
| Legrand RCBO - DX3 6000 7 Module | Rp2.599.900 |
| Schneider Electric Acti 9 iDPN Vigi | Rp119.900 |
| ABB Plug-in Base | Rp389.900 |
| ABB Mechanical Tripping Device MCB Accessories | Rp359.900 |
| ABB Overvoltage Release | Rp1.499.900 |
| ABB Shunt Trip | Rp309.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/8qP103455314-1.jpg)















/g7P103101583-5.jpg)