Beli harga busbar di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Legrand Miniatur Circuit Breaker DX3 6000A (MCB/Pemutus Sirkuit)
    Mulai

    Rp149.900

    Legrand Miniatur Circuit Breaker DX3 6000A (MCB/Pemutus Sirkuit)
    atribut:
    • Impact Protection (IK): IK02
    • Color: Grey
    • IP Protection: IP20
    • Built-in Depth (mm): 44
    • Frequency (Hz): 50-60
    • Halogen Free: Yes
    • Height (mm): 94.8
    • Label Space/Information Surface: Yes
    • Mounting Method: DIN rail
    • Pollution Degree: 2
    • Rated Impulse Withstand Voltage Uimp (kV): 4
    • Storage Temperature (°C): -40-70
  2. Legrand Miniatur Circuit Breaker DX3 (MCB/Pemutus Sirkuit)
    Mulai

    Rp409.900

    Legrand Miniatur Circuit Breaker DX3 (MCB/Pemutus Sirkuit)
    atribut:
    • IP Protection: IP20
    • Pollution Degree: 3
    • Impact Protection (IK): IK02
    • Frequency (Hz): 50-60
    • Storage Temperature (°C): -40-70
  3. Legrand Changeable Angle
    Mulai

    Rp399.900

    Legrand Changeable Angle
    atribut:
    • Material: Plastic
    • Color: White
    • Antimicrobial Treatment: No
    • Halogen Free: Yes
    • Material Quality: Other
    • Model : Moulded Hood
    • RAL Number: 9003
    • Suitable for Circuit Integrity: No
    • Surface Protection: Untreated
    • Type of Fastening: Snap On
    • With Protective Foil: No
  4. Legrand DLPlus Mini-Trunking
    16%
    Mulai

    Rp3.099.900

    Legrand DLPlus Mini-Trunking
    atribut:
    • Color: White
    • Surface Protection: Untreated
    • Antimicrobial Treatment: No
    • Material: Plastic
    • RAL Number: 9003
  5. Legrand Timer Lag Switch Automatic Staircase (Sakelar Penunda Waktu Otomatis)
    Mulai

    Rp2.699.900

    Legrand Timer Lag Switch Automatic Staircase (Sakelar Penunda Waktu Otomatis)
    atribut:
    • Supply Voltage (V): 230-230
    • Frequency Control Voltage 1 (Hz): 50-60
    • Control Voltage 1 (V): 230-230
    • Mounting Method (mounted): Surface
    • Contains Batteries And/or Accumulator: Yes
    • Current Surge Function Selectable: No
    • Function: Other
    • Number of Contacts As Normally Closed Contact: 3
    • Number of Contacts As Normally Open Contact: 3
    • Pre-warning of Switching-off: Other
    • Repetitive: None
    • Type of Control Voltage 1: AC
    • Type of Control Voltage 2: AC
    • Voltage Type (supply Voltage): AC
    • Wiring System: 3 wire configuration
  6. Legrand RX3 MCB 1P 4500A
    Mulai

    Rp979.900

    Legrand RX3 MCB 1P 4500A
    atribut:
    • IP Protection: IP20
    • Number of Pole: 1 (total)
    • Rated Voltage (V): 230
    • Impact Protection (IK): IK04
    • Color: Grey
    • Breaking Capacity (A): 4500
    • Built-in Depth (mm): 44
    • Depth (mm): 77.3
    • Frequency (Hz): 50-60
    • Halogen Free: Yes
    • Height (mm): 88.8
    • Nominal Voltage (V): 210-440
    • Number of Modules: 1
    • Storage Temperature (°C): -25-60
    • Voltage Type: AC
    • Width (mm): 17.8
  7. Legrand Cover Joint
    Mulai

    Rp609.900

    Legrand Cover Joint
    atribut:
    • Antimicrobial Treatment: No
    • Material: Plastic
  8. Legrand Cable Guide
    Mulai

    Rp10.999.900

    Legrand Cable Guide
    atribut:
    • Color: White
    • Operating/Setting Temperature (°C): -5-60
    • Material: Plastic
    • IP Protection: Other
    • Antimicrobial Treatment: No
    • Halogen Free: No
    • Length (mm): 2100
    • RAL Number: 9003
    • Storage Temperature (°C): -25-60
    • Surface Protection: Untreated
  9. Legrand Connection
    Mulai

    Rp809.900

    Legrand Connection
    atribut:
    • Impact Protection (IK): Other
    • Operating/Setting Temperature (°C): -5-60
    • IP Protection: Other
    • Material: Plastic
    • Number of Channels: 0
    • Color: White
    • Antimicrobial Treatment: No
    • Halogen Free: No
    • Height (mm): 20
    • RAL Number: 9003
    • Sealing Lip: No
    • Self-Adhesive: No
    • Storage Temperature (°C): -25-60
    • Width (mm): 92
    • With Anti-slip Layer: No
  10. Legrand Applicator CAB 3
    Mulai

    Rp1.099.900

    Legrand Applicator CAB 3
    atribut:
    • Mounting Method: Other
    • Material: Plastic
    • Toothing: None
    • Length (mm): 173
    • Imprint: None
    • Model : Other
    • Transparent: Yes
    • With Label Space: No
  11. Legrand Internal Angle 80-100 Degrees
    Mulai

    Rp1.399.900

    Legrand Internal Angle 80-100 Degrees
    atribut:
    • Impact Protection (IK): IK07
    • Color: White
    • Depth (mm): 50
    • Operating/Setting Temperature (°C): -5-60
    • IP Protection: IP40
    • Angle (°): 80-100
    • Antimicrobial Treatment: No
    • Cover Width 1 (mm): 0
    • Halogen Free: Yes
    • Material: Plastic
    • Mounting Method Cover: Inner lying
    • RAL Number: 9003
    • Shape: Symmetric
    • Storage Temperature (°C): -25-60
    • Surface Protection: Untreated
  12. Legrand Cable Worm
    Mulai

    Rp3.599.900

    Legrand Cable Worm
    atribut:
    • Color: White
    • Length (m): 0.75
  13. Legrand Stop Kontak Panel P17 Series (Power Socket/Power Outlet)
    41%
    Mulai

    Rp269.900

    Legrand Stop Kontak Panel P17 Series (Power Socket/Power Outlet)
    atribut:
    • Connection: Screwed Terminal
    • Material: Plastic
  14. WD-40 Multi-Use Product (Pelumas Serbaguna)
    Rating:
    98% of 100
    (43)
    Mulai

    Rp60.900

    WD-40 Multi-Use Product (Pelumas Serbaguna)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
    atribut:
    • Type: Physical & Chemical Properties
    • Base Oil Type: Petroleum-based / Mineral Oil
  15. Legrand Industrial Box Plastic (Kotak Saklar)
    Mulai

    Rp409.900

    Legrand Industrial Box Plastic (Kotak Saklar)
    Deskripsi:
    Box Panel Listrik PlastikPermukaan halus Opsi untuk perbaikan:- Bagian dalam: 4 lubang persegi panjang di belakang kotak- 4 sudut di luar tempat kabel, dengan sekrup Ø4- Menggunakan wall mounting lug Cat. No 358 2 (kecuali box 13 x 75 x 74 mmIP 55 - IK 7 Grey RAL 735- Class II dilengkapi dengan tutup pelindung untuk sekrup (disediakan)- Perlengkapan dapat dipasang pada rail atau solid plate- Terminal blok IP 2X terletak di bagian atas ukuran 13 x 13 mm- Tutup dibuka/ditutup dengan 1/4 putaran obeng minus. Indikasi posisi tertutup/terbuka: I/O- Tutup pelindung dengan sambungan, kecuali box 31 x 24 mm dan 36 x 27 mm- Tutup buram- Dimensi bagian dalam - Tinggi x Lebar x Kedalaman (mm): 13 x 75 x 74
    atribut:
    • Surface Protection: Untreated
    • IP Protection: IP55
    • Color: Grey
Daftar Harga harga busbar Terbaru November 2026
Legrand Protection of Supply Busbar EndsRp309.900
Legrand Miniatur Circuit Breaker DX3 6000A (MCB/Pemutus Sirkuit)Rp149.900
Legrand Miniatur Circuit Breaker DX3 (MCB/Pemutus Sirkuit)Rp409.900
Legrand Changeable AngleRp399.900
Legrand Miniatur Circuit Breaker - DX3 10000A (MCB/Pemutus Sirkuit)Rp239.900
Legrand DLPlus Mini-TrunkingRp3.099.900
Legrand Timer Lag Switch Automatic Staircase (Sakelar Penunda Waktu Otomatis)Rp2.699.900
Legrand RX3 MCB 1P 4500ARp979.900
Legrand Cover JointRp609.900
Legrand Cable GuideRp10.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)