Legrand Timer Lag Switch Automatic Staircase (Sakelar Penunda Waktu Otomatis)

Kondisi Barang:
Bersertifikat SNI
Authorized Partner
Sebelum PPN:
Rp2.699.900
Spesifikasi
Supply Voltage (V)230-230
Frequency Control Voltage 1 (Hz)50-60
Control Voltage 1 (V)230-230
Mounting Method (mounted)Surface
Contains Batteries And/or AccumulatorYes
Current Surge Function SelectableNo
FunctionOther
Number of Contacts As Normally Closed Contact3
Number of Contacts As Normally Open Contact3
Pre-warning of Switching-offOther
RepetitiveNone
Type of Control Voltage 1AC
Type of Control Voltage 2AC
Voltage Type (supply Voltage)AC
Wiring System3 wire configuration

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan