Beli hardware store di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Stainless Hinge (Hole) (Engsel)
    Mulai

    Rp83.900

    TRUSCO Stainless Hinge (Hole) (Engsel)
    Deskripsi:
    Load limit is the gate mass when using 2 vertical object.
    atribut:
    • Bore Diameter (ɸ mm): 3.2
    • Dimension D2 (mm): 6.3
    • Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
    • Thickness (mm): 1.5
    • Width (mm): 32
  2. TRUSCO Stainless Butt Hinge for Heavy Duty Use
    Mulai

    Rp1.499.900

    TRUSCO Stainless Butt Hinge for Heavy Duty Use
    atribut:
    • Total Length: 75mm
    • Width: 75mm
    • Thickness: 6mm
    • d2: 16mm
    • Threaded Hole Number: 4
    • Hole Diameter: 6mm
    • Load Capacity When 2pcs Used: 65kg
  3. TRUSCO Stainless Butt Hinge
    Mulai

    Rp99.900

    TRUSCO Stainless Butt Hinge
    Deskripsi:
    Load limit is the gate mass when using 2 vertical object.
    atribut:
    • Attachment Hole: None
    • Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
  4. FUJITEC Color Hinge (thick)
    Mulai

    Rp91.900

    FUJITEC Color Hinge (thick)
    atribut:
    • Finishing Material: Steel
  5. TRUSCO Thick Type Steel Hinge (Engsel)
    Mulai

    Rp91.900

    TRUSCO Thick Type Steel Hinge (Engsel)
    atribut:
    • Material: Iron (SPCC)
    • Surface Processing: Cloth
  6. TRUSCO Stainless Steel Butt Hinge
    Mulai

    Rp109.900

    TRUSCO Stainless Steel Butt Hinge
    Deskripsi:
    33
    atribut:
    • Material: Stainless Steel (SUS304)
    • Surface Treatment: Buffed Mirror Finish
    • Mounting Method: Wood Screw (Sold Separately)
  7. FUJITEC Color Hinge (thin)
    Mulai

    Rp49.900

    FUJITEC Color Hinge (thin)
    atribut:
    • Number of Screws for Mounting: 8
    • Threaded Hole Number: 4
    • Finishing Material: Steel
  8. HAFELE Hinges Non Soft Close Metallamat-A 110
    Mulai

    Rp27.900

    HAFELE Hinges Non Soft Close Metallamat-A 110
    Deskripsi:
    Metallamat A/SM, opening angle 110°Full overlay mounting
    atribut:
    • Material: Steel cup and hinge arm
    • Finish: Nickel Plated
    • For Door Thickness (mm): 16–22
    • Fixing Door to Carcase: Slide on system or cilp on system
    • Adjustment Facility: 3-dimensional (with appropriate mounting plate)
    • Drilling Depth: Hinge cup 12.5 mm
    • Cup Fixing: Screw Fixing
    • Fixing Version: A
    • Version: Self Closing
  9. TRUSCO Stainless Hinge with Spring (Hole)
    Mulai

    Rp98.900

    TRUSCO Stainless Hinge with Spring (Hole)
    atribut:
    • Bore Diameter (ɸ mm): 3.2
    • Dimensions d (mm): 3.2
    • Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
    • Screw Holes Number: 4
  10. TRUSCO Stainless Steel Hinge
    Mulai

    Rp149.900

    TRUSCO Stainless Steel Hinge
    Deskripsi:
    Engsel pintu
  11. EVOMAB Engsel SUS 304
    Mulai

    Rp109.900

    EVOMAB Engsel SUS 304
    Deskripsi:
    Posisi pemasangan engsel pada pintu Rekomendasi pemasangan : 3 buah engsel per pintu. 3inch = 30-40kg/pintu. 4inch = 45-65kg/pintu. 5inch = 65-85kg/pintu. 6inch = 100-120kg/pintu.
    atribut:
    • Material: Stainless Steel SUS 304
  12. BESTGUARD Door Hinge with Bearing
    Mulai

    Rp24.900

    BESTGUARD Door Hinge with Bearing
    Deskripsi:
    Removable Pin. Standard Weight Hinges. For Medium Weight Doors. Easily Seated. Screws Included.
  13. SUGATSUNE Stopper Hinge
    Mulai

    Rp139.900

    SUGATSUNE Stopper Hinge
    atribut:
    • Total Length (mm): 50
    • Width (mm): 60
    • Thickness (mm): 8
    • D2 (mm): 17
    • Finish Material: Body: Polyacetal with Grain, Shaft: Stainless Steel(SUS303), Cap: Polypropylene
    • Load Capacity when 2 Pieces Used (kg): 1.2
    • Threaded Hole Number: 4
  14. KEND Floor Hinge
    Mulai

    Rp4.299.900

    KEND Floor Hinge
    atribut:
    • Finishing: Silver
    • Closing Force: Fix Size
    • Max. Door Width (mm): 1100
    • Closing Speed Angle (°): 15 - 130 adjustable by valve
    • Latching Speed Angle (°): 0 - 15 adjustable by valve
    • Door Opening Angle (°): 130.0
    • Mechanical Hold Open (°): 90.0
    • Applications: Non Handed/ Double Action
    • Maximum Door Weight (kg): 100
  15. Dekkson Hi-Grade Deluxe Hinge ESS DL
    Mulai

    Rp159.900

    Dekkson Hi-Grade Deluxe Hinge ESS DL
    Deskripsi:
    High quality door hinge made of Stainless Steel SUS 304 (Nickel >8%) with stainless steel screw and 2 ball bearings.
  16. Dekkson Hi-Grade Hinge NRP ESS DL
    Mulai

    Rp229.900

    Dekkson Hi-Grade Hinge NRP ESS DL
    Deskripsi:
    NRP Hinge made from high quality material.
    atribut:
    • Finishing: Satin Stainless Steel (SSS)
  17. TRUSCO Steel Light Usually 10 Hinge Insertion
    Mulai

    Rp62.900

    TRUSCO Steel Light Usually 10 Hinge Insertion
    atribut:
    • Material: Steel (SPCC)
    • Thickness (mm): 0.8
    • Number of Holes for Screws: 4
Daftar Harga hardware store Terbaru March 2026
TRUSCO Stainless Hinge (Hole) (Engsel)Rp83.900
TRUSCO Stainless Butt Hinge for Heavy Duty UseRp1.499.900
SUGATSUNE Torque HingeRp149.900
TRUSCO Stainless Butt HingeRp99.900
SUGATSUNE Torque HingeRp61.900
FUJITEC Color Hinge (thick)Rp91.900
TRUSCO Thick Type Steel Hinge (Engsel)Rp91.900
TRUSCO Stainless Steel Butt HingeRp109.900
FUJITEC Color Hinge (thin)Rp49.900
HAFELE Hinges Non Soft Close Metallamat-A 110Rp27.900

Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)