Beli hardness tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SNDWAY Leeb Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp4.199.900

    SNDWAY Leeb Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Portable Hardness Tester yang sangat mudah digunakan ini akan memudahkan pekerjaan anda!Teknologi yang canggih dengan layar digital memberikan hasil yang pasti!
  2. Mitech Digital Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp17.999.900

    Mitech Digital Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Portable Leeb hardness tester, based on Leeb hardness measuring principle, quick and easy,on-site test the hardness of series metal materials, support free conversion between Leeb, Brinell, Rockwell hardness scale and others,It uses high-contrast  segment LCD to display , small size, light,portable, stable and reliable performance.It is widely used in failure analysis of metal processing and manufacturing, special equipment, permanent assembly, inspection and other fields.It can meet the regular hardness testing of industrial production , quality and cheap, which is the first choice for practical and economical models.
    atribut:
    • Range: (170-960)HLD
    • Accuracy: D, ±6 HLD
    • Type of Impact Device: Distance of center of the two indentations
    • Type of Impact Device C (mm): Not Less than 2
    • Type of Impact Device DL (mm): Not Less than 3
  3. Linshang Leeb Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp10.999.900

    Linshang Leeb Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    The ability of a material to locally resist hard objects pressing into its surface is called hardness, which is an index to measure the softness and hardness of a material. Based on the principle of Leeb hardness measurement principle, LS251D Leeb Hardness Tester can detect the hardness of a variety of metal materials. It adopts advanced digital probe technology, and the digital signal processing is completed directly on the probe which means that the probe is not easy to be disturbed and provides excellent accuracy. The orientation sensors inside the probe will compensate the measurement errors in different impact directions automatically to ensure the accurate data. Providing a variety of hardness scales , such as Leeb scale (HL), Vickers scale (HV), Brinell scale (HB), Shore scale (HS), Rockwell scale (HRA/HRB/HRC), and they can make a mutual conversion to avoid cumbersome manual calculation. Besides the hardness, the instrument can measure the strength of the materials. The practical value of using LS251D Leeb Hardness Tester for hardness testing lies in its incomparable portable characteristics that bring users a perfect experience.LS251D Leeb Hardness Tester conforms to the following standards:GB/T 13794.1 Metallic materials-Leeb hardness test-Part 1: Test method GB/T 13794.2 Metallic materials-Leeb hardness test-Part 2: Verification and calibration of hardness tester GB/T 13794.4 Metallic materials-Leeb hardness test-Part 4: Tables of hardness values conversion JB/T 9378-2001 Industry standard of Leeb hardness tester JJG 747-1999 Verification regulation of Leeb hardness testerContent:Leeb Hardness Tester 1 SetStandard Leeb hardness block 1 pcsNylon Brush 1 pcsSmall support ring 1 pcs1.5V AA alkaline battery 2 pcsUser Manual 1 pcsCalibration   Report 1 pcsPlastic Case 1 pcs
    atribut:
    • Accuracy (HL): ±12, ±6 (typical)
    • Repeatability (HL): 6
    • Resolution (HL): 1
    • Storage Temperature/Humidity Range (°C/%RH): -10 to 60/0 to 85 (no condensation)
    • Working Temperature Range (°C/%RH): -10 to 50/0 to 85 (no condensation)
  4. Mitutoyo Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp13.999.900

    Mitutoyo Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    - Hardness measurement is a simple operation of holding the hardness tester with your hand, pressing it against the sample, and then reading the indicated value.- This is the most widely used durometer type hardness tester for testing hardness of soft materials such as sponge, rubber, plastic
  5. Tsubosan Hardness Tester (HRC40-HRC65) (Alat Uji Kekerasan)
    Mulai

    Rp1.899.900

    Tsubosan Hardness Tester (HRC40-HRC65) (Alat Uji Kekerasan)
    atribut:
    • Material: Alloy tool steel
    • Total Length (mm): 175
    • File Part Length (mm): 65
    • File Diameter (mm): 4.3
    • Specification: 6 unit set.
    • Purpose of Use: Measurement tool that can easily test hardness up to Hardness HRC40-65.
  6. Landtek Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp8.099.900

    Landtek Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Hardness Tester kelas industrial dari pabrikan LandtekUntuk mengukur kekerasan Fibre Plastics, Hard Rubber, Hard Plastic Materials, Plexiglas, Stiff Thermo Plastics, Formica, Print Roller, Vinyl-plate, Cellulose Acetate,
    atribut:
    • Battery Indicator: Low Battery Indicator
  7. TECLOCK Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp9.899.900

    TECLOCK Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    - Can be used to measure the hardness of soft rubber, etc.- Suitable for measuring softer materials than normal materials.Purpose:Applicable materials: soft rubber, film rolls, spinning rolls, etc.
    atribut:
    • Measurement Range (°): 0 to 100
  8. Dasqua Rockwell Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp40.999.900

    Dasqua Rockwell Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Dasqua Hight Quality HR-150A Manual Operate Rockwell Hardness TesterThis hardness tester is used for detemining Rockwell hardness of hard alloys, quenched and unquenched steels.Manual testing process, no need for electric controlling
    atribut:
    • Maximum Load (kg): 150
    • Load Range (kg): 60,100,150
    • Initial Range Load (kg): 10
    • Maximum Test Height (m): 108
    • Depth Of Throat (m): 135
    • Maximum Depth Of Spindle Below Base (m): 50
    • Machine Height (m): 630
    • Size Of Base (m): 180x465
  9. AMTAST Tablet Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp31.999.900

    AMTAST Tablet Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    YPD-300D Tablet Hardness Tester | Penguji kekerasan Tablet YPD-300D memberikan referensi yang kuat untuk data uji yang relevan seperti kekerasan tablet, metode kemasan obat, kehandalan metode transportasi, tingkat hancur tablet dan pembuyaran tablet.YPD-300D tablet hardness tester menggunakan sirkuit sensor maju internasional, mekanisme pakan listrik untuk pengukuran otomatis. Tester ini mudah dioperasikan, uji presisi tinggi dan argumen nomor menunjukkan data pengukuran dengan intuitif.Ini dengan LCD (Liquid Crystal Display), mewujudkan percakapan manusia-mesin. Memiliki akurasi yang tinggi, pengulangan yang baik. Membaca yang jelas dan pengukuran yang Kg-N dapat diatur dalam perangkat lunak.
    atribut:
    • Max. Diameter Tablet (mm): 30
    • Power (W): 30
    • Resolution (kg): 0.01
    • Tablet Pressure Range (kg): 1-30
    • Testing Accuracy (%): 0.5 of Max. Distance
  10. B-ONE Tablet Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp119.999.900

    B-ONE Tablet Hardness Tester (Alat Uji Kekerasan)
    atribut:
    • Hardness Range (N): 2-200
    • Accuracy: ± 1.5%
    • Probe Procession Range (mm): 3-40
    • Test Period: ≥ 30 S/P
    • Max Number in Each Group: ≤100 P
    • Voltage (V/Hz): 220/50
    • Power (W): 60
  11. LABO Tablet Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp28.999.900

    LABO Tablet Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Tablet hardness testers are instruments for detecting breaking hardness of tablet.Corporate standard (Tablet hardness tester) Q/12XQ0186-2020The tablet is loaded and pressed artificially.It has high accuracy press sensor and hardness data is displayed on LCD.It tests tablet hardness continuously.Test data is displayed and locked automatically, so can test be reset and cycled.Automation: auto-test, auto-diagnose, auto-alarm.
    atribut:
    • Diameter Display Resolution: Test Period-Max Number in Each Group
    • Diameter of Tablet Can be Tested (mm): 3-20
    • Dimensions (mm): 280x180x110
    • Hardness Accuracy (%): ±0.5 (Max. Range)
    • Hardness Range (N): 2-199.9
    • Power (W): 10
    • Power Supply (V/Hz): 220/50, 110/60
    • Probe Procession Range (mm): 3 to 20
    • Resolution (N): 0.1
    • Resolution (kg): 0.01
  12. Insize Leeb Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp12.999.900

    Insize Leeb Hardness Tester (Alat Uji Kekerasan)
    atribut:
    • Type: ASTM A 957
    • Includes: Hardness Test Block D, Small Support Ring
    • Features: Automatic Power Off, Connect with Printer Via Bluetooth, Memory of 99 Measurement Values for Browsing
    • Resolution: +/-6 HLD
    • Measuring Range: 0.1HRB, 0.1HRC, 1HB, 1HLD, 1HS, 1HV, 1MPa
    • Indenter: 0.79
    • Scales: B, HLD, HRB, HRC, Vickers HV
  13. Taffware Kawat Las Aluminium Electrode Suhu Rendah Welding Wire
    Mulai

    Rp13.900

    Taffware Kawat Las Aluminium Electrode Suhu Rendah Welding Wire
    Deskripsi:
    Pekerjaan DIY biasanya mengharuskan Anda untuk menyatukan dua buah kepingan atau batangan metal. Untuk menyatukannya, Anda membutuhkan mesin las atau solder dan kawat khusus untuk menempelkan dua metal tersebut. Kawat solder dari Taffware ini dapat digunakan untuk berbagai macam aktivitas pengelasan, instalasi, ataupun perbaikan
    atribut:
    • Material: Aluminium Alloy
  14. Mitech Rockwell Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp35.999.900

    Mitech Rockwell Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Mitech Surface Rockwell Hardness Tester, based on the mechanical principle of conical diamond or hard alloy indenter pressing into the sample surface to produce indentation, realizing the material hardness measurement by measuring the depth of the indentation. According to statistics, Rockwell hardness testing is the most widely used hardness testing method in metal processing industry, which utilization ratio is more than 70%. With stable performance, easy operation, dial reading intuitive and convenient, it is widely used in metal processing and manufacturing, various metal material’s failure analysis and other fields like colleges and research institutions, and it is the sophisticated detection equipment to test the surface hardness of metal and other materials.
  15. Maskot Tablet Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp26.999.900

    Maskot Tablet Hardness Tester (Alat Uji Kekerasan)
    atribut:
    • Accuracy (%): ±1.5
    • Hardness Range (N): 2~200
    • Voltage (V/Hz): 220/50
  16. Smart Sensor Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp16.999.900

    Smart Sensor Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Smart Sensor AR936 adalah yang paling serbaguna solusi all-in-one untuk pengujian kekerasan portabel. Yang Leeb hardness prinsip didasarkan pada Dinamis (rebound) metode dan sangat cocok untuk di tempat pengujian benda kerja berat, yang terpasang mesin dan bagian dirakit secara permanen mati rongga cetakan, bantalan dan bagian lainnya, analisis kegagalan kapal tekanan, generator uap dan peralatan lainnya, Pengujian permukaan kecil ruang berongga, Identifikasi material di gudang bahan logam, cepat pengujian DI BERBAGAI MACAM dan multi-mengukur area untuk skala besar benda kerja.
    atribut:
    • Measuring Range: (170-960)HLD, (17-68)HRC, (19-651)HB, (80-976)HV, (30-100)HS, (59-85)HRA, (13-100)HRB
    • Test Direction: Support 360 (plumb down, down, horizontal, inclined up, plumb up)
    • Display: Matrix LCD (128*64dot)
    • Data Store: Max 500 groups
    • Power: 4*1.5 baterai AA V
    • Dimensions (mm): 150x80x38
  17. SMC Dual Rod Cylinder CXSJM2
    Mulai

    Rp2.699.900

    SMC Dual Rod Cylinder CXSJM2
    atribut:
    • Bearing Type: (M) Plain bearing
    • Pipe Connection: (-) Standard type
    • Port Thread Type: (-) M5×0.8
    • Stroke: Standard stroke
    • Type of Acting: Double acting single rod
  18. Mitech Automatic Precision Vickers Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp999.999.900

    Mitech Automatic Precision Vickers Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Mitech JMHVS-XYZ automatic precision Vickers hardness tester, based on the the mechanical principle of positive quadrilateral pyramid diamond indenter into the sample surface to produce indentation.By measuring the diagonal length of the indentation to achieve the hardness of the material measurement.Its high degree of automation, accurate measurement,integrated mechanical and electrical integration in one use photoelectric sensor system to achieve high magnification optical measurement.It is equipped with automatic turret device, high sensitivity touch screen interface, sensor closed-loop control technology, unloading, automatic indentation, microscopic auto focus measurement indentation diameter, GB/ASTM hardness automatic conversion, automatic test report and other functions,making it easy to operate,high detection efficiency, to meet the hardness of the workpiece sample quality control and qualified to assess the hardness testing requirements.It is widely used in metal processing and manufacturing industry quality control links,all kinds of metal materials failure analysis,scientific research and other fields of higher education institutions.It is the necessary professional precision testing equipment to improve the work efficiency,product qualification rate and save production costs.Test Report : Automatically generate Word or Excel document reports in a format that can be customized (standard forfmat includes hardness values, statistical values, indentation images, and hardening curves for each individual measurement point)
    atribut:
    • Power Voltage (V): 220
    • Overall Dimensions (mm): 490x320x530
    • Effective Verification of Hardness Value: According to the measured hardness value, the minimum sample thickness, the test point and the dista
    • Image focus: Automatic or manual operation
    • Camera (pixel): 1.3 million/3 million
    • Indentation Measurement: Automatic or manual operation
    • Applying Way of Test Force: Automatic (plus, loading, unloading)
    • Conversion Scale: Other hardness values of American Standard, GB, or German standard
    • Data Statistics: Automatically calculate the hardness of the average, variance, Cp, Cpk and other statistical values.
    • Data Storage: Raw measurement data, images, etc.which can be saved in the document.
    • Fracture Toughness: It can be set to measure indentation fracture toughness.
    • Hardening Curve: Automatically draw the hardening curve
    • Loading Mode and Path Settings: Along the line, along with the angle, free-click, horizontal along, longitudinal, along the curve ma
    • Magnification of Measure Microscope: 100x(Observation) 200x(Measurement)
    • Measure The Minimum Scale Value of The System (µm): 0.01
    • Measurement Range (HV): 5-2500
    • Test Force (N): 1.96 (0.2Kgf), 4.9 (0.5Kgf), 9.8 (1Kgf), 19.6 (2Kgf), 29.4 (3Kgf), 49 (5Kgf), 98 (10kgf), 196 (20Kgf)
    • Vickers Hardness: It can be set to the hardness measurement.
  19. Mitech Digital Rockwell Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp99.999.900

    Mitech Digital Rockwell Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Mitech MHRS-150T Cantilever Rockwell Hardness Tester, also known as convex nose dual Rockwell hardness, based on the mechanical principle of conical diamond or hard alloy indenter pressing into the sample surface to produce indentation, realizing the material hardness measurement by measuring the depth of the indentation. With novel appearance, stable performance, touch screen operation easy and real-time monitoring test environment temperature, it can solve the problem of ring, tube, groove type workpiece surface, convex workpiece surface while other general Rockwell hardness tester can not measure the workpiece Rockwell hardness testing requirements. it is widely used in metal processing and manufacturing, various metal material’s failure analysis and other fields like colleges and research institutions, and it is the precise and high-tech equipment to test the metal materials Rockwell hardness.
    atribut:
    • Power Voltage (V): 220
    • Measurement Range: HRA:20-88, HRB:20-100, HRC:20-70, HRD:40-77, HRE:70-100, HRF:60-100, HRG:30-94, HRH:80-100, HRK:40-100, HRL
    • Dimensions (mm): 700x250x600
    • Display: LCD
    • Conversion Scale: HV, HBW, HK
    • Testing force: 147.1N,294.2N,441.3N,588.4N,980.7N,1471N,tolerance±1.0%
    • Distance of Indenter to Outer Wall (mm): 150
    • Duration Time (s): 2025-01-30 00:00:00
    • Indication Error (HR): 0.01
  20. Mitech Automatic Brinell Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp889.999.900

    Mitech Automatic Brinell Hardness Tester (Alat Uji Kekerasan)
    Deskripsi:
    Mitech MHB-62.5 Digital Display Small Load Brinell Hardness Tester, based on the mechanical principle of hard alloy indenter pressing into the sample surface to produce indentation, realizing the material hardness measurement by measuring the diameter of the indentation. It’s MITECH latest optical mechanical and electrical integration of high-tech products. It is novel and high reliable with accurately measurement. With LED display, simple operation, it can visually display the test results to meet the hardness testing requirement for the quality control and qualified assessment of the workpiece sample. It is widely used in metal processing and manufacturing, various metal material’s failure analysis and other fields like colleges and research institutions.It is the new type Brinell hardness testing instrument for testing the hardness of the materials like cast iron, steel, soft alloy with small and thin sheet type workpiece and so on.
Daftar Harga hardness tester Terbaru October 2026
SNDWAY Leeb Hardness Tester (Alat Uji Kekerasan)Rp4.199.900
Mitech Digital Hardness Tester (Alat Uji Kekerasan)Rp17.999.900
Linshang Leeb Hardness Tester (Alat Uji Kekerasan)Rp10.999.900
Mitutoyo Hardness Tester (Alat Uji Kekerasan)Rp13.999.900
Tsubosan Hardness Tester (HRC40-HRC65) (Alat Uji Kekerasan)Rp1.899.900
Landtek Hardness Tester (Alat Uji Kekerasan)Rp8.099.900
TECLOCK Hardness Tester (Alat Uji Kekerasan)Rp9.899.900
Dasqua Rockwell Hardness Tester (Alat Uji Kekerasan)Rp40.999.900
AMTAST Tablet Hardness Tester (Alat Uji Kekerasan)Rp31.999.900
B-ONE Tablet Hardness Tester (Alat Uji Kekerasan)Rp119.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)