Beli handpallet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Hand Pallet (Troli Palet Manual)Deskripsi:Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
- monotaro Hand Pallet Truck (Troli Palet Manual)Deskripsi:Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
- monotaro Hand Pallet Truck (Thin Low Floor Type) (Troli Palet Manual)Deskripsi:The transport of palletatribut:
- Fork Minimum Height (mm): 51
- Steering wheel (outer diameter [Phi x width W) (mm): 180 x 50
- Type: Low-floor type
- Fork highest height (mm): 166
- Fork Length (mm): 1150
- Fork Width W (mm): 160
- Fork in width (mm): 230
- Fork out width (mm): 540
- Handle diameter ( phi mm): 200
- Load, the roller diameter (outer diameter phi x width W) (mm): 50 x 93
- Material (Wheel): Steering wheel: polyurethane wheels, Road Wheels: Steel wheels
- Dalton Hand Pallet Truck With Scale (Troli Palet Timbangan Manual)atribut:
- Fork Width (mm): 685
- Fork Length (mm): 1220
- Min. Fork Height (mm): 85
- Drive Wheel: Single/ Tandem Nylon Polyurethane
- Load Roller: Nylon Polyurethane Rubber
- Capacity (kg): 2000
- Maximum Fork Height (mm): 200
- Type: Hand Pallet with Scale
- Bishamon Hand Pallet Truck (Troli Palet Manual)Deskripsi:-The neutral mechanism ensures smooth steering operations in any directions, even when a significant load is applied.-Made of high tensile steel plate with an excellent strength.-Adoption of aluminum wheel improves the operability.-Environment-friendly leatribut:
- Type: Hand Pallet
- KRISBOW Low Profile Pallet (Troli Palet Manual)atribut:
- Fork Length (mm): 1220
- Material: Steel
- Item: Pallet
- Type: Hand Pallet
- Fork Span (mm): 38
- Maximum Height (mm): 140
- Size (mm): 1620x685x400
- Unit Dimensions (mm): 1620x685x400
- HAND LIFT Hand Pallet Truck (Troli Palet Manual)Deskripsi:The hydraulic hand pallet truck is a small, convenient, flexible, heavy and durable cargo handling tool. In addition to the function of consigning goods, in order to facilitate the lifting and landing of goods, there is a hydraulic device between the chassis and the wheel, which can easily push the vehicle under the base of the cargo box, and then use hydraulic pressure to lift the chassis, lift the goods, and then drag the goods to move. After arriving at the destination, use hydraulic pressure to lower the chassis, and the goods will also land, so that the truck can be easily pulled out.
- Dalton Hand Pallet PU (Troli Palet Manual)atribut:
- Type: Hand Pallet
- TRUSCO Hand Pallet Truck (Troli Palet Manual)Deskripsi:Since the single roller is equipped as standard on the road wheel, the running performance has been reduced. The slowdown function is equipped as standard, you can lower it quietly by raising the control lever to the top. It has a drawing roller, it is light and smoothly insertable (It is not attached to the low floor type). Use: It is a convenient transportation equipment that scoops luggage placed on the pallet with a fork and carries it with human power.atribut:
- Overall Height (mm): 1140
- Fork Minimum Height (mm): 85
- Internal capacity: One
- Full width (mm): 540
- Type: Hand Pallet
- Mitsubishi Hand Pallet Truck (Troli Palet Manual)atribut:
- Total Height (mm): 1224
- Lowered Fork Height (mm): 85
- Maximum Lifting Height (mm): 200
- Type: Hand Pallet
- HELI Hand Pallet Electric (Troli Palet Elektrik)atribut:
- Fork Length (mm): 1150
- Wheels Material: PU
- Electric Charger (V): 24
- IMOW Electric Hand Pallet (Troli Palet Elektrik)atribut:
- Fork Length (mm): 1220
- Battery (V/Ah): 24/20 (Li-ion)
- Capacity (kg): 1500
- Maximum Lifting Height (mm): 105
- Travel Speed (km/hour): 4.5
- Type: Electric Hand Pallet
- Type of control: DC Controller
- Lunarsol Shelf Cabinet (Lemari)atribut:
- Material: Grade A Particle Board
- Noblift Aerial Work Platform Scissor Lift (Lift Tangga)atribut:
- Platform Extension (mm): 900
- Batteries (V/ah): 6/232 x4
- HAND LIFT Hand Stacker Manual (Forklift Stacker Manual)Deskripsi:The "C" steel made by special rolling process is selected, the internal and external surfaces are polished, and the connection is made by full welding technology. The solid and durable overall structure will never be deformed;- Leak-proof oil cylinder:The oil cylinder adopts leak-proof design, the piston rod is chrome-plated, and imported seals;- Small volume:The body structure is solid and compact, suitable for passing through standard doors and crowded places;- Free control:The lifting mode can be controlled by the player's handle and foot.atribut:
- Descent Speed (mm/s): Controllable
- Rear Wheel Size (mm): Φ180x50
- Type: Hand Stacker Manual
Daftar Harga handpallet Terbaru October 2026
| KRISBOW Hand Pallet (Troli Palet Manual) | Rp3.699.900 |
| monotaro Hand Pallet Truck (Troli Palet Manual) | Rp3.199.900 |
| monotaro Hand Pallet Truck (Thin Low Floor Type) (Troli Palet Manual) | Rp10.999.900 |
| Dalton Hand Pallet Truck (Troli Palet Manual) | Rp5.299.900 |
| Dalton Hand Pallet Truck With Scale (Troli Palet Timbangan Manual) | Rp20.999.900 |
| Bishamon Hand Pallet Truck (Troli Palet Manual) | Rp21.999.900 |
| KRISBOW Low Profile Pallet (Troli Palet Manual) | Rp8.899.900 |
| HAND LIFT Hand Pallet Truck (Troli Palet Manual) | Rp2.899.900 |
| Dalton Hand Pallet PU (Troli Palet Manual) | Rp5.499.900 |
| TRUSCO Hand Pallet Truck (Troli Palet Manual) | Rp16.999.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/9gP103951340-6.jpg)
/1mP101001058-14.jpg)
%20(Troli%20Palet%20Manual)/amP103177382-1.jpg)
/kgP103459736-2.jpg)
/aeP107679374-1.jpg)
/9cP102331336-2.jpg)
/o8P103951872-2.jpg)
/bqP111373422-1.jpg)
/7vP101002283-2.jpg)
/5sP102182208-2.jpg)
/P102126042-1.jpg)
/r3P104730975-1.jpg)
/rcP106826984-1.jpg)
/qyP109969970-1.jpg)

/9iP108596342-1.jpg)
/6mP107047238-1.jpg)
/P101002284-1.jpg)
/d0P111373468-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)