Beli grounding rod di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MASKO Round Copper Grounding Rodatribut:
- Material: Copper
- Non Brand Copper Grounding Rodatribut:
- Diameter (mm): 16
- Material: Copper
- Fort Grounding Rod (Earthing Rod)atribut:
- Material: Steel copper tin plating
- Nvent Erico Copper-Bonded Ground Rod, Threadedatribut:
- Length (m): 3
- Material: Copper-Bonded Steel
- Tensile Strength (MPa): 552 (Min)
- Thread Location: Pointed and Chamfered Ends
- Ground Rod Diameter, Nominal (inch): 3/4
- Complies With: ANSI/NEMA GR1, IEC EN 62561-2
- Plating Thickness (µm): 254
- Nvent Erico Copper-Bonded Ground Rod, Pointedatribut:
- Diameter (mm): 17.3
- Length (m): 3
- Material: Copper-Bonded Steel
- Tensile Strength (MPa): 552 (Min)
- Ground Rod Diameter, Nominal (inch): 3/4
- UPC Label: No
- Complies With: ANSI/NEMA GR1, IEC EN 62561-2
- EAN-13: 8711893093636
- Plating Thickness (µm): 254
- UPC: 78285630617
- Suematsu Electronics Ground Rod Type 30atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Length (cm): 30 (Grounding rod)
- Grounding Wire Length (m): Approx. 4 (from the first to the instrument)
- Mennekes Industrial Connectors Wall Mounted Receptacle IP44Deskripsi:Wall mounted receptacle > Switched> With mechanical DUO-Interlockatribut:
- Protection Type: IP 44
- Frequency (Hz): 50 & 60
- Nvent Erico Coupler Compression for Copper-Bonded Ground Rod, Pointed (Kopler)atribut:
- Length (mm): 69.8
- Material: Silicon Bronze
- SALISBURY Grounding EquipmentDeskripsi:Each of these four-way grounding sets features multiple grounding jumpers recommended for 3-phase Wye systems. Easy to apply.atribut:
- UNSPSC: 46182103
- Standards: ASTM F 855
- Nvent Erico Pipe, Rod & Wire Grounding ClampDeskripsi:These ground rod clamps permanently install with a hammer for a connection that withstands ground faults and lightning transients. Conductors are placed inside the clamp, and the clamp fits onto the top of a grounding rod. A hammer blow seals the connection.atribut:
- UNSPSC: 39121202
- For Max. Ground Conductor Wire Size (AWG): 4 SOL
- For Min. Ground Conductor Wire Size (AWG): 6 SOL
- For Rod Diameter (inch): 5/8
- For use with: Galvanized Rod
- Grounding Wire Size (AWG): 4 to 6 SOL
- Grounding Wires Connected To: 5/8 in Rod
- Material: Copper
- Number of Grounding Wires: 1
- Standards: cULus; RUS
- Type - Grounding Connector: Hammer
- ESCO 14Φx1500mm grounding rod (round)atribut:
- ESCO Part Number: EA940AS-44
- Panduit Grounding Strip, Busbar & KitDeskripsi:Grounding busbars with standoffs provide a central grounding point, often within electrical enclosures. They attach to multiple ground wires. Once installed, they help create a common grounding path for internal components, circuits, and the enclosure's body to safely dissipate electricity to the earth and prevent shorts to connected equipment.atribut:
- UNSPSC: 39121613
- For use with: Telecom/Data Center
- Grounding Bar Thickness (inch): 1/4
- Grounding Bar Width (inch): 2
- Material: Copper
- Standards: BICSI/TIA-607-C; cULus
- ESCO 300mm grounding rod (W type)atribut:
- ESCO Part Number: EA940AS-71
- BURNDY Pipe, Rod & Wire Grounding ClampDeskripsi:These ground clamps use a U-bolt to make perpendicular or parallel connections of conductors to both water pipe and grounding rods. The U-bolt fits over the pipe or rod and tighten down with screws. These clamps are suitable for direct-burial applications.
- DESCO ESD Mat Grounding CordDeskripsi:ESD-mat grounding cords help keep static discharge from damaging sensitive electronics by connecting a grounding mat to a ground source. When grounded, static drains off the mat to the ground source before it can build up enough to electrostatic energy to cause a discharge.atribut:
- UNSPSC: 46182103
- Color: Black
- Cord Length (ft): 15
- For use with: Floor Mat; Worksurface Mat
- Includes: (6) 32 x 1/4 in Flat Head Screw and Countersunk Washers; (1) Megohm Resistor
- Manufacturer Part Number: 9813
- Product Type: Grounding Cord
- Resistance (ohm): 1.00x10^6
- Ring Terminal Size: #10
- Snap Stud Size (mm): 10
- Standards: ANSI/ESD S6.1
- Westpex Pipa High Impact ConduitDeskripsi:Material : Poly Vynil Chloride (PVC) dan tidak menghasilkan gas dioxin jika terbakar.
- Apollo Earth Stick SetDeskripsi:There are three ground rods.
- Nvent Erico Ground Rod Clamp, Rod to Conductor, Bronzeatribut:
- Material: Silicon Bronze
- Wrench Size (inch): 1/2
- INOAC Logllan Rod (High Abration Resistance Urethane Rubber)Deskripsi:-Strong and tough while having excellent elasticity.-Has the highest strength amongst elastomer and also has a large load bearing ability.-Has extremely superior wear resistance compared to metal, rubber, and plastic.-Has excellent resistance to mineral oil as well as good ozone resistance.-Corresponds to RoHS regulation.-Good lathe and machine processability.-As packing, cushioning material, sealing material, impact absorbing material, and automobile component.atribut:
- AWG: 20 to 12
- Wire Cut Length: 10 to 11mm
- Rated Voltage: 500V
- Rated Current: 32A
- Material: 66 Nylon, Copper, Stainless Steel
Daftar Harga grounding rod Terbaru March 2026
| MASKO Round Copper Grounding Rod | Rp319.900 |
| Non Brand Copper Grounding Rod | Rp629.900 |
| Fort Grounding Rod (Earthing Rod) | Rp63.900 |
| Nvent Erico Copper-Bonded Ground Rod, Threaded | Rp98.900 |
| Nvent Erico Copper-Bonded Ground Rod, Pointed | Rp649.900 |
| Suematsu Electronics Ground Rod Type 30 | Rp729.900 |
| Mennekes Industrial Connectors Wall Mounted Receptacle IP44 | Rp2.899.900 |
| Nvent Erico Coupler Compression for Copper-Bonded Ground Rod, Pointed (Kopler) | Rp179.900 |
| SALISBURY Grounding Equipment | Rp9.899.900 |
| Nvent Erico Pipe, Rod & Wire Grounding Clamp | Rp459.900 |
Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)




















































































































































%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/Non%20Brand%20Copper%20Grounding%20Rod/2mP107621094-1.jpg)
/Fort%20Grounding%20Rod%20(Earthing%20Rod)/caP109538442-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/Nvent%20Erico%20Copper-Bonded%20Ground%20Rod%2C%20Threaded/7oP105157276-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/Nvent%20Erico%20Copper-Bonded%20Ground%20Rod%2C%20Pointed/7fP105157267-1.jpg)


/6xP105157249-1.jpg)


/9xP112511357-1.jpg)

/leP112514770-1.jpg)





%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Rompi%20Safety%2C%20Lampu%20Sinyal/INOAC%20Logllan%20Rod%20(High%20Abration%20Resistance%20Urethane%20Rubber)/P102863561-1.jpg)