DESCO ESD Mat Grounding Cord (Kabel Arde)

Sebelum PPN:
Rp679.900
Spesifikasi
UNSPSC46182103
ColorBlack
Cord Length (ft)15
For use withFloor Mat; Worksurface Mat
Includes(6) 32 x 1/4 in Flat Head Screw and Countersunk Washers; (1) Megohm Resistor
Manufacturer Part Number9813
Product TypeGrounding Cord
Resistance (ohm)1.00x10^6
Ring Terminal Size#10
Snap Stud Size (mm)10
StandardsANSI/ESD S6.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ESD-mat grounding cords help keep static discharge from damaging sensitive electronics by connecting a grounding mat to a ground source. When grounded, static drains off the mat to the ground source before it can build up enough to electrostatic energy to cause a discharge.
Feature
Grounding Cord Color Black Cord Length 15 ft

Ulasan Produk

Tidak ada ulasan