Nvent Erico Pipe, Rod & Wire Grounding Clamp

Sebelum PPN:
Rp679.900
Spesifikasi
UNSPSC39121202
For Max. Ground Conductor Wire Size (AWG)4 SOL
For Min. Ground Conductor Wire Size (AWG)6 SOL
For Rod Diameter (inch)5/8
For use withGalvanized Rod
Grounding Wire Size (AWG)4 to 6 SOL
Grounding Wires Connected To5/8 in Rod
MaterialCopper
Number of Grounding Wires1
StandardscULus; RUS
Type - Grounding ConnectorHammer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These ground rod clamps permanently install with a hammer for a connection that withstands ground faults and lightning transients. Conductors are placed inside the clamp, and the clamp fits onto the top of a grounding rod. A hammer blow seals the connection.
Feature
Grounding Connector Grounding Wire Size 4 to 6 AWG SOL Material Copper Number of Wires - Grounding 1 For Maximum Ground Conductor Wire Size 4 AWG SOL For Minimum Ground Conductor Wire Size 6 AWG SOL For Use With Galvanized Rod Grounding Wires Connected To 5/8 in Rod Standards cULus RUS Type - Grounding Connector Hammer Accessory Type Ground Clamp For Rod Dia 5/8 in

Ulasan Produk

Tidak ada ulasan