Beli ground tester di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Extech Ground Resistance TesterDeskripsi:Alat ini mengukur tahanan pentanahan dengan akurasi tinggi dan berbagai metode pengujian. Extech Ground Resistance Tester ideal untuk instalasi listrik dan sistem proteksi petir.
- KYORITSU Earth Clamp Testers (Tang Ampere Grounding)atribut:
- Dimensions (mm): 246x120x54 (LxWxD)
- Conductor Size (mm): Approx. 32
- Current Consumption (mA): Approx. 50 (max.100)
- Earth Resistance Auto Range (ohm): 20.00/200.00/1500
- Over Range Indication: \"OL\"is displayed when input exceeds the upper limit of a measuring range
- Response Time (s): Approx. 7 (Earth resistance); Approx. 24 (AC current)
- UNI-T Earth Ground TesterDeskripsi:UT520 series can perform precise 3-wire and simple 2-wire earth resistance measurement for power and electrical systems, lightning protection equipment, and ground system of all electrical equipment. This series is UNI-T's introductory earth resistance tester with high economic value. Its light weight design is convenient for field work.atribut:
- AC Earth Voltage (V): Range : 0-200 ±(1%+4); Frequency : 50Hz/60Hz
- Display Count: 2000
- Data Storage: 20
- Auto Power Off (minute): Around 10
- Display (mm): 70.6x34
- Earth Resistance (ohm): Range : 0-20 ±(2%+10); 0-200 ±(2%+3); 0-2000 ±(2%+10)
- Over-range Display Display : \"OL\"
- Poor Contact Display : \"...Ω\"
- Power Supply: 1.5V Battery (LR6)
- Product Color : Red and Grey
- Product Size(mm): 160x100x70.5
- Standard Accessories : Batteries, simple test leads with alligator clips, standard test leads with alligator clips, earth spike, gallus
- Standard Carton Measurement (mm): 530x300x350
- Standard Individual Packing : Gift box, carrying bag, English manual
- GW INSTEK Safety Testeratribut:
- Safety Standards: IEC/EN/UL/CSA/JIS compliant
- Test Capacity AC (VA): 500
- Display: Large 240x64 dot matrix liquid crystal display
- KYORITSU Ground Resistance TesterDeskripsi:Accurate measurement is possible even in environments with large auxiliary ground resistance.
- Non Brand Welding Ground ClampDeskripsi:C-style ground clamps have wide jaws for clamping thick materials. They tighten to the workpiece using the integrated hand screw, which allows the clamp tension to be manually adjusted for work where a standard clamp might be dislodged.atribut:
- Cable Connection Type: Ball Point Screw
- Clamp Body Material: Brass
- Clamp Type: Ground Clamp
- Compatible with Surface Type: Flat; Flat Plates; Pipe; Round
- Non-Conductive: Yes
- STAHLWERK Ground ClampDeskripsi:Stang Massa 300A
- TRUSCO Ground Clampatribut:
- Set Contents: Hex key, Connection copper pipe
- Welding Current (A): 200 to300
- Electrical Wire (mm²): 38 to 50
- Clamping Thickness (mm): 50
- Total Length (mm): 135
- Specification: Cable connection screw clamp
- Accessories: Hexagonal wrench, Connection Copper Pipe
- HONEYWELL MICRO SWITCH Cable Pull Switch Accessoriesatribut:
- UNSPSC: 39121533
- KYORITSU Earth Tester (Alat Ukur Grounding)Deskripsi:- Earth resistance measurement with 3 and wires- 3 ranges covering measurements from 0.01 to 2000 ohm- Earth Voltage measurement from 0 to 200V (AC)- Automatic checking of current spike resistanceatribut:
- Measurement Ranges (ohm): 0-2000
- Accuracy (ohm): 20
- Overload Protection (VAC): 260
- Power Supply: R6/RL6
- RHINO Earth Clamp tanpa Kabel (Tang Massa)Deskripsi:Aksesoris OEM merk RHINO
- BURNDY Pipe, Rod & Wire Grounding ClampDeskripsi:These ground clamps use a U-bolt to make perpendicular or parallel connections of conductors to both water pipe and grounding rods. The U-bolt fits over the pipe or rod and tighten down with screws. These clamps are suitable for direct-burial applications.
- TWECO Copper Ground Clampatribut:
- UNSPSC: 31160000
- ESAB Earth ClampDeskripsi:An earth clamp that provides good contact with the work piece
- Hioki Clamp on Earth TesterDeskripsi:Easy Pole Clamp-On Ground Resistance Tester with Super Slim Jaw The FT6380-50 measures grounding resistance simply by clamping to multiple-grounded ground wires. No auxiliary grounding rod is needed, and there is no need to disconnect the ground wire from the grounding rod. The compact, low-profile sensor can be used to clamp ground wires with ease, and also provide AC current measurement functionality and can measure currents ranging from leakage current on the order of several mA to load currents of up to 60 A.
- TRUSCO Earth Clip, No Rubber, 300Aatribut:
- Set Contents: Hex key, Copper pipe for connection
- Welding Current (A): 100 to 300
- Electrical Wire (mm²): 22 to 50
- Clamping Thickness (mm): 25
- Total Length (mm): 140
- Specification: Cable connection screw clamp
- Accessories: Hexagonal wrench, Copper Pipe for Connection (1 for each 22/38/50/[[MM2]])
- TWECO Welding Ground ClampDeskripsi:Standard ground clamps have a spring at the pivot point of the handle to hold the clamp in place. The quick action handle provides fast clamping to flat and round surfaces.atribut:
- UNSPSC: 46182103
- Cable Connection Type: Ball Point Screw
- Clamp Body Material: Copper
- Clamp Type: Ground Clamp
- Compatible with Brand: ESAB
- Compatible with Surface Type: Flat Plates
- Features: Insulated Spring
- Screw Material: Steel
Daftar Harga ground tester Terbaru March 2026
| Extech Ground Resistance Tester | Rp6.899.900 |
| KYORITSU Earth Clamp Testers (Tang Ampere Grounding) | Rp19.999.900 |
| UNI-T Earth Ground Tester | Rp4.199.900 |
| GW INSTEK Safety Tester | Rp49.999.900 |
| KYORITSU Ground Resistance Tester | Rp7.199.900 |
| AEMC Ground Resistance Tester | Rp29.999.900 |
| KYORITSU Tang Ampere Digital AC/DC | Rp3.299.900 |
| Non Brand Welding Ground Clamp | Rp529.900 |
| STAHLWERK Ground Clamp | Rp32.900 |
| TRUSCO Ground Clamp | Rp739.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)




















































































































































/o1P101002865-2.jpg)





%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/Non%20Brand%20Welding%20Ground%20Clamp/9tP110016353-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/STAHLWERK%20Ground%20Clamp/17P103247043-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/TRUSCO%20Ground%20Clamp/P102009130-1.jpg)

/krP106885747-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Parts%20for%20Welding%20Gas%20Hose%2C%20Regulator%20%26%20Coupler/RHINO%20Earth%20Clamp%20tanpa%20Kabel%20(Tang%20Massa)/P102113844-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/KRISBOW%20Tang%20Masa/mmP104570814-2.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Sparepart%20Mesin%20Las/TWECO%20Copper%20Ground%20Clamp/46P109491150-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Lain%20-%20lain/ESAB%20Earth%20Clamp/dpP105640493-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/TRUSCO%20Earth%20Clip%2C%20No%20Rubber%2C%20300A/P102008300-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/TWECO%20Welding%20Ground%20Clamp/71P109501253-1.jpg)