Beli goggle di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Kacamat Goggle Lensa Bening dengan Frame PVC
    Mulai

    Rp57.900

    KRISBOW Kacamat Goggle Lensa Bening dengan Frame PVC
    atribut:
    • Size: All size
    • Type: Goggle
    • Color: White
    • Material: PVC Frame And Polycarbonate
    • Dimensions (cm): 21x4x10
  2. KRISBOW Goggle Impact (Kacamata Safety)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp38.900

  3. Morris Safety Goggles (Kacamata Safety Goggle)
    Mulai

    Rp20.900

    Morris Safety Goggles (Kacamata Safety Goggle)
    Deskripsi:
    Direct ventilation safety google.
    atribut:
    • Material: PVC
    • Standard: ANSI Z87.1
  4. BOLLE SAFETY Clear Safety Goggles (Kacamata Goggle)
    Mulai

    Rp259.900

    BOLLE SAFETY Clear Safety Goggles (Kacamata Goggle)
    atribut:
    • Dielectric Protection: Yes
    • Gender: Unisex
    • Goggles Lens Coating: Anti-Fog ; Anti-Scratch
    • Includes Anti-Fog Lens Coating: Yes
    • Includes Anti-Static Lens Coating: No
    • Includes Brow Lining: Yes
    • Includes Eye Socket Lining: Yes
    • Includes No Lens Coatings: No
    • Includes Polarized Lens Coating: No
    • Includes Scratch-Resistant Lens Coating: Yes
    • Metal Detectable: No
    • Photochromatic Lens: No
    • Ultra-Violet Scale Protection Designation: U2-6
    • Visible Light Scale Protection: L1
    • X-Ray Detectable: No
  5. KRISBOW Goggle Chemical (Kacamata Safety)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp63.900

    KRISBOW Goggle Chemical (Kacamata Safety)
    atribut:
    • Dimensions (cm): 16x5x5
  6. TRUSCO Safety Goggle (Kacamata Safety Goggle)
    Mulai

    Rp59.900

    TRUSCO Safety Goggle (Kacamata Safety Goggle)
    atribut:
    • Lens Color: Clear
    • Lens Thickness (mm): 1.5
  7. 3M Impact Safety Goggle (Kacamata Safety Goggle)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

  8. RISU Basket (Keranjang Belanja)
    60%
    Mulai

    Rp159.900

    RISU Basket (Keranjang Belanja)
    atribut:
    • External Dimensions Frontage (mm): 427
    • External Dimensions Depth (mm): 310
    • External Dimensions Height (mm): 228
    • Color: yellow
    • Effective inner dimension (mm) Frontage: 321
    • Effective inner dimension (mm) Depth: 206
    • Effective inner dimension (mm) Height: 205
    • Capacity (L): 15
  9. Mennekes Wall Mounted Receptacle 5792A IP67 Industrial Socket (Power Socket)
    Mulai

    Rp4.699.900

    Mennekes Wall Mounted Receptacle 5792A IP67 Industrial Socket (Power Socket)
    Deskripsi:
    Wall mounted receptacle > Highly heat resistant contact carrier> Nickel plated contacts> Switched> With mechanical DUO interlock
    atribut:
    • Protection Type: IP 67
    • Rating Amp. (A): 32
    • No. of Poles: 3+E
    • Voltage (V): 380-440
    • Clock Position: 3 h
    • Contact: nickel plated contacts. highly heat resistant contact carrier.
    • Frequency (Hz): 50 & 60
    • Model : 5792A
  10. 3M Maxim Goggle (Kacamata Goggle)
    Mulai

    Rp539.900

    3M Maxim Goggle (Kacamata Goggle)
    Deskripsi:
    Glasses (small size) and mask can be used together.Has chemical resistance.A soft thermoplastic elastomer is used for the face contact part.Uses a lens with UV cut (99.9%) specifications.
    atribut:
    • Lens Color: Clear
    • Lens Thickness (mm): 1.0
    • Anti-fog processing: Yes
    • Anti-scratch Processing: Yes
    • Soft per Face: Yes
    • Material: Lens/Frame: Polycarbonate, Band: Polyisoprene
    • UV Cut: Yes
    • Width (mm): 160
  11. KRISBOW Welding Goggle (Kacamata Goggle Las)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp25.900

  12. allsafe Bromo Safety Goggles (Kacamata Safety Goggle)
    Mulai

    Rp149.900

    allsafe Bromo Safety Goggles (Kacamata Safety Goggle)
    Deskripsi:
    - Wide vision crystal clear polycarbonate lens. - Indirect vents allow air flow and reduces fogging. - Cushion-soft vinyl goggle body & ultra-wide elastic headband for comfortable fitting. - Elastic head strap is easily adjustable and has quick release clip for ease of use. - Specific design on the sides of goggle body for fitting over prescription glasses. - Impact resistance against flying particles. - Splash and dust protection. - Anti Fog and Anti Scratch polycarbonate lens filters out more than 99.9% of harmful UV light.
    atribut:
    • Color: Clear Lens
    • Lens: Polycarbonate
    • Body: PVC
    • Headband Holder: Nylon
    • Nose Piece: PVC
    • Headband: Textile Elastic
    • Headband Fixer: PVC
  13. GOSAVE Weld Apron Blue
    Rating:
    100% of 100
    (2)
    Mulai

    Rp219.900

    GOSAVE Weld Apron Blue
    Deskripsi:
    - 100% cow leather- High quality grade leather- Included arm protector- without seam connectors leather
    atribut:
    • Size (cm): 53x85
  14. 3M Clear Scotchgard Anti-Fog Lens Goggle Gear 500 Series (Kacamata Safety Anti Kabut)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp359.900

    3M Clear Scotchgard Anti-Fog Lens Goggle Gear 500 Series (Kacamata Safety Anti Kabut)
    atribut:
    • Color: Clear (lens), Red&Black (frame)
    • Lens Marking: Z87+
    • ANSI Requirements: ANSI Z87.1-2003 and CSA Z94.3-2007
    • Anti Fog Lens: Yes
    • Comfort Features: Adjustable elastic strap, Indirect ventilation, Low profile frame/shroud, Polycarbonate lens
    • Eyewear Range: Premium
    • Frame Color: Red and Black
    • Frame Material: Plastic
    • Frame Type: Goggle
    • Goggle Type: Vented
    • Hard Coat Lens: No
    • Lens Coating: Anti-Fog
    • Lens Color: Clear
    • Product Series: 500
    • Product Type: Safety Goggle
    • Recommended Application: Chipping, Chiseling, Cleaning, Facility Maintenance, Grinding, Remediation, Sawing
    • Recommended Industry: Facility Sanitation, Food Processing, Food Safety, Oil & Gas, Pharmaceutical
    • Splash Protection: Yes
    • Standards Approvals: ANSI Z87.1-2010
    • Strap Material: Cloth
    • Temple Style: Strap
    • UV Protection: 99.9%
    • Venting: Indirect
  15. 3M Vapor and Gas Respirator (Masker Respirator)
    42%
    Mulai

    Rp399.900

    3M Vapor and Gas Respirator (Masker Respirator)
    atribut:
    • Exhaust Resistance: 80Pa or less
  16. Cosmos Stand Fan (Kipas Angin)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp269.900

    Cosmos Stand Fan (Kipas Angin)
    Deskripsi:
    Kipas Angin Berdiri / Stand Fan dengan bilah kipas berukuran 16 inch. Memiliki 3 level kecepatan dan tombol berhenti yang dapat digunakan sesuai dengan kebutuhan.Desain elegan dengan tombol model berputar (Rotary Model Switch). Blade dirancang untuk menghasilkan angin sejuk yang lebih melebar dan merata ke seluruh ruangan.
    atribut:
    • Size (inch): 16
    • Power (W): 46
  17. 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp299.900

    3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Deskripsi:
    The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.
    atribut:
    • Primary Material: Thermoplastic Elastomer (TPE)
    • Connection Type: Bayonet
    • Facepiece Type: Half Facepiece Reusable
    • Harness Type: 4 points
    • Range: Good
    • Product Series: Half Facepiece 6000 Series
    • Replaceable Cartridge Included: No
Daftar Harga goggle Terbaru October 2026
KRISBOW Kacamat Goggle Lensa Bening dengan Frame PVCRp57.900
KRISBOW Goggle Impact (Kacamata Safety)Rp38.900
Morris Safety Goggles (Kacamata Safety Goggle)Rp20.900
BOLLE SAFETY Clear Safety Goggles (Kacamata Goggle)Rp259.900
Jason Anti-Fog Safety Goggle HQ (Kacamata Safety Goggle)Rp37.900
KRISBOW Goggle Chemical (Kacamata Safety)Rp63.900
Yamamoto Safety Goggle (Kacamata Safety)Rp219.900
Wipro Safety Goggle (Kacamata Goggle)Rp20.900
TRUSCO Safety Goggle (Kacamata Safety Goggle)Rp59.900
3M Impact Safety Goggle (Kacamata Safety Goggle)Rp159.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)