BOLLE SAFETY Clear Safety Goggles (Kacamata Goggle)

Sebelum PPN:
Rp259.900 - Rp1.599.900
Spesifikasi
Dielectric ProtectionYes
GenderUnisex
Goggles Lens CoatingAnti-Fog ; Anti-Scratch
Includes Anti-Fog Lens CoatingYes
Includes Anti-Static Lens CoatingNo
Includes Brow LiningYes
Includes Eye Socket LiningYes
Includes No Lens CoatingsNo
Includes Polarized Lens CoatingNo
Includes Scratch-Resistant Lens CoatingYes
Metal DetectableNo
Photochromatic LensNo
Ultra-Violet Scale Protection DesignationU2-6
Visible Light Scale ProtectionL1
X-Ray DetectableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
ANSI Dust/Splash Rating D3 D4 Band Material Elastic Brow Lining Material Thermoplastic Resin Dielectric Protection Yes Eye Socket Lining Material Thermoplastic Resin Eyewear Size Universal Frame Color Black Frame Material Polycarbonate Frame Style Wraparound Gender Unisex Includes Anti-Fog Lens Coating Yes Includes Anti-Static Lens Coating No Includes Brow Lining Yes Includes Eye Socket Lining Yes Includes No Lens Coatings No Includes Polarized Lens Coating No

Ulasan Produk

Tidak ada ulasan