Beli gerinda tangan angin di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Gerinda AnginDeskripsi:It is a small type angle grinder. With a collet chuck, you can install a shaft-attached wheel of various shapes of 6mm shank. Finish grinding of small parts etc.atribut:
- Overall Length (mm): 175
- Weight (kg): 0.54
- Working Pressure (MPa): 0.62
- Air Outlet: PT1/4
- Collet Size (mm): 6
- Use Hose Diameter (mm): 6.5
- Air Consumption (L/minute): 85
- Revolution Per Minute (rpm): 20000
- BLACK+DECKER Spare Part Mesin MultifungsiDeskripsi:3 types of heads (thunder head, jigsaw head, driver head) Battery pack (BL1518N-JP) x 2, Charger (LC1418N-JP) Dedicated kit box Bits (drill 2.5mm, 4mm, 5mm, 6mm, 8mm, plus # 1, # 2, minus # 6, positive drive # 2, hexagon # 4, # 5) Blade (6TPI woodworking cutting x 2, 10TPI woodworking cutting x 2, for curve cutting x 1) Sandpaper (coarse # 80 x 5, fine # 120 x 5, dust collector adapter)
- Hyundai Generator Inverter Portable (Genset Inverter)atribut:
- Phase: Single
- Frequency (Hz): 50
- Voltage (V): 220
- BOSCH Cordless Drill Driver (Mesin Bor Baterai)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- JTC Air Angle Drillatribut:
- Free Speed: 1900 r.p.m
- Chuck Size: 10 mm (3/8 inch)
- Air Pressure: 90 psi
- Air consumption: 280 L/min
- Dimension (LxH): 190x110 mm
- Net Weight: 0,96 Kg
- Exhaust system: Rear
- KOBE RED LINE Dar1510 10mm Reversible Angle DrillDeskripsi:DAR1510 10mm Jacobs chuck, fingertip control of reverse, reverse exhaust, overall head height 94mm, 3/8 Inch- 24 spindle thread. Specifications: Air inlet thread: 1/4 Inch NPT. Chuck capacity: 10mm. Minimum hose size: 3/8Inch (10mm). Air pressure: 90psi/6.3bar. Air consumption: 4cfm* Sound pressure level: 94dBA. Sound power level: 106dBA. Vibration level: 2.6m/s2. Overall length: 178mm. *Based on a 15 second cycle per minute average use.atribut:
- Overall Width: 98mm
- Air consumption: 4CFM
- Maximum No Load Speed: 1500rpm
- Horsepower: 0.3hp
- Workplace Application: Industrial
- Includes: Chuck Key
- Part Number: KBE2701425M
- JTC Air Reversible Drillatribut:
- Free Speed: 3000 r.p.m
- Air inlet: 1/4 Inch
- Chuck Size: 3/8 Inch (10 mm)
- Air Pressures: 6,3 bar/90 psi
- Net Weight: 1 Kg
- Dimension (LxW): 167x163 mm
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- DCA Cordless Right Angle Drill Driveratribut:
- Battery Power Input: 12V/2.0Ah x 2
- Max. Scew Diameter (mm): 6.5
- Max. Drill Capacity Steel (mm): 10
- Max. Drill Capacity Wood (mm): 25
- Chuck Capacity (mm): 11
- No Load Speed (rpm): 0-800
- Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)Deskripsi:Belenggu Jangkar Tipe Baut dengan mur baut kepala tipis dengan cotter pin.Memenuhi persyaratan kinerja spesifikasi federal RR-C 271G, Tipe IVA, Grade A, Kelas3, Kecuali untuk ketentuan yang disyaratkan oleh kontraktor.
- Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)Deskripsi:- Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
- BLACK+DECKER Cordless Hammer Drill Multi EVO 6 Heads Kit (Mesin Bor Beton Baterai)Deskripsi:Black+Decker Multi Evo 6 Heads Kit (EVO185K6-B1)Multi-function drill set consisting of 6 types of functions that can be replaced easily. The 6 types of functions are hammer drill/wall drill, functioned for screwdrivers, drilling on wood, metal to walls; Circular saw is used to make straight wood cuts; The jigsaw is used for sawing wood, metal and plastic with a T-shank eye; Oscillation Head used for sanding and cutting wood, plastic, plaster and used for scraping small surfaces; Routers function to make holes in wood and decorate/profile wood; Sanders/sanders are used to sand wood, metal, plastic and painted surfaces.Set Content :1 x Unit 20V Cordless,1 x Hammer Drill head,1 x Jigsaw Head,1 x Router Head,1 x Triangular Sander,1 x Circular saw,1 x Oscillating Tool,1 x charger 400 mA,1 x baterai 20 V,1 x Jigsaw blade T-shank,1 x universal adaptor for oscillating tool,1 x Multi blade for oscillating tool,1 x sander trapesium for oscillating tool,1 x sheet 60 grit sandpaper,1 x sheet 240 grit sandpaper,1 x double ended bit,6 x Sander sheet trapezium,1 x L hex key,1 x Blade 3 3/8inch 24T, Trim saw EVO,1 x Soft bagatribut:
- Power (V): 20
- Battery Voltage (V): 20
- Honda Power Product Generator Gasoline (Genset Bensin)atribut:
- Frequency (Hz): 50
- MILWAUKEE Cordless Right Angle Impact Wrench (Mesin Pembuka Baut Baterai)atribut:
- Anvil (inch): 1/2 SQ w/ Friction Ring
- Nut Busting Torque (N m): 300
- Impact Rate (ipm): 0-1350/2700/3600
- Max. Bolt Diameter (mm): M16
- Battery Platform: M12™ REDLITHIUM™-ION
- Length (mm): 361
- LED Light: Yes
- Fuel Gauge: Yes
- Battery Voltage (V): 12
- Maximum Torque (N m): 90/160/270
- No-load Sped (m/minute): 0-1550/2300/300
Daftar Harga gerinda tangan angin Terbaru October 2026
| JTC Air Grinder | Rp2.999.900 |
| monotaro Gerinda Angin | Rp1.299.900 |
| BLACK+DECKER Spare Part Mesin Multifungsi | Rp989.900 |
| Hyundai Generator Inverter Portable (Genset Inverter) | Rp7.199.900 |
| BOSCH Cordless Drill Driver (Mesin Bor Baterai) | Rp1.399.900 |
| JTC Air Angle Drill | Rp2.899.900 |
| KOBE RED LINE Dar1510 10mm Reversible Angle Drill | Rp2.899.900 |
| JTC Air Reversible Drill | Rp2.899.900 |
| Yoshida Gerinda Tangan (Mesin Gerinda Tangan) | Rp5.199.900 |
| Makita Angle Grinder (Mesin Gerinda Tangan) | Rp449.000 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/P102093436-4.jpg)
/6sP101518244-38.jpg)



/P102051627-1.jpg)
/P101578446-1.jpg)

/38P103459116-2.jpg)
/6xP104570249-9.jpg)
/75P107572257-1.jpg)
/ouP104800894-1.jpg)
/3hP103459125-1.jpg)
/cbP107038443-1.jpg)
/p0P103759900-1.jpg)
/P102093474-1.jpg)
/l9P105468765-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)