BLACK+DECKER Cordless Hammer Drill Multi EVO 6 Heads Kit (Mesin Bor Beton Baterai)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.499.900
Spesifikasi
Power (V)20
Battery Voltage (V)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Black+Decker Multi Evo 6 Heads Kit (EVO185K6-B1)

Multi-function drill set consisting of 6 types of functions that can be replaced easily. The 6 types of functions are hammer drill/wall drill, functioned for screwdrivers, drilling on wood, metal to walls; Circular saw is used to make straight wood cuts; The jigsaw is used for sawing wood, metal and plastic with a T-shank eye; Oscillation Head used for sanding and cutting wood, plastic, plaster and used for scraping small surfaces; Routers function to make holes in wood and decorate/profile wood; Sanders/sanders are used to sand wood, metal, plastic and painted surfaces.

Set Content :
1 x Unit 20V Cordless,
1 x Hammer Drill head,
1 x Jigsaw Head,
1 x Router Head,
1 x Triangular Sander,
1 x Circular saw,
1 x Oscillating Tool,
1 x charger 400 mA,
1 x baterai 20 V,
1 x Jigsaw blade T-shank,
1 x universal adaptor for oscillating tool,
1 x Multi blade for oscillating tool,
1 x sander trapesium for oscillating tool,
1 x sheet 60 grit sandpaper,
1 x sheet 240 grit sandpaper,
1 x double ended bit,
6 x Sander sheet trapezium,
1 x L hex key,
1 x Blade 3 3/8inch 24T, Trim saw EVO,
1 x Soft bag

Ulasan Produk

Tidak ada ulasan