Beli gerinda angin tangan di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Uryu Angle GrinderDeskripsi:Tool for surface grinding and chamfering work. For metal grinding, deburring and chamfering.
- Uryu GrinderDeskripsi:This is an angle grinder dedicated to offset and flexible grinding wheels.
- BLACK+DECKER Spare Part Mesin Multifungsi Lithum Rechargeable 18VDeskripsi:3 types of heads (thunder head, jigsaw head, driver head) Battery pack (BL1518N-JP) x 2, Charger (LC1418N-JP) Dedicated kit box Bits (drill 2.5mm, 4mm, 5mm, 6mm, 8mm, plus # 1, # 2, minus # 6, positive drive # 2, hexagon # 4, # 5) Blade (6TPI woodworking cutting x 2, 10TPI woodworking cutting x 2, for curve cutting x 1) Sandpaper (coarse # 80 x 5, fine # 120 x 5, dust collector adapter)
- Hyundai Generator Portabel Tipe Inverter (Genset)atribut:
- Phase: Single
- Frequency (Hz): 50
- Voltage (V): 220
- BOSCH Cordless Drill DriverDeskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- SUN RUN Silinder HidrolikDeskripsi:S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
- Uryu Impact DriverDeskripsi:The rotational force of the air motor is converted into the impact force of the impact part, and the screw is fastened with high speed and strong force. For general industries such as automobiles.
- MILWAUKEE Angle GrinderDeskripsi:The standard head on these angle grinders is sized for material removal and cutting on surfaces without tight angles and corners. Their barrel grip positions the user's hand close just behind the grinder head to maintain control for detailed work and during one-handed use.
- KRISBOW Gerinda TanganDeskripsi:Air Angle Grinder 4inch 10000rpm KW08-144 adalah alat yang digunakan untuk mengasah sesuatu objek atau mengasah mesin mata bor merek KRISBOW (gerinda tangan). Gerinda tangan juga bisa digunakan untuk membuat objek baru misalkan membuat pisau untuk meraut kayu ataupun yang lainnya, maka dari itu mesin gerinda tangan sangat bermanfaat agar efisien waktu agar tidak memakan waktu lama, karena seorang teknisi bengkel harus bisa menggunakan gerinda agar dapat mempercepat kerjanya.
- FUJI INDUSTRIAL TECHNIQUE Small Angle GrinderDeskripsi:A small angle grinder for offset grindstones and shafted wheels.atribut:
- Working Air Pressure Range (MPa): 0.63
- URYU SEISAKU Impact Wrench Pistol TypeDeskripsi:Stable tightening is possible because it is tightened with one rotation and two hits.A general-purpose type with smooth tightening.For automobile-related and general industries.* Tightening torque is a guideline. The torque value changes depending on the conditions.atribut:
- Hammer Type: Double Hammer
- Socket Insertion Angle (mm): 12.7
- Exhaust: Forward
- Hose attachment port: Rc1/4
- Working Air Pressure Range (MPa): 0.6
- Wipro Air Angle Grinderatribut:
- Angle (°): 90
- Air inlet (inch): 1/4
- Pad Dimensions (inch): 4
- Free Speed (rpm): 10000
- Wheel Dimensions (mm): 100
- Air Pressure (Psi/Bar): 90/6.2
- Uryu Pistol Type Small DrillDeskripsi:Compact, lightweight and powerful, all drilling tools.atribut:
- Exhaust Direction: Rear
- Hose connection: Rc1/4
- Suitable Air Pressure (MPa): 0.6
- Chucking Size (mm): 13
- Drilling Thickness (mm): 13
- Overall Length (mm): 216
- Air Consumption (m³/minute): 0.65
- Rotation Speed at No-load (rpm): 1500
- BOSCH Gerinda TanganDeskripsi:Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
- O.H.INDUSTRIAL Shockless HammerDeskripsi:Usage:Repair and Assembly of machines.Centering pieces.Mold making, etc.
Daftar Harga gerinda angin tangan Terbaru March 2026
| Uryu Angle Grinder | Rp8.899.900 |
| Uryu Grinder | Rp5.699.900 |
| JTC Air Grinder | Rp2.299.900 |
| BLACK+DECKER Spare Part Mesin Multifungsi Lithum Rechargeable 18V | Rp539.900 |
| Hyundai Generator Portabel Tipe Inverter (Genset) | Rp7.199.900 |
| BOSCH Cordless Drill Driver | Rp1.299.900 |
| Makita Gerinda Tangan | Rp869.900 |
| SUN RUN Silinder Hidrolik | Rp2.999.900 |
| Uryu Impact Driver | Rp8.599.900 |
| MILWAUKEE Angle Grinder | Rp2.399.900 |
Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)























































































































































/P102093436-4.jpg)