Beli gergaji tangan di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CARRSON Hand SawDeskripsi:-Gergaji kayu berukuran panjang 18 inch ini didesain agar mampu memotong kayu dengan mudah, karena memiliki mata gergaji yang tajam. Handle pegangan dari kayu yang sudah dihaluskan agar nyaman digenggam.-Selain itu, mata gergaji juga memiliki tingkat durable yang baik, sehingga menghindari cepatnya kerusakan pada gerigi.-Cocok digunakan untuk menemani keperluan rumah tangga atau proyek kamu.atribut:
- Type: Hand Saw Wood
- Handle: Fiber
- Kennedy Meteor Hand SawDeskripsi:550mm (22Inch) hand saw with a high quality hardened and tempered steel blade with specially hardened teeth. Stays sharp longer. Fitted with a bi-material handle with fingerline for comfort and accuracy. Three ground edges per tooth. Cuts on back stroke. Designed to cut chipboard, blockboard, timber, plywood, hardboard, plasterboard, PVC and laminates.atribut:
- Blade Material: Steel
- Type: Hand Saw
- Blade length: 560mm
- Handle Material: Bi-material
- Blade Coating/Finish: Uncoated
- TEKIRO Gergaji Tangan Gagang TPRDeskripsi:TEKIRO Gergaji Kayu 2 Mata, gergaji kayu dengan mata pisau yang tajam dan langsung bisa dipergunakan. Terdapat 2 mata gergaji sehingga membuat lebih cepat dalam membelah dan memotong kayu.TEKIRO Gergaji tangan 2 mata. Merupakan alat pemotong kayu dengan 2 mata yang telah dilaku panas sehingga keras dan tidak mudah tumpul. Dengan bagian inti yang tetap lembut, sehingga tidak mudah rusak.Fungsi : Untuk memotong kayu dan fiberMaterial : Heat Treated Carbon Steelatribut:
- Material: Heat Treated Carbon Steel
- Dimension 4 (mm): 35
- Dimension 5 (mm): 116
- GUHRING Straight Shank Drill HSS Powerline BOHatribut:
- Material: HSS
- Standard: DIN 338
- TOTAL Hand SawDeskripsi:Saw Blade Protection, Heat Treatment. Packed by paper card.atribut:
- Thickness (mm): 0.9
- TRUSCO Cut SawDeskripsi:Common wood, laminated wood, plywood, concrete panel, bamboo, crosscut of hardwoodatribut:
- Blade Length (mm): 270
- Length (mm): 610
- Material: Blade / Knife For Carbon Steel, Handle / Rattan
- Weight (g): 183
- Purpose of Use: For cross cut of general wood, laminated wood, decorative plywood, plywood panel, bamboo, hard wood.
- INGCO Hand Sawatribut:
- Size (inch): 20
- Material: Taiwan SK5
- Kakuri Ryoba Saw GIKOHDeskripsi:-Carbon steel for cutting tools is used and impulse method blade edge quenching(impact quenching)is applied for long-lasting sharpness.-From DIY to cutting unwanted large items.atribut:
- Blade length: 240mm
- Flexigo Gergaji Kayuatribut:
- Size (inch): 16
- D-Xplore Gergaji Tangan/Gergaji Kayuatribut:
- Head Material: Steel, Platteflon 0.9mm
- Handle Material: PVC and anti-slip rubber
- STANLEY Folding Jab SawDeskripsi:The sharp tip of jab saws plunge cuts into materials so the serrated blade edge can saw through them. Also known as keyhole saws, they are commonly used to create electrical box cutouts in drywall and to cut free-form holes in a variety of building materials. Their long, narrow blade mounts to a straight handle and cuts on both the push and the pull stroke. They are typically used with one hand.atribut:
- Features: Blade Cuts On Push And Pull Strokes; Handle Has A N; Hardened And Tempered Blade To Stay Sharp Longer; Locking Mechanism Locks Blade In Open And Close Positions For Safety And Convenience; Triple Ground Teeth Cuts 50% Faster Than Traditional Tooth Designs
- Hand Saw Application: Drywall
- Hand Saw Product Type: Jab Saws
- Material Application: Drywall; PVC; Wood
- Blade Material: Steel
- Cutting Edge Type: Partially Serrated
- Blade Length (inch): 6
- Blade Width (inch): 3/4
- Handle Color: Black; Yellow
- Handle Material: Plastic
- Handle Style: Ergonomic
- Non-Sparking: No
- Overall Length (inch): 13 3/4
- Teeth Per Inch: 8
- UNSPSC: 27111508
- BOSCH Mata Gergaji Bundar Multi MaterialDeskripsi:Multi Material untuk gergaji bundar genggam. Mata pisau yang cocok untuk pemotongan bahan apa pun dengan hasil yang rapi. Pemakaian cutting oil universal 2 607 001 409 dapat meningkatkan usia mata pisau beberapa kali lipat lebih lama saat memotong logam.atribut:
- Tooth Shape: TCG
- Cutting Result: Fine Cut
- Hook Angle (°) (α): -5
- HARDEN Gagang Gergaji BesiDeskripsi:-Desain ramping meningkatkan akses ke ruang terbatas-Bingkai gergaji baja karbon, gagang plastik-Kepadatan tinggi-Cantik-Nyaman-Aman-Tampilan Produk1. Terbuat dari Baja Berkualitas TinggiKepadatan tinggi, solid dan kuat.Menarik dan tahan lama.2. Desain Khusus Elastis yang Dapat disetelBingkai gergaji besi yang dapat disetel desain khusus elastis yang dapat disetel, kencangkan dan lepas mata gergaji dengan mudah.Desain yang dapat disetel, digunakan secara luas, lebih praktis.4. Pembuatan Material Lebih TebalPembuatan dengan material yang lebih tebal.Ketebalan tinggi, kepadatan tinggi, tahan lama.5. Keseluruhan Terpaut Dengan EratBingkai gergaji yang dapat disetel secara keseluruhan terpaut erat, tahan lama.Tidak mudah mengalami deformasi, praktis dan nyaman.atribut:
- Size (inch): 12
- L (mm): 420
- W1 (mm): 130
- W2 (mm): 142
- NACHI Mata Gergaji Besi Bimetalatribut:
- Material: Cobalt high speed high speed steel PM
- Overall Length: 250mm
- Number of Threads: 24
- KSK Plummer SawDeskripsi:-With one piece of grip, you can use a saw blade for turning and pulling for PVC pipes.-For turning and pulling the wallboard.atribut:
- Blade length: 210mm
- Total Length: 320mm
- Purpose of Use: For turning and pulling the wallboard.
- STANLEY Hand SawDeskripsi:The broad, large-toothed blade of carpenter's saws makes straight cuts through wood in woodworking and carpentry applications. They typically cut on both the push and pull stroke. Their large handle supports the heel of the blade and angles with the back of the blade to direct force onto material being cut. The enclosed handle grip keeps the user's fingers away from the blade to prevent injuries.atribut:
- Hand Saw Product Type: Carpenter Saws
- Blade Material: Steel
- Cutting Edge Type: Serrated
- Cutting Action: Straight
- Non-Sparking: No
- UNSPSC: 27111508
Daftar Harga gergaji tangan Terbaru March 2026
| Deli Hand Saw | Rp33.900 |
| CARRSON Hand Saw | Rp44.900 |
| Kennedy Meteor Hand Saw | Rp759.900 |
| TEKIRO Gergaji Tangan Gagang TPR | Rp80.900 |
| GUHRING Straight Shank Drill HSS Powerline BOH | Rp20.900 |
| TOTAL Hand Saw | Rp52.900 |
| INGCO Hand Saw | Rp109.900 |
| TRUSCO Cut Saw | Rp249.900 |
| INGCO Hand Saw | Rp139.900 |
| Kakuri Ryoba Saw GIKOH | Rp289.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)