Beli saw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Cut Saw
    61%
    Mulai

    Rp129.900

    TRUSCO Cut Saw
    Deskripsi:
    -An elastomer plastic grip is used.-Since it is quenched, it is excellent in wear resistance, hard chrome plate is applied resin, so it is difficult to add a tarp.-For cross cut of general wood, laminated wood, decorative plywood, plywood panel, bamboo, hard wood.
    atribut:
    • Blade Materials: Carbon Steel for Cutting Tools
  2. Melzer Air Nailer
    Mulai

    Rp289.900

  3. TRUSCO Mata Gergaji (Hand Saw Blade)
    73%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp36.900

    TRUSCO Mata Gergaji (Hand Saw Blade)
    atribut:
    • Material: Blade : Carbon Steel for Cutlery
  4. iHelp Woodworking tipped saw
    Mulai

    Rp159.900

    iHelp Woodworking tipped saw
    Deskripsi:
    Careful surface treatment that enhances the rust prevention effect, a clean cut surface with few burrs, and a tip saw with excellent cost performance.For cutting general wood
    atribut:
    • Blade Thickness (mm): 1.6
    • Diametral Pitch: 52
    • Dimensions (mm): 165x165x1.6
    • Mass (g): 182
    • Suitable Material: Woodworking
    • Type: For general wood
  5. KRISBOW Mata Gergaji Bundar untuk Kayu
    Mulai

    Rp99.900

    KRISBOW Mata Gergaji Bundar untuk Kayu
    Deskripsi:
    Ganti mata pisau geregaji lama Anda dengan circular blade saw Krisbow. Mata pisau geregaji bundar ini akan mempermudah Anda melakukan pemotongan kayu. Bahkan circular blade saw ini kerap jadi pilihan karena sangat praktis dan ketajaman mata pisaunya tahan lama. Pemotongan lebih cepat karena memiliki mata pisau yang sangat tajam.
  6. iHelp Black silent tip saw
    Mulai

    Rp149.900

    iHelp Black silent tip saw
    Deskripsi:
    It has a clean cut surface with few burrs, reduces the adhesion of wood tar and adhesive, and has a light sharpness with good slipperiness. A woodworking tipped saw that allows you to work comfortably with low noise and vibration.For cutting general wood
  7. Makita Parts 255mm circular saw 2711
    Mulai

    Rp57.900

    Makita Parts 255mm circular saw 2711
    atribut:
    • Parts Name: Box wrench 13-22
    • Shape Drawing Number: A04-1
  8. Hioki Pin Type Lead
    Mulai

    Rp2.899.900

  9. Deli Hacksaw (Gergaji Pigura)
    Mulai

    Rp94.900

    Deli Hacksaw (Gergaji Pigura)
    atribut:
    • Size (inch): 12
    • Color: Yellow
    • Package Type: Paper Card
    • Main Material: 65Mn
  10. DEWALT Pull Saw Double Edge Flush Cut
    Mulai

    Rp1.099.900

    DEWALT Pull Saw Double Edge Flush Cut
    atribut:
    • Size (inch): 10
    • UNSPSC: 31160000
  11. TOTAL Holesaw Set (Gergaji Lubang)
    Mulai

    Rp85.900

    TOTAL Holesaw Set (Gergaji Lubang)
    Deskripsi:
    7pcs Hole Saw Set. Double Blister packaging.
    atribut:
    • Size (mm): 26, 32, 38, 45, 50, 56, 63
    • Height (mm): 50
  12. Keensaw Semi Automatic Bandsaw Machine (Mesin Gergaji Pita)
    Mulai

    Rp129.999.900

    Keensaw Semi Automatic Bandsaw Machine (Mesin Gergaji Pita)
    Deskripsi:
    Dual column structureHydraulic clamping system.Blade cleaning brush.Working light.Manual feed rollerManual work height controlLength stopperOne roller table.One piece of M42 bi-metal band saw blade.One set of tools.
    atribut:
    • Coolant Motor (kW): 0.04
    • Blade tension: Manual
    • Feeding: Manual
  13. Z-Saw Mata Gergaji Tarik Kasar (Pull Saw Blade)
    Mulai

    Rp199.900

    Z-Saw Mata Gergaji Tarik Kasar (Pull Saw Blade)
    atribut:
    • Abrasive Grit Size: Rough
  14. SHARK SAW Mata Gergaji Vertical/Horizontal/Diagonal (Hand Saw Blade)
    Mulai

    Rp119.900

    SHARK SAW Mata Gergaji Vertical/Horizontal/Diagonal (Hand Saw Blade)
    Deskripsi:
    Compatible with omnidirectional cutting with a combination of vertical and horizontal sawing. Clear coat finish with high rust prevention effect makes it unobtrusive. Impact hardening for long-lasting cuttingControl panels, general wood, plywood, laminated wood
    atribut:
    • Blade Length (mm): 200
    • Blade Material: SK-85
    • Cutting edge treatment: Shock hardening
    • Groove Width (mm): 0.9±0.05
    • Saw Thickness (mm): 0.6
    • Surface Treatment: (Blade) Clear coat
    • Thread Pitch (mm): 1.75
  15. SK11 Replaceable blade type folding saw 120 dowel cutting work
    Mulai

    Rp259.900

    SK11 Replaceable blade type folding saw 120 dowel cutting work
    Deskripsi:
    The no-burr blade does not scratch the wood surface when cutting buried wood. Easy-to-grip, non-slip elastomer resin grip. The blade is made of durable high carbon steel. The surface is electroless nickel plated to prevent rust and provide good slippage. The precision thin blade with a plate thickness of 0.4 mm provides a clean cut surface. The blade angle can be changed to two levels by operating the push button.Cutting buried wood, dowels, thin green bamboo, balsa wood, etc.*Please ensure sufficient work space and check the safety of your surroundings. *For safety reasons, please wear protective gloves and be careful when replacing blades. *Please be careful not to pinch your fingers when folding.
    atribut:
    • Blade Length (mm): 120
    • Blade Thickness (mm): 0.4
    • End Folding Length: Folding
    • Material: SK-5
    • Number Of Eyes: 26th
  16. Z-Saw Saw Guide F Set
    Mulai

    Rp1.399.900

    Z-Saw Saw Guide F Set
    atribut:
    • Set Content: Life saw 265 body, saw guide F, dummy brace, saw guide gauge
  17. monotaro Hand Saw Guide Gauge (Alat Ukur Gergaji)
    Mulai

    Rp96.900

    monotaro Hand Saw Guide Gauge (Alat Ukur Gergaji)
    Deskripsi:
    Just by cutting the saw with the guide, it is an excellent one that can cut wood at an angle of 15 degrees interval. Since the magnet is buried in the part to be hit by the saw, the blade can be cut straight without being blurred. You can use it according to the angle printed on the main body by loosening the sturdy dial. It is suitable for cutting lumber within the depth of the blade, beyond the edge of the saw.. When cutting with a saw of woodworking work.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Depth (mm): 40 (Blade contact surface, not including dial part)
    • Color: yellow
    • Dimensions (Width W x Depth D) (mm): About 166 x 133 (at an angle of 90 degrees)
    • Weight (g): About 192
    • Material: ABS
  18. TRUSCO Bit M16 for Pneumatic and Electric Power
    40%
    Mulai

    Rp159.900

    TRUSCO Bit M16 for Pneumatic and Electric Power
    atribut:
    • Shank Diameter (mm): 6.33
    • Hardness: H
    • Cutting Edge: 2x4.5
Daftar Harga saw Terbaru October 2026
TRUSCO Cut SawRp129.900
KRISBOW Mesin Gergaji BensinRp2.799.900
Melzer Air NailerRp289.900
TRUSCO Mata Gergaji (Hand Saw Blade)Rp36.900
iHelp Woodworking tipped sawRp159.900
KRISBOW Mata Gergaji Bundar untuk KayuRp99.900
iHelp Black silent tip sawRp149.900
Makita Parts 255mm circular saw 2711Rp57.900
Hioki Pin Type LeadRp2.899.900
Tajima Mata Gergaji Fine Cut Saw (Saw Blade)Rp169.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)