Beli gergaji mesin kayu di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sherlock Gergaji Kayu
    Mulai

    Rp129.900

    Sherlock Gergaji Kayu
    atribut:
    • Size (inch): 18
  2. KRISBOW Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    KRISBOW Mesin Gergaji Bundar
    atribut:
    • Blade Size (mm): 185
    • Dimensions (LxWxH) (cm): 35x26x25
    • Input Power (W): 1300
    • Max Cutting Depth 45°(mm): 40
    • Max Cutting Depth 90°(mm): 65
    • No Load Speed (rpm): 5000
  3. RYU Circular Saw Machine (Mesin Gergaji Bundar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

  4. NRT-PRO Jig Saw
    Mulai

    Rp369.900

    NRT-PRO Jig Saw
    Deskripsi:
    Mesin Jigsaw Variable Speed Gergaji Kayu Listrik NRT PRO JS68HDKelengkapan Mesin Jigsaw NRT PRO JS68 HD- 1 x NRT PRO JS68HD Unit- 1 x Vacuum Cleaner Connector- 1 x Mata Jigsaw Kayu- 1 x Manual Book
  5. Makita 147mm circular saw
    Mulai

    Rp6.599.900

    Makita 147mm circular saw
    Deskripsi:
    Adopts electronic control! Constant rotation control & soft start! Comes with LED light and energized lamp. Lightweight 2.6kg!
    atribut:
    • Cable Length (m): 5
    • Carbon Brush Nominal Number: 322
    • Current (A): 12
    • Inner Diameter of Saw Blade (DIAmm): 20
    • Mass (kg): 2.6
    • Outer Diameter of Saw Blade (DIAmm): 147
    • Overall Length (mm): 269
    • Power Consumption (W): 1140
    • Power Input (V): Single phase 100
    • Rotational Speed (min -1 [rpm]): 4100
  6. Makita Rechargeable Circular Saw 85mm (Mesin Gergaji Bundar Baterai)
    Mulai

    Rp4.199.900

    Makita Rechargeable Circular Saw 85mm (Mesin Gergaji Bundar Baterai)
    Deskripsi:
    10.8V slide battery! Powerful cutting with the ease of a handsaw!
    atribut:
    • Applicable battery: A-59863
    • Battery Capacity (AH): 1.5
    • Battery Voltage (V): 10.8
    • Blade Inner Diameter (mm): 20
    • Blade Outer Diameter (mm): 85
    • Drilling Thickness (mm): SPF 1 ”x 4” Approximately 110
    • Included Accessories: Battery BL1015, Charger DC10SA, Tipped Saw (A-19118), Hex Wrench (783202-0)
    • Mass (kg): 1.5 (including battery)
    • Maximum Cutting Depth (mm): 25.5 (at 90 °), 16.5 (at 45 °)
    • Maximum Cutting Depth at 45 ° (mm): 16.5
    • Maximum Cutting Depth at 90 ° (mm): 25.5
    • Power Input (V): DC 10.8
    • Rotational Speed (min -1 [rpm]): 1500
    • Work Volume (Reference): (Per charge) SPF 1 ”x 4” Approximately 110
  7. KRISBOW Mesin Gergaji Meja
    Mulai

    Rp3.699.900

    KRISBOW Mesin Gergaji Meja
    atribut:
    • Motor Power (V/Hz/W): 220/50/1500
    • Circular Saw Bore (mm): Ø 30
    • Circular Saw Speed (rpm): 4500
    • Max. Width Workpiece (to cut) (mm): 180
    • Max. Width Workpiece (to rip) (mm): 210
    • Blade Tilt (°): 45-90
    • Circular Saw Size (mm): Ø 254 (40T)
    • Dimensions (mm): 800x850x900
    • Extention Table (Left/Right) (mm): 638x150
    • Main Table Size (mm): 638x430
    • Max. Cutting 45° (mm): 55
    • Max. Cutting 90° (mm): 80
  8. Stihl Chain Saw (Gergaji Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    Stihl Chain Saw (Gergaji Mesin)
    Deskripsi:
    Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
  9. CARRSON Gergaji Tangan
    Mulai

    Rp44.900

    CARRSON Gergaji Tangan
    Deskripsi:
    -Gergaji kayu berukuran panjang 18 inch ini didesain agar mampu memotong kayu dengan mudah, karena memiliki mata gergaji yang tajam. Handle pegangan dari kayu yang sudah dihaluskan agar nyaman digenggam.-Selain itu, mata gergaji juga memiliki tingkat durable yang baik, sehingga menghindari cepatnya kerusakan pada gerigi.-Cocok digunakan untuk menemani keperluan rumah tangga atau proyek kamu.
    atribut:
    • Type: Hand Saw Wood
    • Handle: Fiber
  10. BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)
    Mulai

    Rp1.799.900

  11. Makita Mesin Potong Kayu 7inch
    Mulai

    Rp1.499.900

    Makita Mesin Potong Kayu 7inch
    atribut:
    • Blade Diameter (mm): 185
    • Dimensions (mm): 284x231x243
    • Power Supply Cord (m): 2
    • Carbon Brush No.: 303
    • Double Insulation: Yes
    • Free Blade: 7\"x40 Teeth
    • Max cutting capacity at 45° (mm): 44
    • Maximum Cutting Capacity (mm): 66
    • No Load Speed (rpm): 4900
    • Rate Input Power (W): 1050
  12. TEKIRO Handsaw TPR Handle (Gergaji Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp91.900

    TEKIRO Handsaw TPR Handle (Gergaji Tangan)
    Deskripsi:
    TEKIRO Gergaji Kayu 2 Mata, gergaji kayu dengan mata pisau yang tajam dan langsung bisa dipergunakan. Terdapat 2 mata gergaji sehingga membuat lebih cepat dalam membelah dan memotong kayu.TEKIRO Gergaji tangan 2 mata. Merupakan alat pemotong kayu dengan 2 mata yang telah dilaku panas sehingga keras dan tidak mudah tumpul. Dengan bagian inti yang tetap lembut, sehingga tidak mudah rusak.Fungsi : Untuk memotong kayu dan fiberMaterial : Heat Treated Carbon Steel
    atribut:
    • Material: Heat Treated Carbon Steel
    • Dimension 4 (mm): 35
    • Dimension 5 (mm): 116
  13. Makita Electric Chainsaw (Gergaji Mesin)
    Mulai

    Rp3.499.900

    Makita Electric Chainsaw (Gergaji Mesin)
    atribut:
    • Cutting Board Length (inch): 16
  14. Makita Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.499.900

  15. Flexigo Wood Saws (Gergaji Kayu)
    Mulai

    Rp87.900

    Flexigo Wood Saws (Gergaji Kayu)
    atribut:
    • Size (inch): 16
    • Material Handle: Wood
  16. TEKIRO Handsaw Wooden Handle (Gergaji Tangan)
    Mulai

    Rp109.900

    TEKIRO Handsaw Wooden Handle (Gergaji Tangan)
    Deskripsi:
    TEKIRO Gergaji tangan 3 mata. Fungsi : Untuk memotong kayu dan fiberMaterial : Heat Treated Carbon SteelMerupakan alat pemotong kayu dengan 3 mata yang telah dilaku panas sehingga keras dan tidak mudah tumpul. Dengan bagian inti yang tetap lembut, sehingga tidak mudah rusak.
    atribut:
    • Material: Heat Treated Carbon Steel
    • Dimension 4 (mm): 35
  17. Flexigo Gergaji Kayu
    Mulai

    Rp87.900

    Flexigo Gergaji Kayu
    atribut:
    • Size (inch): 16
Daftar Harga gergaji mesin kayu Terbaru October 2026
KRISBOW Mesin Gergaji BensinRp2.799.900
Sherlock Gergaji KayuRp129.900
KRISBOW Mesin Gergaji KayuRp679.900
KRISBOW Mesin Gergaji BundarRp1.699.900
BOSCH Circular Saw Machine (Gergaji Mesin)Rp1.499.900
RYU Circular Saw Machine (Mesin Gergaji Bundar)Rp759.900
NRT-PRO Jig SawRp369.900
Makita 147mm circular sawRp6.599.900
Makita Rechargeable Circular Saw 85mm (Mesin Gergaji Bundar Baterai)Rp4.199.900
KRISBOW Mesin Gergaji MejaRp3.699.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)