Beli gembok loto di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Lototo Padlock L410 (Gembok)
    Mulai

    Rp159.900

    Lototo Padlock L410 (Gembok)
    Deskripsi:
    LOTOTO L410RED Reinforced Nylon Safety Padlock features a 1-1/2in (38mm) wide Nylon body and a 1-1/2in (38mm) tall, 1/4in (6mm) diameter Steel shackle. Designed exclusively for Lockout/Tagout applications, the durable, lightweight, non-conductive lock body is easy to carry. Key Retaining feature : When the shackle is open, the key cant be removed. Includes ENGLISH labels write-on Danger and INDONESIA labels write-on Bahaya Milik Dari.
    atribut:
    • wide (mm): 38 (1 1/2inch)
    • Shackle Clearence (mm): 38 (1 1/2inch)
    • Body Height (mm): 44 (1 3/4inch)
    • Body Material: Nylon
    • Diameter Shackle (mm): 6 (1/4inch)
    • Shackle Material: Steel
  2. Lototo Padlock (Gembok)
    Mulai

    Rp179.900

    Lototo Padlock (Gembok)
    Deskripsi:
    LOTOTO L406LTRed Gembok Safety LOTO Nylon Safety Padlock dilengkapi dengan bodi dan leher gembok terbuat dari nilon lebar 1-1 / 2in (38mm), tinggi 1-3 / 4in (44mm) Badan nilon, belenggu dengan jarak bebas 3in (76mm). Didesain secara eksklusif untuk aplikasi Lockout / Tagout, bodi kunci non-konduktif yang tahan lama, ringan, dan mudah dibawa dan gembok memiliki fitur silinder keamanan tinggi yang dicadangkan untuk keselamatan dengan penahan kunci, untuk memastikan gembok tidak dibiarkan tidak terkunci.
    atribut:
    • Body Material: Nylon
  3. Lototo Padlock (Gembok)
    Mulai

    Rp159.900

    Lototo Padlock (Gembok)
    Deskripsi:
    LOTOTO L406RED Reinforced Nylon Safety Padlock features a 1-1/2in (38mm) wide Nylon body and a 1-1/2in (38mm) tall, 1/4in (6mm) diameter nylon shackle. Designed exclusively for Lockout/Tagout applications, the durable, lightweight, non-conductive lock body is easy to carry. Retaining feature : When the shackle is open, the key cant be removed. Includes ENGLISH labels write-on Danger and INDONESIA labels write-on Bahaya Milik Dari.
  4. Lototo Safety Loto Padlock Station (Lemari Kunci)
    Mulai

    Rp5.499.900

    Lototo Safety Loto Padlock Station (Lemari Kunci)
    Deskripsi:
    Komplit set LOTOTO L1483BPL410Isi : L1483 1pcsL410Red 10pcsL420 2pcsL421 2pcsL497A 2pack
  5. KRISBOW Padlock Laminated (Gembok)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp63.900

  6. MS SAFETY Safety Helmet Standard with Staz-On Suspension (Helm Proyek)
    Mulai

    Rp29.900

    MS SAFETY Safety Helmet Standard with Staz-On Suspension (Helm Proyek)
    Deskripsi:
    - Product tested by Sucofindo- Fire test no burn impact for 5 sec
    atribut:
    • Cap Material: Polypropylene
    • Cap Dimensions (LxWxH) (cm): 28x23x13,5
    • Type: 1 Class G
    • Certified: ANSI Z89.1 : 2014, ASTM D634 - 14
    • Elongation (%): 48,67
    • Impact Strength (J): 5
    • Model : V-Gard
    • Pressure Strength (kgf): 302,66
    • Pull Strength (N/mm²): 23,06
  7. Lototo Circuit Breaker Lockout (Pemutus Sirkuit)
    Mulai

    Rp79.900

    Lototo Circuit Breaker Lockout (Pemutus Sirkuit)
    Deskripsi:
    LOTOTO LS2390 Safety Loto Miniature Circuit Breaker Lockout Device locks out most miniature ISO/DIN pin-out circuit breakers throughout the world. The patented device fits breakers with standard toggle openings 7/16in (11mm) or less and works with all safety padlocks and most hasps.
  8. monotaro Nut Screwdriver (Obeng Mur)
    Mulai

    Rp42.900

    monotaro Nut Screwdriver (Obeng Mur)
    atribut:
    • Material (Handle Part): Acrylic resin
    • Material (Shaft): Tool steel
    • Blade Shape: Nuts (hexagonal)
    • Material (socket): Special tool steel
    • Shaft Length (mm): 125
    • Surface Processing: Nickel plating
  9. Panduit Maintenance Lockout Kit
    Mulai

    Rp12.999.900

    Panduit Maintenance Lockout Kit
    atribut:
    • Case Dimensions (WidthxDepthxHeight): 368x165x127mm
    • TRUSCO Number: 403-7723
  10. Lototo Safety Tag (Label Pengunci)
    Mulai

    Rp23.900

    Lototo Safety Tag (Label Pengunci)
    Deskripsi:
    LOTOTO L497A IND Safety Tags Lockout Tagout, Safety Tags PVC material to resist water, grease and extreme temperatures. The 7/16in (11mm) diameter brass grommet accepts all safety padlocks. Tags are customizable with name, department and expected completion date.
    atribut:
    • Material: PVC
  11. Lototo Lockout Hasp
    Rating:
    100% of 100
    (1)
    Mulai

    Rp73.900

    Lototo Lockout Hasp
    Deskripsi:
    LOTOTO L420 Steel Safety Lockout Hasp features a 1in (25mm) inside jaw diameter and can hold up to six padlocks. Ideal for lockout by multiple workers at each lockout point, the hasp keeps equipment inoperative while repairs or adjustments are made. Control cannot be turned on until last worker’s padlock is removed from hasp.
  12. ONEBIZ Safety Loto Padlock Station
    Mulai

    Rp3.999.900

    ONEBIZ Safety Loto Padlock Station
    atribut:
    • Dimensions (mm): 558x393x65
  13. Lototo Clamp-on Circuit Breaker Lockout (Pengunci MCB)
    Mulai

    Rp129.900

    Lototo Clamp-on Circuit Breaker Lockout (Pengunci MCB)
    Deskripsi:
    LOTOTO L3821 Safety Lockout Tagout Clamp-On Circuit Breaker Lockout Tagout Device, made of rugged polypropylene and impact modified Nylon. For 120-277V breaker Lockout, handle width 16.5mm.
  14. Lototo Ball Valve Lockout (Pengunci Katup)
    Mulai

    Rp189.900

    Lototo Ball Valve Lockout (Pengunci Katup)
    Deskripsi:
    LOTOTO LS3081 Safety Lockout Tagout Adjustable Ball Valve Lockout Tagout, made from durable ABS, withstand temperature -20 to +90 derajat Celcius, highly resistant of cracking and abrasion and supports extreme weather temperature conditions.
Daftar Harga gembok loto Terbaru October 2026
Lototo Padlock L410 (Gembok)Rp159.900
Lototo Padlock (Gembok)Rp179.900
KRISBOW Padlock (Gembok)Rp119.900
MasterLock Padlock Safety Thermoplastic (Gembok)Rp309.900
Lototo Padlock (Gembok)Rp159.900
Lototo Safety Loto Padlock Station (Lemari Kunci)Rp5.499.900
KRISBOW Padlock Laminated (Gembok)Rp63.900
Stihl Chainsaw Cutting Chain (Rantai Gergaji Mesin)Rp209.900
MS SAFETY Safety Helmet Standard with Staz-On Suspension (Helm Proyek)Rp29.900
MasterLock Universal Miniature Circuit Breaker LockoutRp199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)