Beli gembok abus di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ABUS Padlock Laminated Steel (Gembok)
    Mulai

    Rp56.900

    ABUS Padlock Laminated Steel (Gembok)
    Deskripsi:
    To secure valuables/goods of medium value or at an average risk of theft
  2. ABUS Padlock (Gembok)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp92.900

    ABUS Padlock (Gembok)
    atribut:
    • Size (mm): 50
    • Color: Hitam
  3. ABUS Clynder Aluminium Padlock
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    ABUS Clynder Aluminium Padlock
    atribut:
    • Finish Material: Main Body: Aluminium Alloy, Shackle: Quenched Iron, Key: Brass
    • Specifications: With 3 keys
  4. ABUS Padlock Titalium (Gembok)
    Mulai

    Rp159.900

    ABUS Padlock Titalium (Gembok)
    Deskripsi:
    To secure valuables/goods of lesser value or at a low risk of theft To secure bags, suitcases, jewel cases, cash boxes, lockers, tool boxes, etc.
    atribut:
    • Color: Aluminium
    • Locking: Keyed Different
    • Key Supplied: 2 Keys Incl.
  5. ABUS Padlock (Gembok)
    Mulai

    Rp149.900

    ABUS Padlock (Gembok)
    Deskripsi:
    Granit padlock ABUS 37/55 – the padlock for highest security requirements. The 37/55 Granit is best used to secure halls, doors, gates, containers, trucks etc. Due to the Black Granit anti-corrosion coating, the lock is well suited for outdoor applications. The ABUS-Plus disc cylinder makes the lock very hard to pick. The 37/55 is manufactured in accordance with high European standards and reaches a CEN Class 4 certification. The Granit series is completely made in Germany. For comfortable use in the darkness, one of the two included keys is equipped with an LED light. Granit locks are available either with a code card for easy key reproduction or with a security card for full control over the amount of spare keys in circulation.Lock body and shackle made of special hardened steel Double ball locking mechanism for extreme pulling resistance Available with security card for protection against unauthorized key duplication
  6. ABUS Brass Padlock (Gembok)
    Mulai

    Rp149.900

    ABUS Brass Padlock (Gembok)
    Deskripsi:
    65MB/15 - 65/25: To secure valuables / goods of lesser value or at a low risk of theft 65/30 - 60: To secure valuables / goods of medium value or at an average risk of theft 15 - 25 mm: To secure bags, suitcases, jewellery boxes, cash boxes, etc. 30 - 60 mm: To secure chains, doors, gates, cupboards, lockers, tool boxes, cellar windows, sheds, switchboards, etc.
  7. ABUS Padlock Keyed Alike Standard Shackle (Gembok)
    Mulai

    Rp209.900

    ABUS Padlock Keyed Alike Standard Shackle (Gembok)
    Deskripsi:
    Brass lock body padlocks resist corrosion, so they can be used both indoors and outdoors to restrict access to property. They have solid bodies, which are more secure than laminated bodies because they don't have exposed rivets that can be tampered with, but they're less resistant to smashing than steel lock body padlocks. They have a standard shackle that is less than 1.5" in vertical shackle clearance and are keyed alike, so all locks in the set open with the same key.
    atribut:
    • UNSPSC: 46171501
    • Includes Chain: No
    • Includes ID Tag: No
    • Key Locking Mechanism: Pin Tumbler
    • Keying: Keyed Alike
    • Locking Mechanism: Double Lever Locking
    • Master Key Included: No
    • Number of Keys: 2
    • Number of Locks in Pack: 1
    • Security Level: General Security
    • Shackle Shape: Rounded
    • Shackle Type: Standard Shackle
  8. Denpoo Vacuum Hand
    Mulai

    Rp389.900

    Denpoo Vacuum Hand
    Deskripsi:
    Denpoo HRV-8003 – Vacuum Hand 400 Watt memiliki desain minimalis dengan gagang yang nyaman digenggam. Dapat Anda bawa kemana saja sehingga mampu membersihkan ruangan Anda dengan lebih leluasa. Wadah tampung debu mudah dibersihkan sehingga Anda dapat dengan cepat membersihkan wadah dan menggunakannya kembali.Kapasitas : 0.56 LiterDesain ModernDaya Hisap KuatDilengkapi dengan Tali BahuFilter Debu Permanen
    atribut:
    • Cable Length (m): 5
    • AC Voltage (V/Hz): 220-240/50
    • Dimension (LxWxH) (cm): 42.2x13.1x16
    • Wet & Dry: Not
    • Bagged: Not
    • Bagless: Yes
    • Nozzle: 1
    • Blower: Not
    • Weight (kg): 1.5
    • Color: Gray
    • Made In: PRC (People Republic of China)
  9. ABUS Keyed Different Long Shackle Padlock
    Mulai

    Rp329.900

    ABUS Keyed Different Long Shackle Padlock
    Deskripsi:
    Select 1 Plies for thick webbing. These polyester Type 3 flat eye and eye slings can be used in vertical, basket, and choker hitches. Ideal for easier removal from beneath the load than similar sling types.
    atribut:
    • UNSPSC: 46171501
    • Includes Chain: No
    • Includes ID Tag: No
    • Interchangeable Core: No
    • Key Code: Varies
    • Key Locking Mechanism: Pin Tumbler
    • Key Retaining: No
    • Keying: Keyed Different
    • Lock Body Finish: No Finish
    • Lock Body Material: Brass
    • Lock Body Shape: Rectangular
    • Locking Mechanism: Double Lever Locking
    • Master Key Included: No
    • Number of Keys: 2
    • Number of Locks in Pack: 1
    • Rekeyable: No
    • Security Level: General Security
    • Shackle Shape: Rounded
    • Shackle Type: Long Shackle
    • Vertical Shackle Clearance (inch): 2-31/64
    • Weather Resistant: Yes
  10. ABUS Master Keyed Long Shackle Padlock
    Mulai

    Rp479.900

    ABUS Master Keyed Long Shackle Padlock
    Deskripsi:
    Laminated steel lock body padlocks have laminated bodies that are made up of plates of steel fastened with steel rivets and are used for securing goods. They're not as strong as solid steel body locks as the steel rivets can be tampered with. These padlocks are commonly used in indoor applications as they are less corrosion-resistant than brass and covered lock body padlocks. They have a long 1.5" or more vertical shackle clearance to secure multiple hasps or fittings. These padlocks are master keyed, so all locks in the set open with different keys but can also be opened with a master key. The included keys have random key numbers; master keys are sold separately.
    atribut:
    • UNSPSC: 46171501
    • Includes Chain: No
    • Includes ID Tag: No
    • Interchangeable Core: No
    • Key Code: Varies
    • Key Locking Mechanism: Pin Tumbler
    • Key Retaining: Yes
    • Keying: Master Keyed
    • Lock Body Shape: Rectangular
    • Locking Mechanism: Double Lever Locking
    • Number of Keys: 2
    • Number of Locks in Pack: 1
    • Rekeyable: No
    • Security Level: General Security
    • Shackle Shape: Rounded
  11. Visero Senter Tangan LED (Senter)
    Mulai

    Rp109.900

    Visero Senter Tangan LED (Senter)
    atribut:
    • Battery Life (hour): 10
  12. MASTER LOCK Padlock Combination (Gembok)
    Mulai

    Rp279.900

    MASTER LOCK Padlock Combination (Gembok)
    atribut:
    • UNSPSC: 46171501
    • Number of Locks in Pack: 1
    • TSA Approved: No
  13. MASTER LOCK Padlock Keyed Alike Long Shackle (Gembok)
    Mulai

    Rp309.900

    MASTER LOCK Padlock Keyed Alike Long Shackle (Gembok)
    Deskripsi:
    Laminated steel lock body padlocks have laminated bodies that are made up of plates of steel fastened with steel rivets and are used for securing goods. They're not as strong as solid body locks as the steel rivets can be tampered with. These padlocks are commonly used in indoor applications as they are less corrosion resistant than aluminum, chrome-plated, brass, stainless steel, and covered lock body padlocks. They have a long 1.5" or more vertical shackle clearance to secure multiple hasps or fittings. They're keyed alike, so all locks in the set open with the same key.
    atribut:
    • UNSPSC: 46171501
    • Includes ID Tag: No
    • Interchangeable Core: No
    • Key Locking Mechanism: Pin Tumbler
    • Key Retaining: No
    • Keying: Keyed Alike
    • Lock Body Shape: Rectangular
    • Number of Keys: 2
    • Number of Locks in Pack: 1
    • Shackle Type: Long Shackle
  14. TEKIRO Hex Key Short Arm Metric (Kunci L)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp7.900

    TEKIRO Hex Key Short Arm Metric (Kunci L)
    Deskripsi:
    Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2
  15. ABUS Padlock Cylinder Aluminium (Gembok)
    Mulai

    Rp149.900

    ABUS Padlock Cylinder Aluminium (Gembok)
    Deskripsi:
    -Since it is the safe design without engraving of the key number on the main body, it prevents serious unlocking crimes. On a key, the key number is engraved.-With the hard quenched steel shackle, it realizes highly lightweight and strength.-It is a alu-School and office lockers, mail boxes, bags, tool boxes, car stopping poles, etc.
    atribut:
    • Width: 40mm
    • Shackle Diameter: 6.5mm
    • B: 23mm
    • C: 22mm
    • Purpose of Use: School and office lockers, mail boxes, bags, tool boxes, car stopping poles, etc.
  16. ABUS Clynder Brass Padlock
    Mulai

    Rp189.900

    ABUS Clynder Brass Padlock
    atribut:
    • Specifications: With 3 keys
  17. ABUS Padlock Aluminium
    Mulai

    Rp739.900

    ABUS Padlock Aluminium
    atribut:
    • Width (mm): 40
  18. ABUS Clynder Aluminium Padlock
    Mulai

    Rp96.900

    ABUS Clynder Aluminium Padlock
    Deskripsi:
    -Since it is the safe design without engraving of the key number on the main body, it prevents serious unlocking crimes. On a key, the key number is engraved.-With the hard quenched steel shackle, it realizes highly lightweight and strength.-It is a alu-School and office lockers, mail boxes, bags, tool boxes, car stopping poles, etc.
    atribut:
    • Color: 6 Colors
    • Character Size: Medium
    • Purpose of Use: School and office lockers, mail boxes, bags, tool boxes, car stopping poles, etc.
  19. TEKIRO Padlock Long Type (Gembok Panjang)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp70.900

    TEKIRO Padlock Long Type (Gembok Panjang)
    Deskripsi:
    Gembok Tekiro bukan gembok biasa, gembok yang sangat aman dan dilengkapi juga dengan kunci cadangan. Cocok untuk pagar rumah, kantor dan gudang.Fungsi : Untuk mengunci cakram motor, pintu pagar, kunci box mobil, untuk kebutuhan sehari-hariMaterial : Hardened Stainless Steel
    atribut:
    • Material: Hardened Stainless Steel
  20. Vention USB-C to HDMI 4K Adapter Thunderbolt to HDMI Converter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    Vention USB-C to HDMI 4K Adapter Thunderbolt to HDMI Converter
    atribut:
    • Connector Material: Gold-plated
    • Chipset: LT8711HE
    • Shell: Aluminium Alloy+ABS
Daftar Harga gembok abus Terbaru October 2026
ABUS Padlock Laminated Steel (Gembok)Rp56.900
ABUS Padlock (Gembok)Rp92.900
ABUS Clynder Aluminium PadlockRp159.900
ABUS Padlock Titalium (Gembok)Rp159.900
ABUS Padlock (Gembok)Rp149.900
ABUS Brass Padlock (Gembok)Rp149.900
ABUS Padlock Keyed Alike Standard Shackle (Gembok)Rp209.900
Denpoo Vacuum HandRp389.900
ABUS Keyed Different Long Shackle PadlockRp329.900
ABUS Master Keyed Long Shackle PadlockRp479.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait