MASTER LOCK Padlock Keyed Alike Long Shackle (Gembok)

Sebelum PPN:
Rp309.900 - Rp999.900
Spesifikasi
UNSPSC46171501
Includes ID TagNo
Interchangeable CoreNo
Key Locking MechanismPin Tumbler
Key RetainingNo
KeyingKeyed Alike
Lock Body ShapeRectangular
Number of Keys2
Number of Locks in Pack1
Shackle TypeLong Shackle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Laminated steel lock body padlocks have laminated bodies that are made up of plates of steel fastened with steel rivets and are used for securing goods. They're not as strong as solid body locks as the steel rivets can be tampered with. These padlocks are commonly used in indoor applications as they are less corrosion resistant than aluminum, chrome-plated, brass, stainless steel, and covered lock body padlocks. They have a long 1.5" or more vertical shackle clearance to secure multiple hasps or fittings. They're keyed alike, so all locks in the set open with the same key.
Feature
Padlock Shackle Dia 3/8 in Shackle Height 2 1/2 in Shackle Width 15/16 in Shackle Material Boron Body Height 1 1/2 in Body Width 2 in Body Thickness 1 in Body Material Steel Number of Bumpers 2 Number of Pins 4 Pin Key Type Alike Control Key Registration Required No Opens with Key No A152 Body Color Silver Body Finish Laminated Keyway Type Master K1 Weather Resistant No High Security Yes Interchangeable Core No Padlock Body Shape Rectangular Rekeyable No

Ulasan Produk

Tidak ada ulasan