Beli forklif di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitsubishi Forklift Diesel (Truk Forklift)
    Mulai

    Rp289.999.900

    Mitsubishi Forklift Diesel (Truk Forklift)
    Deskripsi:
    The latest generation of GRENDiA continues to set the very highest standards for IC engine counter­balance trucks. The philosophy behind GRENDiA has always been simple: maximum productivity, minimal running costs, and legendary reliability.With its exceptional fuel economy, cutting-edge features, durable components and low-maintenance design, GRENDiA is the perfect example of this thinking.To that, Mitsubishi Forklift Trucks has added a host of ergonomic features to maximise comfort, control and precision. The result is a forklift that can be relied upon to deliver top performance, whatever the application, whatever the conditions.
    atribut:
    • Power Source: Diesel
    • Lift Height (mm): 3000
  2. NAMI Forklift Counter Balance Electric TK (Truk Forklift Elektrik)
    Mulai

    Rp489.999.900

    NAMI Forklift Counter Balance Electric TK (Truk Forklift Elektrik)
    atribut:
    • Power Type: Battery
    • Operation Type: Seated
    • Load Center: 500mm
    • Rim Size Rear: 4.33R-8
    • Tyres No. Front/Rear (X=drive): 2X/2
  3. KESTONE Forklift (Truk Forklift)
    Mulai

    Rp29.999.900

    KESTONE Forklift (Truk Forklift)
    atribut:
    • Fuel: Diesel
  4. Schuetz Ecobulk IBC Tank MX 1000 (Tangki IBC)
    Mulai

    Rp4.699.900

    Schuetz Ecobulk IBC Tank MX 1000 (Tangki IBC)
    atribut:
    • Nominal Capacity (L): 1000
    • Pallet Type: Steel-framepallet, zinced
    • Brimful Capacity (L): 1060
    • Height (mm): 1160 (with Pallet)
    • Length (mm): 1200
    • Width (mm): 1000
  5. HELI Forklift Engine (Truk Forklift)
    Mulai

    Rp359.999.900

    HELI Forklift Engine (Truk Forklift)
    atribut:
    • Lifting Height (mm): 3000
  6. NICHIYU Forklift Counter Balance Electric (Truk Forklift Elektrik)
    Mulai

    Rp379.999.900

    NICHIYU Forklift Counter Balance Electric (Truk Forklift Elektrik)
    Deskripsi:
    The Nichiyu FB-80 Series electric forklift is pioneering the future of logistics with its cutting-edge ECO technology.Boasting an intelligent and sustainable energy management system, this eco-friendly electric forklift promises consistent optimal performance. It is equipped with powerful drive technology and superb hydraulics. It is not only economically efficient and reliable, but also excels in safety, stability and ergonomics. The FB-80 Series is pushing boundaries in electric forklift technology and redefining logistics excellence.ECO Excellence: At a heart of the FB-80 Series forklift lies its industry-leading ECO technology that is clean and efficient. Low energy consumption combines with minimal maintenance and resilient recovery ensure superb load handling and outstanding drive control.
    atribut:
    • Lift Height (h3) (mm): 3000
    • Load Center - Distance (mm): 500
    • Overall Height With Mast Raised (h4) (mm): 4055
    • Forks Length L (mm): 1070
  7. KRISBOW Forklift Electric (Truk Forklift Elektrik)
    Mulai

    Rp459.999.900

    KRISBOW Forklift Electric (Truk Forklift Elektrik)
    Deskripsi:
    -Fast battery charging process, efficient, and long-term use-Increase productivity and reduce time wasted on maintenance-Operators are easy to operate the unit as needed and safety when operating
    atribut:
    • Power: Electric
  8. Mitsubishi Forklift Gasoline (Truk Forklift)
    Mulai

    Rp279.999.900

    Mitsubishi Forklift Gasoline (Truk Forklift)
    atribut:
    • Power Source: Gasoline/Petrol/LPG
    • Lift Height (mm): 3000
    • Load Center Distance (mm): 500
    • Operator Type: Seated
    • Tyres: PS/PS : Pneumatic tyre (Ban hidup) single
    • Oil Flow for Attachments (L/minute): 60
    • Type of Drive Control: Powershift 1/1
  9. GRAM Forklift Scale (Truk Forklift)
    Mulai

    Rp109.999.900

    GRAM Forklift Scale (Truk Forklift)
    atribut:
    • Size (kg): 2000
    • Battery Life Indicator (hour): 45
    • Blade Battery Life (hour): 72
    • Blade Height (mm): 59
    • Blade Material: Superior in Epoxy Painted Steel, Base in Steel with Protective Coating
    • Blade Sealing Protection: IP-54
    • Display: 6-Digit Backlit LCD
    • Fork Dimensions (mm): 1257x540x135
    • Height of Digits (mm): 25
    • Indicator Dimensions (mm): 220x182x86
    • Indicator Material: ABS
    • Indicator Sealing Protection: IP-65
    • Internal Connectivity: Wifi
    • Load Censor: 4 pcs. Load Cells Type H8C Rebel
    • Packaging Dimensions (mm): 1400x800x200
    • Power Supply (V/Hz): 230/50 (Euro), 11 AC
    • Resolution (g): 1000
    • Type of Fork Attachment: FEM2
    • Weighing units: kg
    • Working Temperature (°C): +5/+35
  10. SOJIHEX Electric Forklift (Truk Forklift Elektrik)
    Mulai

    Rp199.999.900

    SOJIHEX Electric Forklift (Truk Forklift Elektrik)
    atribut:
    • Capacity (t): 2
    • Size (m): 3
    • Power Supply (V/Ah): 72/100 (Lead-acid Battery)
    • Lifting Motor (kW): 5 AC
    • Drive Motor (kW): 5 AC
    • TIRE: High wear-resistant solid tires
  11. IMOW Forklift Electric (Truk Forklift Elektrik)
    Mulai

    Rp349.999.900

    IMOW Forklift Electric (Truk Forklift Elektrik)
    atribut:
    • Operator Type: Seated
  12. BYD Forklift Electric (Truk Forklift Elektrik)
    Mulai

    Rp689.999.900

    BYD Forklift Electric (Truk Forklift Elektrik)
    atribut:
    • Charging (hour): 45325
    • Operator: Seated
    • Working Time (hour): 6-7
  13. VMAX Forklift (Truk Forklift)
    Mulai

    Rp439.999.900

    VMAX Forklift (Truk Forklift)
    Deskripsi:
    -Power system : Equipped with chinese powerful and rellable engines with excellent environmental performance original imported Isuzu, Mitsubishi and cummins engines are optimal.-Heavy-duty driving axle : Install heavy-duty driving axle to ensure safety work at bad working conditions.-Hydraulic system : Adopt advanced load sense technology which offers flow for steering system to save energy, protect envoironment, and lower the system heat.
    atribut:
    • Max. Lift Height of Fork (Standard) (mm): 3000
    • Operating Type: Drive In Seat
    • Power Tyoe: Diesel
  14. NICHIYU Forklift Electric (Truk Forklift Elektrik)
    Mulai

    Rp399.999.900

  15. Shibata(Forklift) Rearview Forklift Mirror (Kaca Spion Forklift)
    Mulai

    Rp469.900

  16. HELI Forklift Electric (Lead Acid Battery) (Truk Forklift Elektrik)
    Mulai

    Rp369.999.900

  17. NAMI Forklift Counter Balance Electric TKA 3 Fulcrum (Forklift Stacker Elektrik)
    Mulai

    Rp359.999.900

    NAMI Forklift Counter Balance Electric TKA 3 Fulcrum (Forklift Stacker Elektrik)
    atribut:
    • Operator Type: Seated
    • Max. Lifting Height: 3000mm
    • Load Center: 500mm
    • Fork Dimensions-L/W/T: 920x100x35mm
    • Lifting Speed Laden/Unladen (mm/s): 125/170
  18. KRISBOW Hand Pallet (Troli Palet Manual)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.699.900

    KRISBOW Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  19. HELI Forklift Electric G2 Series (Truk Forklift Elektrik)
    Mulai

    Rp429.999.900

    HELI Forklift Electric G2 Series (Truk Forklift Elektrik)
    atribut:
    • Rated Capacity (kg): 1500
    • Mast Type: M300, 2-Stage
    • Lifting Height (mm): 3000
    • Long Fork (mm): 920
    • Charger: 80V / 100A
    • Load Center (mm): 500
    • Tyre Type: Pneumatic
Daftar Harga forklif Terbaru October 2026
Mitsubishi Forklift Diesel (Truk Forklift)Rp289.999.900
NAMI Forklift Counter Balance Electric TK (Truk Forklift Elektrik)Rp489.999.900
KESTONE Forklift (Truk Forklift)Rp29.999.900
Schuetz Ecobulk IBC Tank MX 1000 (Tangki IBC)Rp4.699.900
HELI Forklift Engine (Truk Forklift)Rp359.999.900
NICHIYU Forklift Counter Balance Electric (Truk Forklift Elektrik)Rp379.999.900
KRISBOW Forklift Electric (Truk Forklift Elektrik)Rp459.999.900
Mitsubishi Forklift Gasoline (Truk Forklift)Rp279.999.900
GRAM Forklift Scale (Truk Forklift)Rp109.999.900
SOJIHEX Electric Forklift (Truk Forklift Elektrik)Rp199.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)