NICHIYU Reach Stacker Electric Forktlift Stand-on Type (Forklift Stacker Elektrik)

Sebelum PPN:
Rp479.999.900 - Rp599.999.900
Spesifikasi
Motor TypeAC
Load Center (mm)500
Number of Wheel2/1/2 (Load/Drive/Caster)
Lift Height (h3) (mm)3000
Max. Gradeability (%)10/14.3 (3 Min. Rating, 1.5Km/H And Over)
Power Steering Motor (kW)0.3 DC (60 Min. Rating, Control)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Superb handling and refined technology of our leading-edge trucks. Nichiyu’s pioneering expertise in electric forklift trucks has developed the FBR85 Series, the latest of its industry-first generation of top-performing reach trucks. Equipped with the latest of innovative of technology and features, these trucks promise optimum maneuverability, smooth operability, safety, and comfort within the robust materials handling and logistics environment.
Feature
Superior Performance
- Customized Operability
- Revolutionary AC Technology
- Increased energy efficiently

Superior Advantages
- Enhanced stability
- Improvement of stability
- Improved mast rigidity

Superior Safety
- Anti-slip control
- Travel Hydraulic Interlock
- Emergency stop button
- Simple passcode entry system

Superior Productivity
- Improved visibility of LCD monitors even when outdoors and under the bright sunlight
- Improved ride comfort is achieved through upgraded control elements.
- Inclined steering wheel
- Hand grip for riding (conforming to ISO3691)
- Waist pad
- Completed with a range of features for user comfort.
- Magnet compatible flat top panel
- Large glove compartment
- Low floor height – without increasing the size of the caster wheels.

Ulasan Produk

Tidak ada ulasan