SIMMONS Foot Valves

Sebelum PPN:
Rp1.399.900 - Rp4.499.900
Spesifikasi
UNSPSC40141622
Application - ValvesPumps
Body Material - ValvesBronze
Cap to Inlet Center (inch)1-1/2
Connection Type - ValvesFNPTxFNPT
DesignSpring
Flow DesignSingle
Item - Foot ValvesFoot Valve
Max. Steam Pressure - Valves (psi WSP)400
Max. Water Pressure - Valves400
Maximum Temperature - Valves (°F)190
Mounting Orientation - ValvesHorizontal; Vertical
Seal Material - ValvesBuna-N
Seat Material - ValvesBronze
Spring MaterialStainless Steel
StandardsNSF 372, 61 Certified
Strainer MaterialStainless Steel
Valve Body DesignInline

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Faucet sprayer hose adapters make connections between sprayers and sprayer hoses.
Feature
Item - Foot Valves Foot Valve Flow Design Single Design Spring Application - Valves Pumps Valve Body Design Inline Body Material - Valves Bronze Strainer Material Stainless Steel Pipe or Tube Size - Valves 1 1/2 in Connection Type - Valves FNPT x FNPT Max Steam Pressure - Valves 400 psi WSP Max Water Pressure - Valves 400 psi Cracking Pressure - Valves 1.0 psi Max Temp - Valves 190 Degrees F Mounting Orientation - Valves Horizontal Vertical Seat Material - Valves Bronze

Ulasan Produk

Tidak ada ulasan

Halaman Terkait