Airtac Foot Pedal Valve

Sebelum PPN:
Rp249.900 - Rp969.900
Spesifikasi
FluidAir (to be filtered by 40μm filter element)
Pressure Range (MPa)0 to 1.0 (0-145Psi)
LubricationNot Required
OperatingActing type controlled by foot normally closed
Proof Pressure (MPa)1.5 (215Psi)
Temperature (°C)- 20 to 70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
1. Direct acting and normally closed type . 3F210 08 L
2. The 3F series has aluminum foot pedal and 3FM series has
plastic foot pedal, in direct acting type, horizontal and compact
structure .
3. If the duration of direction-change is long, the valves with lock
may be selected.
4. The clamping framework is steady and reliable that it is easy
and quick to unlock . However, with the limitation of the dimension
of structure, it can not bear frequent strong impact

Ulasan Produk

Tidak ada ulasan