Beli fluke 87 v digital multimeter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FLUKE Multimeter (Multitester)
    Mulai

    Rp5.099.900

    FLUKE Multimeter (Multitester)
    Deskripsi:
    -Voltage and frequency can be measured accurately for inverters and equipment that produce noise.
  2. FLUKE Multimeter Digital
    Mulai

    Rp3.799.900

    FLUKE Multimeter Digital
    Deskripsi:
    This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
  3. FLUKE Multimeter Digital True RMS (Multitester)
    Mulai

    Rp9.999.900

    FLUKE Multimeter Digital True RMS (Multitester)
    atribut:
    • Direct Current: 10A
    • Alternating Current: 10A
    • Resistance: 50MΩ
    • Detection Method: True Effective Value Type (RMS)
    • Maximum Display: 6000 counts
    • Voltage (V): 1000 (DC); 1000 (AC)
    • Width x Depth x Height: 90x43x185mm
  4. FLUKE Multimeter Digital Kit (Multitester)
    Mulai

    Rp16.999.900

    FLUKE Multimeter Digital Kit (Multitester)
    Deskripsi:
    Fluke 87V menambah fungsi pengukuran, fitur pemecahan masalah, resolusi, dan akurasi untuk memecahkan lebih banyak masalah pada penggerak motor, dalam otomatisasi pabrik, distribusi daya, dan peralatan elektromekanis. 87V beroperasi sangat mirip dengan 87 klasik, tetapi dengan daya pemecahan masalah, keamanan, kenyamanan, dan perlindungan benturan yang lebih besar. Multitester ini disatukan dalam 1 Kit dengan aksesoris-aksesoris untuk pengukuran yang aman dan lebih baik
    atribut:
    • DC Voltage: 1000V
    • AC Voltage: 1000V
    • Direct Current: 10A
    • Alternating Current: 10A
    • Resistance: 50MΩ
    • Detection Method: True Effective Value Type (RMS)
    • Maximum Display: 20000 counts
    • Width x Depth x Height: 98x52x201mm
  5. FLUKE Multimeter Digital Rugged (Multitester)
    Mulai

    Rp20.999.900

    FLUKE Multimeter Digital Rugged (Multitester)
    Deskripsi:
    -Withstands excessive impulse exceeding 8000V. Its safety performance prevents human body from getting affected even when surge or spike causes ark blasting.-Has a complete shield protection design and it can operate under extreme conditions at temperatures from -15°C to +55°C(can operate for up to 20 minutes at -40°C)and relative humidity of 95%.-Power Supply:AA Dry Batteryx6 (accessory).-IP67 waterproof/dust proof design.-Measurement range can expand to 1000V.-Measures alternating/direct current of up to 10A
    atribut:
    • AC Current (A): 0.0000001 - 10
    • AC Voltage (V): 0.0001 - 1000
    • Battery Life (hour): 800
    • Battery Type: Three AA batteries
    • Capacitance (μF): 0.001 - 9999
    • DC Current (A): 0.0000001 - 10
    • DC Voltage (V): 0.0001 - 1000
    • Drop Test (ft): 10 drop test
    • Dustproof/waterproof Rating: IP 67
    • External protection: Rubber holster
    • Frequency (Hz): 0.5 - 199990
    • Maximum Display: 6000
    • Mine Safety: MSHA Approved
    • Resistance (ohm): 0.1 - 50000000
    • Safety Rating: CAT IV 600 V/CAT III 1000 V
    • Size (HxWxL) (cm): 6.35x10.0x19.81 (with holster)
    • Temperature (°C): -200 to +1090
  6. FLUKE Digital Tester
    Mulai

    Rp3.999.900

    FLUKE Digital Tester
    atribut:
    • AC Current: 400.0μA, 4000μA, 40.00mA, 400.0mA, 4.000A, 10.00A
    • AC Voltage: 600.0mV, 6.000V, 60.00V, 600.0V, 1000.0V
    • Battery: AA battery x 2
    • Capacitance: 40.00nF, 400.0nF, 4.000μF, 40.00μF, 400.0μF, 2000μF
    • Counting Display: 6000
    • DC Current: 400.0μA, 4000μA, 40.00mA, 400.0mA, 4.000A, 10.00A
    • DC Voltage: 600.0mV, 6.000V, 60.00V, 600.0V, 1000.0V
    • Dimensions (mm): 183x91x49.5
    • Dust/Water Protection: IP40
    • Operating Temperature (°C): 0 to 40
    • Resistance: 400.0Ω, 4.000kΩ, 40.00kΩ, 400.0kΩ, 4.000MΩ, 40.00MΩ
  7. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  8. FLUKE Multimeter Digital True-RMS (Multitester)
    Mulai

    Rp4.899.900

    FLUKE Multimeter Digital True-RMS (Multitester)
    Deskripsi:
    Compact true-rms meter for accurate electrical installation and troubleshootingThe Fluke 110 is a versatile multimeter for electrical measurements and troubleshooting. Trusted by residential and commercial electricians for troubleshooting and maintenance. The 110 is for professional use, where true-rms accuracy is needed.- True-rms ac voltage for accurate measurements on non-linear signals- Large white LED backlight to work in poorly lit areas- Resistance and continuity- Min/Max/Average to record signal fluctuations- CAT III 600 V safety rated
    atribut:
    • Safety Rated: IEC 61010-1, Pollution degree 2; IEC 61010-2-033, CAT III 600 V
    • Display: Digital: 6000 counts, updates 4/sec
    • Bar Graph: 33 segments, updates 32/sec
    • Temperature (°C): Operating : -10 to + 50; Storage : -40 to + 60
    • Battery Type: 9 volt Alkaline, IEC 6LR61
    • AC Millivolts Accuracy (%): 1.0 + 3 (dc, 45 Hz to 500 Hz); 2.0 + 3 (500 Hz to 1 kHz) (true-RMS)
    • AC Millivolts Range (mv): 600 (true-RMS)
    • AC Millivolts Resolution (mv): 0.1 (true-RMS)
    • AC Volts Accuracy (%): 1.0 + 3 (dc, 45 Hz to 500 Hz); 2.0 + 3 (500 Hz to 1 kHz) (true-RMS)
    • AC Volts Range (V): 6.000 - 600.0 (true-RMS)
    • AC Volts Resolution (V): 0.001-0.1 (true-RMS)
    • Battery Life (hour): 400 typical, without backlight
    • DC Millivolts Accuracy (%): 0.5 + 2
    • DC Millivolts Range (mv): 600
    • DC Millivolts Resolution (mv): 0.1
    • DC Volts Accuracy (%): 0.5 + 2
    • DC Volts Range (V): 6.000 - 600.0
    • DC Volts Resolution (V): 0.001-0.1
    • Maximum Voltage (V) : 600 (between any terminal and earth ground)
  9. FLUKE Tang Ampere
    Mulai

    Rp1.799.900

  10. FLUKE Clamp Meter with Minimum Resolution
    Mulai

    Rp6.099.900

    FLUKE Clamp Meter with Minimum Resolution
    atribut:
    • Category: Measurement = CAT III 600V
    • Dimensions (mm): 162.4x58.2x30.5
    • Dust/Water Protection: IP40
    • Included Accessories: Soft case, 3 x AAA batteries, TL75 test lead
    • Maximum Measuring Conductor Diameter (mm): 37
    • Resistance (Ω): 400.0/4000
    • Voltage (V): 600 (AC)
  11. FLUKE Digital Multitester
    Mulai

    Rp14.999.900

    FLUKE Digital Multitester
    atribut:
    • AC Current: 600.0μA, 6000μA, 60.00mA, 400.0mA, 6.000A, 10.00A
    • AC Voltage: 600.0mV, 6.000V, 60.00V, 600.0V, 1000.0V
    • Basic Accuracy: [DC Voltage] ±(0.05%+1 count), [DC Current] ±(0.2%+2 counts)
    • Capacitance: 1.000nF, 10.00nF, 100.0nF, 1.000μF, 10.00μF, 100.0μF, 1000μF, 10.00mF, 100.0mF
    • Counting Display: 50000
    • DC Current: 600.0μA, 6000μA, 60.00mA, 400.0mA, 6.000A, 10.00A
    • DC Voltage: 600.0mV, 6.000V, 60.00V, 600.0V, 1000V
    • Dimensions (mm): 201x98x52
    • Discharge Type (s/μF): [Charging capacitive load] 1.5
    • Dust/Water Protection: IP30
    • Frequency: 99.999Hz, 999.99Hz, 9.9999kHz, 99.999kHz, 999.99kHz
    • Included Accessories: TL75 test lead, AC175 alligator clip, 80BK-A temperature measurement probe, 9V battery
    • Operating Temperature (°C): -20 to 55
    • Range (TΩ): (Bar graph) 0~2
    • Resistance: 600.0Ω, 6.000kΩ, 60.00kΩ, 600.0kΩ, 6.000MΩ, 50.00MΩ
    • Storage Temperature (°C): -40 to 60
    • Temperature Measurement Range (°C): (K type thermocouple) -200 to 1350
    • Timer: 0 to 99 minutes/Setting in 1 minute increments/Display in 1 second increments
  12. FLUKE Clamp Meters
    Mulai

    Rp26.999.900

    FLUKE Clamp Meters
    Deskripsi:
    True-rms measurements and optimized ergonomics make the 320 Series Clamp Meters the best general troubleshooting tools for commercial and residential electricians. The 323, 324 and 325 are designed to verify the presence of load current, AC voltage and continuity of circuits, switches, fuses and contacts. These small and rugged clamp meters are ideally suited for current measurements up to 400 A in tight cable compartments. The Fluke 324 model also includes temperature and capacitance measurement capabilities.Content :Clamp meter, Test Leads, Soft Case, User's Manual
    atribut:
    • DMM Response Type: True RMS
    • Current Measure AC Max (A): 1000
    • Jaw Opening Max (mm): 34
    • Dimensions (HxWxD) (mm): 249x85x45
    • Product Range: Fluke - 37x Series
  13. FLUKE True-RMS AC/DC Clamp Meters
    Mulai

    Rp7.299.900

    FLUKE True-RMS AC/DC Clamp Meters
    Deskripsi:
    Be ready for anythingThe Fluke True RMS Clamp Meter can read both AC and DC modes. Additionally, it is compatible with the new iFlex flexible current probe (sold separately), which increases the measurement range and provides increased display flexibility, and improved wire access.
    atribut:
    • Operating Humidity (without condensation) (%): Non condensing (<10 °C); ≤90 RH (10 °C to 30 °C); ≤75 RH (30 °C to 40 °C); ≤45 RH (40 °C to 50 °C)
    • Storage Altitude (m): 12000
    • Storage Temperature (°C): -40 to 60
  14. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp819.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  15. FLUKE IMSK Industrial Multimeter Service Kit (Multitester)
    Mulai

    Rp18.999.900

    FLUKE IMSK Industrial Multimeter Service Kit (Multitester)
    Deskripsi:
    This kit combines the Fluke 179 True-RMS DMM and the Fluke 323 True-RMS clamp meter. Both tools are rugged, reliable and accurate, as well as extremely easy to operate. Fluke 179 True-RMS Digital MultimeterThe Fluke 179 is the preferred solution for professional technicians around the world. It includes the features you need to troubleshoot and repair electrical and electronic systems:- Delivers accurate true-rms AC current and voltage plus frequency, capacitance, resistance, continuity and diode measurements- Increases productivity with manual and automatic ranging, Display Hold, Auto Hold, and Min/Max-average recording- Includes a built-in thermometer to measure temperature without having to carry a separate instrument Fluke 323 True-RMS Clamp MeterThe Fluke 323 clamp meter provides true-rms measurements, optimized ergonomics, and large display for efficient troubleshooting. It's designed to perform in the toughest environments and provide noise-free, reliable results, so you can confidently diagnose problems almost anywhere.- Rugged, reliable basic true-rms clamp meter for measuring current up to 400 A- Measures AC current to 400 A- Measures AC voltage and DC voltage to 600 V- Provides true-rms AC voltage and current for accurate measurements on non-linear signals- Measures resistance to 4 kΩ with continuity detection- Features a CAT III 600 V, CAT IV 300 V safety rating
    atribut:
    • Operating Temperature (°C): -10 to +50
    • Storage Temperature (°C): -30 to +60
    • Humidity (without condensation) (%): 0 - 90 (0°C - 35°C); 0 - 70 (35°C -50°C)
    • Overvoltage Category: EN 61010-1 to 1000 V CAT III; EN 61010-1 to 600 V CAT IV (FLK 179); CAT III 600 V CAT IV 300 V (FLK 323)
    • Battery Type: Alkaline
    • AC Response: True RMS
    • Battery Life (hour): 200 typical, without backlight
    • Capacitance Resolution (nF): 1
    • Current AC Resolution (mA): 0.01
    • Current DC Resolution (mA): 0.01
    • Data Hold: Yes
    • Dimensions (mm): 43x90x185 (FLK 179); 207x75x34 (FLK 323)
    • Frequency Resolution (Hz): 0.01
    • Max Wire Diameter (mm): 30
    • Resistance Resolution (ohm): 0.1
    • Temperature Resolution (°C): 0.1
    • Voltage AC Resolution (mV): 0.1
    • Voltage DC Resolution (mV): 0.1
  16. FLUKE Industrial Multimeter Service Combo Kit (Multitester)
    Mulai

    Rp18.999.900

    FLUKE Industrial Multimeter Service Combo Kit (Multitester)
    Deskripsi:
    This combo kit is built around the Fluke 87V, the most widely used industrial digital multimeter in the world, combined with the i400 AC current clamp. Together they provide the resolution and accuracy to efficiently troubleshoot any electrical system. The kit includes special accessories to make you even more productive on the job and will save over 15% compared with the individually priced items. Plus, you'll be working with the most trusted tools in the world.Fluke-87V Multimeter has true-rms accuracy and advanced functionality to give you the results you need- True-rms accuracy with manual and automatic ranging, Display Hold, Auto Hold, and Min/Max-Average recording- Efficiently troubleshoot motor drives, plant automation, power distribution, and electromechanical equipment even in loud, high-energy, and high-altitude locations- A low pass filter supports accurate frequency measurements on VFDs and captures intermittents as fast 250 µSFluke-i400 AC 400A Current Clamp turns the 87V into a clamp meter- The current clamp provides accurate current measurements up to 400 A ac without breaking electric circuits- Allows taking measurements safely with industry standard safety ratingsSelect accessories like temperature probe, test leads and alligator clips- The 80BK-A DMM Temperature Probe plugs into the 87V's voltage jacks and allows temperature measurements from -40 °C to 260 °C (-40 °F to 500 °F)- TL75 Test Leads and AC175 Alligator Clips complete this versatile kit.Key safety features- Safety rated CAT III 1000 V, CAT IV 600 V meter to get you home safely from the job.- Designed to withstand spikes of more than 8000 V. Audible Input Alert warning against wrong use of input jacks.
    atribut:
    • Display: 6000 counts updates 4/Sec; 19999 counts in high–resolution mode
    • Analog Bar Graph: 32 segments, updates 40/sec
    • Battery Type: Alkaline
    • Battery Life (hour): 400 typical, without backlight
    • Size (mm): 201x98x52 (with holster) (87V)
    • Operating Temperature (°C): -20 to +55
    • AC Current Range: 0.1μA to 10A
    • AC Voltage Range: 0.1mV to 1000V
    • Capacitance Range: 0.01nF to 9999μF
    • DC Current Range: 0.1μA to 10A
    • DC Voltage Range: 0.1mV to 1000V
    • Frequency Range: 0.5Hz to 200kHz
    • Humidity (without condensation) (%): 0 - 90 (0°C - 35°C); 0 - 70 (35°C - 55°C)
    • Maximum Conductor Diameter (mm): 32 (Fluke i400)
    • Maximum Duty Cycle (%): 99.9
    • Nominal Current Range (A): 400 (Fluke i400)
    • Operating Altitude (m): 2000
    • Output Cable Length (m): 1.5 (Fluke i400)
    • Resistance Range: 0.1Ω to 50MΩ
    • Storage Temperature (°C): -40 to + 60
  17. FLUKE Industrial Combo Kit FLUKE-179/EDA2
    Mulai

    Rp14.999.900

    FLUKE Industrial Combo Kit FLUKE-179/EDA2
    Deskripsi:
    True RMS capacitance, resistance, continuity, and frequency measurements for accurate measurement of distorted wave signals Large display for easy viewing of measurements Min/Max/Average modes for recording signal fluctuations Display hold function Automatic/manual range switching Recommended case: C25 with temperature measurement functionA versatile multimeter
    atribut:
    • AC Current: 60.00mA,400.0mA,6.000A,10.00A
    • AC Voltage: 600.0mV,6.000V,60.00V,600.0V,1000.0V
    • Battery: 9V battery x 1
    • Capacitance: 1000nF,10.00μF,100.0μF,9999μF
    • DC Voltage: 600.0mV,6.000V,60.00V,600.0V,1000.0V
    • DC Vurrent: 60.00mA,400.0mA,6.000A,10.00A
    • Dimensions (mm): 185x90x43
    • Display: [Count display] 6000
    • Frequency: 99.99Hz,999.9Hz,9.999kHz,99.99kHz
    • Included Accessories: TL75 test lead 80BK-A temperature measurement probe, 9V battery, industrial kit
    • Operating Temperature (°C): -10~50
    • Rating: DC60V
    • Resistance: 600.0ohm,6.000kohm,60.00kohm,600.0kohm,6.000Mohm,50.00Mohm
    • Storage Temperature (°C): -40~60
    • Temperature Measurement Range (°C): -40~400
    • Tip: 27 length
    • Warranty Period: lifetime
  18. KRISBOW Digital Multimeter (Multitester)
    Mulai

    Rp399.900

    KRISBOW Digital Multimeter (Multitester)
    Deskripsi:
    PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
  19. FLUKE Multimeter Digital (Multitester)
    Mulai

    Rp14.999.900

    FLUKE Multimeter Digital (Multitester)
    Deskripsi:
    Resolution: (DC voltage) Max.0.1 mV, (AC voltage) Max.0.1 mV, (DC current) Max.0.01 mA, (AC current) Max.0.01 mA, (Resistance) Max.0.1 ohm, (Capacitance) Max.1 nF, (Frequency) 0.01Hz max., (Temperature) 0.1 degrees Celsius max.
    atribut:
    • Maximum Value: (DC voltage) 1000 V, (AC voltage) 1000 V, (DC current) 10 A, (AC current) 10 A, (resistance) 50 M ohm, (capacitance) 10000 microF, (frequency) 100 kHz
    • Dimensions (mm): 43x90x185
    • Humidity Range: 0-90% (0-35 degrees Celsius), 0-70% (35-50 degrees Celsius)
    • Weight (g): 420
    • Lifespan: Alkaline battery: Up to 200 hours when backlight is not used
    • Operating/Storage Temperature (°C): -10 to + 50 / -30 to +60
    • TRUSCO Number: 765-7331
    • Voltage (V): 1000 (AC); 1000 (DC)
  20. FLUKE Low-Pressure Test Pump
    Mulai

    Rp31.999.900

    FLUKE Low-Pressure Test Pump
    Deskripsi:
    The Fluke 700LTP-1 is a hand operated pressure pump designed to generate either vacuum to -3psi/-0.90bar or pressures to 100psi/6.9bar. The Fluke 700LTP-1 has two pressure ports with quick fit connectors. Test hoses are terminated with 1/4-NPT female fittings that can be adapted using the BSP/ISO adapters. For use with 700 series pressure modules and 717 pressure calibrators. Ideal for low pressure applications requiring accurate low pressure testing.
    atribut:
    • Size (mm): 150x100x32
    • Material: Exposed Materials: Aluminium, silicon, neoprene, stainless steel, Buna-N
Daftar Harga fluke 87 v digital multimeter Terbaru October 2026
FLUKE Multimeter (Multitester)Rp5.099.900
FLUKE Multimeter DigitalRp3.799.900
FLUKE Multimeter Digital True RMS (Multitester)Rp9.999.900
FLUKE Multimeter Digital Kit (Multitester)Rp16.999.900
FLUKE Multimeter Digital Rugged (Multitester)Rp20.999.900
FLUKE Digital TesterRp3.999.900
FLUKE Infrared ThermometerRp1.399.900
FLUKE Multimeter Digital True-RMS (Multitester)Rp4.899.900
FLUKE Tang AmpereRp1.799.900
FLUKE Clamp Meter with Minimum ResolutionRp6.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)