FLUKE IMSK Industrial Multimeter Service Kit (Multitester)

Sebelum PPN:
Rp18.999.900
Spesifikasi
Operating Temperature (°C)-10 to +50
Storage Temperature (°C)-30 to +60
Humidity (without condensation) (%)0 - 90 (0°C - 35°C); 0 - 70 (35°C -50°C)
Overvoltage CategoryEN 61010-1 to 1000 V CAT III; EN 61010-1 to 600 V CAT IV (FLK 179); CAT III 600 V CAT IV 300 V (FLK 323)
Battery TypeAlkaline
AC ResponseTrue RMS
Battery Life (hour)200 typical, without backlight
Capacitance Resolution (nF)1
Current AC Resolution (mA)0.01
Current DC Resolution (mA)0.01
Data HoldYes
Dimensions (mm)43x90x185 (FLK 179); 207x75x34 (FLK 323)
Frequency Resolution (Hz)0.01
Max Wire Diameter (mm)30
Resistance Resolution (ohm)0.1
Temperature Resolution (°C)0.1
Voltage AC Resolution (mV)0.1
Voltage DC Resolution (mV)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This kit combines the Fluke 179 True-RMS DMM and the Fluke 323 True-RMS clamp meter. Both tools are rugged, reliable and accurate, as well as extremely easy to operate.

Fluke 179 True-RMS Digital Multimeter
The Fluke 179 is the preferred solution for professional technicians around the world. It includes the features you need to troubleshoot and repair electrical and electronic systems:
- Delivers accurate true-rms AC current and voltage plus frequency, capacitance, resistance, continuity and diode measurements
- Increases productivity with manual and automatic ranging, Display Hold, Auto Hold, and Min/Max-average recording
- Includes a built-in thermometer to measure temperature without having to carry a separate instrument

Fluke 323 True-RMS Clamp Meter
The Fluke 323 clamp meter provides true-rms measurements, optimized ergonomics, and large display for efficient troubleshooting. It's designed to perform in the toughest environments and provide noise-free, reliable results, so you can confidently diagnose problems almost anywhere.
- Rugged, reliable basic true-rms clamp meter for measuring current up to 400 A
- Measures AC current to 400 A
- Measures AC voltage and DC voltage to 600 V
- Provides true-rms AC voltage and current for accurate measurements on non-linear signals
- Measures resistance to 4 kΩ with continuity detection
- Features a CAT III 600 V, CAT IV 300 V safety rating
Feature
- A full-featured, true-rms multimeter combined with a rugged, reliable basic true-rms clamp meter
- Ideal for  troubleshooting electrical and electronic systems
- Measures up to 1000 V ac or dc (179 DMM) and up to 400 A ac (323 clamp)

Ulasan Produk

Tidak ada ulasan