FLUKE Multimeter Digital (Multitester)

Sebelum PPN:
Rp14.999.900
Spesifikasi
Maximum Value(DC voltage) 1000 V, (AC voltage) 1000 V, (DC current) 10 A, (AC current) 10 A, (resistance) 50 M ohm, (capacitance) 10000 microF, (frequency) 100 kHz
Dimensions (mm)43x90x185
Humidity Range0-90% (0-35 degrees Celsius), 0-70% (35-50 degrees Celsius)
Weight (g)420
LifespanAlkaline battery: Up to 200 hours when backlight is not used
Operating/Storage Temperature (°C)-10 to + 50 / -30 to +60
TRUSCO Number765-7331
Voltage (V)1000 (AC); 1000 (DC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Resolution: (DC voltage) Max.0.1 mV, (AC voltage) Max.0.1 mV, (DC current) Max.0.01 mA, (AC current) Max.0.01 mA, (Resistance) Max.0.1 ohm, (Capacitance) Max.1 nF, (Frequency) 0.01Hz max., (Temperature) 0.1 degrees Celsius max.
Feature
Selected by experts around the world for accuracy, reliability and ease of use. This product is an industry standard and has all the features you need to troubleshoot and repair numerous problems found in electrical and electronic equipment. Features include true-rms voltage and current measurement, 6000 count resolution, manual and automatic range settings. It can measure frequency, capacitance, resistance, continuity, and diode. There is a backlit digital display with higher basic accuracy of 0.09%, analog bar graph display.

Ulasan Produk

Tidak ada ulasan