Beli fluke 177 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FLUKE Multimeter Digital (Multitester)Deskripsi:Resolution: (DC voltage) Max.0.1 mV, (AC voltage) Max.0.1 mV, (DC current) Max.0.01 mA, (AC current) Max.0.01 mA, (Resistance) Max.0.1 ohm, (Capacitance) Max.1 nF, (Frequency) 0.01Hz max., (Temperature) 0.1 degrees Celsius max.atribut:
- Maximum Value: (DC voltage) 1000 V, (AC voltage) 1000 V, (DC current) 10 A, (AC current) 10 A, (resistance) 50 M ohm, (capacitance) 10000 microF, (frequency) 100 kHz
- Dimensions (mm): 43x90x185
- Humidity Range: 0-90% (0-35 degrees Celsius), 0-70% (35-50 degrees Celsius)
- Weight (g): 420
- Lifespan: Alkaline battery: Up to 200 hours when backlight is not used
- Operating/Storage Temperature (°C): -10 to + 50 / -30 to +60
- TRUSCO Number: 765-7331
- Voltage (V): 1000 (AC); 1000 (DC)
- FLUKE Multimeter Digital True RMS (Multitester)atribut:
- Direct Current: 10A
- Alternating Current: 10A
- Resistance: 50MΩ
- Detection Method: True Effective Value Type (RMS)
- Maximum Display: 6000 counts
- Voltage (V): 1000 (DC); 1000 (AC)
- Width x Depth x Height: 90x43x185mm
- MSK Roller Chainatribut:
- Average Tensile Strength (kN): 40
- Pin Diameter (mm): 5.96
- Pitch (mm): 19.05
- Plate Thickness (mm): 2.39
- Roller Diameter (mm): 11.91
- Ultimate Tensile Strength (kN): 31.3
- FLUKE Multimeter (Multitester)Deskripsi:-Voltage and frequency can be measured accurately for inverters and equipment that produce noise.
- FLUKE Multimeter DigitalDeskripsi:This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
- Supreme Cables Power Cable NYFGBY Series For Building (Kabel Listrik)atribut:
- Type: NYFGBY
- Specification: IEC 60502-1/SNI IEC 60502-1
- Standard Delivery Length (m): 100
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- FLUKE Combo TachometerDeskripsi:The Fluke 931 tachometer is a handheld tachometer, which integrates the contact and non-contact speed measurement functions and can accurately measure the revolutions per minute (RPM) or surface speed and distance. Fluke 930 is equivalent to a Fluke 931 with minimum configuration. With only the non-contact measuring function provided, it's more affordable and offers consistent quality. Applications: - Heavy manufacturing environments, e.g. automotive, textile, pulp and paper, metalwork. - Water purification plants. - Machining and chemical manufacturing plants. - HVAC compressors for industrial systems.atribut:
- Range: Optical (non-contact) measurement: 1 to 99999 revolutions/minuteContact measurement: 1 to 19999 revolutions/minute (Fluke 931 only)
- Precision (%): ±0.02 RD+1
- Sensing Distance: (optical) 500 mm
- Battery Type: (2) 1.5V LR6 (alkaline) AA battery
- Battery Life: About 40 hours
- Operating Temperature: 0°C to 50°C
- Storage Temperature: -20°C to 70°C
- PROTO Ratchet Handle (Kunci Sok Ratchet)Deskripsi:Standard-head ratchets can speed the turning of fasteners with a mechanism that allows the tool to rotate freely in one direction without removing the ratchet head from the fastener and repositioning the tool.atribut:
- Material: Alloy Steel
- Ratchet Type: Standard
- Measurement Type: SAE
- Ratcheting: Yes
- LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)Deskripsi:LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.atribut:
- Voltage (V): 220
- Current Output (A): 20-200 (1-5mm Steel)
- PROTO Hex Key Set (Kunci L)Deskripsi:These folding hex key sets contain multiple hex keys attached to one handle and fold into the handle for quick access and to ease transport in a pocket, tool pouch, or tool box. Sets come with an assortment of hex keys for a range of fastener head sizes.atribut:
- End Shape: Hex
- Driver Material: Alloy Steel
- Material: Steel
- Finish: Black Oxide
- FLUKE Clamp MetersDeskripsi:True-rms measurements and optimized ergonomics make the 320 Series Clamp Meters the best general troubleshooting tools for commercial and residential electricians. The 323, 324 and 325 are designed to verify the presence of load current, AC voltage and continuity of circuits, switches, fuses and contacts. These small and rugged clamp meters are ideally suited for current measurements up to 400 A in tight cable compartments. The Fluke 324 model also includes temperature and capacitance measurement capabilities.Content :Clamp meter, Test Leads, Soft Case, User's Manualatribut:
- DMM Response Type: True RMS
- Current Measure AC Max (A): 1000
- Jaw Opening Max (mm): 34
- Dimensions (HxWxD) (mm): 249x85x45
- Product Range: Fluke - 37x Series
- Non Brand Expanded MetalDeskripsi:Expanded metal adalah produk lembaran logam yang dipotong dan diregangkan untuk membentuk pola jaring atau mesh yang berlubang. Proses ini tidak menghasilkan limbah karena logam hanya diperluas tanpa ada bagian yang terbuang. Expanded metal dikenal juga dengan nama expanded metal mesh atau plat expanded
- FLUKE Insulated Multimeter (Multitester)Deskripsi:Insulation resistance measurement 5 ranges Prevent the danger of performing insulation tests on live circuits with the function of detecting voltages exceeding 30V during insulation tests Measure motor inverters with a low-pass filter that includes a wide variety of multimeter measurement items Safely test with remote probes with insulation tests Allows PI/DAR testingWith insulation resistance meter functionatribut:
- AC Current (mA): 400, 60
- Accuracy: Resistance = ±(0.9%+2 counts), Temperature measurement basics = ±(1%+10 counts)
- Basic Accuracy: DC Voltage = ±(0.09%+2 counts), DC Current = ±(0.2%+2 counts), AC Current = ±(1.5%+2 counts), Capacitance = ±(1.2%+2 counts), Frequency =± (0.1%+1 count)
- Capacitance: 1000nF, 10.00μF, 100.0μF, 9999μF
- Chip type: Tip = 2 planes, 14 lengths
- DC current (mA): 400, 60
- Dimensions (mm): 203x100x50
- Frequency: 99.99Hz, 999.9Hz, 9.999kHz, 99.99kHz
- Included Accessories: TL224 test lead, TP74 test probe, AC285 alligator clip, TP165x probe with insulation test switch, 80BK-A, 4 AA batteries
- Operating Temperature Range (°C): -20 to 55
- Resistance: 600.0Ω, 6.000kΩ, 60.00kΩ, 600.0kΩ, 50.0MΩ
- Storage Temperature Range (°C): -40 to 60
- Temperature Measurement Range (°C): -40.0 to 537.0
- Tip Material: Stainless steel
- Trusco Part No.: 836-9099
- Voltage (V): 1000 (AC); 1000 (DC)
- AS ONE Program Multioutput Power Supplyatribut:
- Interface: USB, RS 232, LAN
- Setting Resolution (mA): Voltage/1mV, Current/1mA
- Power Supply: 110 VAC ±10% AC input 50/60Hz
- Size (mm): 250x358x158
- Display (inch): 4-color LCD 480x320 pixels
- Function: Overcurrent and overvoltage protection function
- Constant Current Characteristics: input variation/≦ 0.01% + 3 mA, load variation/≦ 0.01% + 3 mA, ripple & noise (20Hz to 20 MHz)/≦ 5 mArms
- Constant Voltage Characteristics: input variation/≦ 0.01% + 3 mV, load variation/≦ 0.01% + 3 mV, ripple & noise (20Hz to 20 MHz)/≦ 1 mVrms
- Maximum Output Power (W): 198
- Number Of Output Channels: 3
- Package Size (mm): 380x490x300
- Voltage/Current (V/A): CH1, 2/0 to 30 /0 to 3, CH3/0 to 6 /0 to 3
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- KRISBOW Digital Multimeter (Multitester)Deskripsi:PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
Daftar Harga fluke 177 Terbaru October 2026
| FLUKE Multimeter Digital (Multitester) | Rp14.999.900 |
| FLUKE Multimeter Digital True RMS (Multitester) | Rp9.999.900 |
| MSK Roller Chain | Rp359.900 |
| FLUKE Multimeter (Multitester) | Rp5.099.900 |
| FLUKE Multimeter Digital | Rp3.799.900 |
| Supreme Cables Power Cable NYFGBY Series For Building (Kabel Listrik) | Rp3.399.900 |
| FLUKE Infrared Thermometer | Rp1.399.900 |
| FLUKE Combo Tachometer | Rp15.999.900 |
| FLUKE Tang Ampere | Rp1.799.900 |
| PROTO Ratchet Handle (Kunci Sok Ratchet) | Rp779.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/qqP103645962-1.jpg)
/P102853388-1.jpg)

/3oP102867132-2.jpg)

/P101003153-1.jpg)



/98P107286332-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/LAKONI%20Hawk%20Inverter%20MMA%20Welding%20Machine%20(Mesin%20Las)/2xP101525105-2.jpg)
/60P107287216-1.jpg)

/kmP109966742-1.jpg)

/lqP111521782-1.jpg)
/AS%20ONE%20Program%20Multioutput%20Power%20Supply/jmP108211706-1.jpg)
/2tP104803101-1.jpg)
/ivP102049679-5.jpg)
/60P101517216-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)