Kewtech High Voltage Insulation

Sebelum PPN:
Rp26.999.900 - Rp179.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KEW3125A / KEW3125B
The UK's smallest high voltage 5KV tester
Insulation Resistance up to 1TΩ
Short-Circuit current up to 1.5mA
Wide Test Voltage from 250V to 5000V
This product was previously the KEW3125A but is now the KEW3125B. There has been no change to the functionality of this product.
Feature
Key Benefits
Guard terminal eliminates leakage currents for more accurate testing
Filter function reduces noise interference for obtaining stable measurements
Lock down test button for hands-free testing
Complies to IEC61010-1 CAT IV 300V / CAT III 600V
Includes: ACC7165A Line probe, ACC7264 Earth probe, ACC7265 Guard probe, ACC8019 Hook probe, Carry case and Batteries

Key Features
Insulation Resistance up to 1TΩ
Short-Circuit current up to 1.5mA
Wide Test Voltage from 250V to 5000V
Bar graph indication
Diagnostics function of PI and DAR
Timer measurement function
Indication of output and discharge voltages
Auto-discharge
Voltage output warning system
Back light
Auto power off and battery check

Ulasan Produk

Tidak ada ulasan