Beli flowmeter gas di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KOFLOC Flow Meter Compactatribut:
- Precision: FS±10%
- Effective Scale: 10:1
- Connection size: Rc1/8
- Pressure Resistance Guarantee: 0.5MPa
- Heat Resistant Temperature: 60°C
- Purpose of Use: For device incorporation. For gas purge measurement.
- Dwyer Variable Area FlowmeterDeskripsi:Panel-mount variable area flow meters for air and compressed gas measure the flow rate of media traveling through a system. Panel mount meters and sensors install perpendicular a pipe within a system or mounted on a panel board (with the proper fittings) alongside other instruments to provide several readings in one location.atribut:
- Body Material: Polycarbonate
- Connection Type: FNPT
- Flowmeter Type: Variable Area
- Includes Flow Rate Adjustment Knob: Yes
- Maximum Media Temperature (°F): 130
- Maximum Operating Pressure (psi): 100
- Media Temperature Range (°F): 130
- Mounting Location: Panel Mount
- Mounting Orientation: Vertical
- O-Ring Materials: Buna-N; Neoprene
- Product Type: Variable Area Flowmeter
- Standards: EU Directive 2011/65/EU; RoHS II Compliant
- Wetted Material: Aluminium, Buna-N, Glass, K500 Nickel-Copper Alloy, Neoprene, Polycarbonate, Stainless Steel, Tungsten Carbide
- Yamato Shielding Gas Economier With FlowmeterDeskripsi:-Saving device with gas flowmeter for welding.-Types for carbon dioxide and for MAG gas can also be manufactured.atribut:
- Fluid: For argon gas
- Primary side working pressure: 0.2MPa
- Secondary Side Working Pressure: to 0.2MPa
- Main Body Materials: Brass
- Master Flex Flow MeterDeskripsi:Read more easily with 16% magnification of scale.Correlated flowmeters feature a generic scale-reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applicationsEach flowmeter consists of a heavy-walled glass flowtube mounted in a frame with white acrylic back plate (1/8" thick). Aluminum Flowmeters are economical and good for general use with noncorrosive gases and liquids. Brass Flowmeters are economical and good for use with water. 316 Stainless Steel Flowmeters feature excellent chemical compatibility. Select a flowmeter with a high-resolution valve for superior flow rate control-ideal for low-flow applications or for any application where you need precise flow control. All flowmeters come with correlation data sheets for water and air at standard temperature and pressure (STP). We can also supply calibration data for oxygen, nitrogen, hydrogen, helium, CO2, argon, other liquids and gases, and for conditions other than STP - call our Application Specialists for more information.
- RADNOR Gas Flowmeter & Flowmeter RegulatorDeskripsi:Gas flowmeter regulators monitor and control the flow of gases at a fixed pressure.atribut:
- UNSPSC: 40142201
- Body Material: Brass
- Hose Fitting Size: B (Inert)
- Mounting Type: Cylinder
- Number of Stages: Single Stage
- Voltage (V): 110
- Miller Gas Flowmeter & Flowmeter RegulatorDeskripsi:Gas flowmeter regulators monitor and control the flow of gases at a fixed pressure.atribut:
- UNSPSC: 40142201
- For Gas Type: Argon, Carbon Dioxide, Helium
- Voltage (V): 110
- Cofflock Resin Flow Meter Model RK20T SeriesDeskripsi:A compact and lightweight resin flow meter for air (AIR) / nitrogen gas (N2).atribut:
- Withstand Voltage (MPa): 0.7
- Maximum Operating Temperature (°C): 65
- Harris Gas Flowmeter & Flowmeter RegulatorDeskripsi:Gas flowmeter regulators monitor and control the flow of gases at a fixed pressure.atribut:
- Mounting Type: Cylinder
- Voltage (V): 110
- AS ONE Gas Flow Meteratribut:
- Package Size (mm): 125x50x25
- BROOKS Variable Area FlowmeterDeskripsi:Panel-mount variable area flow meters for air and compressed gas measure the flow rate of media traveling through a system. Panel mount meters and sensors install perpendicular a pipe within a system or mounted on a panel board (with the proper fittings) alongside other instruments to provide several readings in one location.atribut:
- UNSPSC: 20121009
- Accuracy (%): ±5
- Body Material: Aluminium
- Compatible Media Types: Air
- Connection Size (inch): 1/8
- Connection Type: FNPT
- Display Type: Scale
- Flow Rate (Maximum) (cfm): 400
- Flow Rate (Minimum) (cfm): 0 (zero)
- Flow Rate Range (cfm): 0-400
- Flowmeter Type: Variable Area
- For Pipe Size (inch): 2-11/20
- Includes Flow Rate Adjustment Knob: Yes
- Includes Pressure Guage: No
- Includes Totalizer: No
- Manufacturer Part Number: 1250AR6031MRSVV
- Max. Operating Pressure (psig): 200
- Maximum Media Temperature (°F): 250
- Media Temperature Range (°F): 33 to 250
- Minimum Media Temperature (°F): 33
- Mounting Location: Panel Mount
- Mounting Orientation: Vertical
- O-Ring Materials: Viton
- Output Type: Scaled Pulse
- Overall Height (inch): 5.5
- Overall Length (inch): 2.3
- Overall Width (inch): 1.3
- Process Connection (inch): 1/8 FNPT
- Product Type: Flow Meter
- Seal Material: Viton
- Standards: International Calibration Certificate (ICC)
- Unit of Measure: Liters
- Viscosity (Maximum) (SUS): 79.8
- Wetted Material: Stainless Steel
- Yamato FlowmeterDeskripsi:-Scale is easy to see and easy to handle.-OUT type flowmeter. -For pressure regulator, piping installation.atribut:
- Precision: Full Scale ±5%
- Maximum Working Pressure: 0.99MPa (conversion is necessary if it is different from working pressure)
- Outlet Connection: φ8 Hose Mouth (M12x1 flange nut)
- NEW FLOW Plastic Flow Meteratribut:
- Needle Valve: With
- azbil (formerly Yamatake) Gas Flow MonitorDeskripsi:Uses: Measuring and managing fuel flow rate for gas burners. Ideal for air-fuel ratio control and energy-saving management. Measurement method: Azbil's unique **thermal microflow sensor (μF sensor)** is used.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- FLOMEC Turbine Flowmeter & TotalizerDeskripsi:Inline turbine totalizers for DEF (diesel exhaust fluid) measure the total volume of liquid moved by a system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
- Yamato FlowmeterDeskripsi:-Scale is easy to see and easy to handle.-OUT type flowmeter. -For pressure regulator, piping installation.atribut:
- Port Connection: 3/4-16UNF Flange Nut
- Outlet Connection: φ8 Hose Mouth (M12 x 1 flange nut)
- Precision: Full Scale ±5%
- Purpose of Use: For pressure regulator, piping installation.
- BenGas Mechanical Flowmeteratribut:
- Accuracy (%): +/- 1
- Media: Diesel/gasoline/kerosene
- AS ONE Gas Mass Flow MeterDeskripsi:Since it is a mass flow meter, it is not affected by temperature and pressure. Supports a wide range of applications, including analog output functions. If you use the AC adapter conversion harness and AC adapter together, you can supply power from an AC outlet. Hose fittings allow conversion of Rc1/4 threads to Φ10.5mm hose connections.atribut:
- AS ONE Part Number: 6-9143-08
- Accuracy: Measurement accuracy (at 23°C 1 atm): 0.1 L/min (s) (s indicates the calibration standard [20°C, 1 atm air conversion])
- Mass (g): 800
- Display: Minimum display value/display/resolution (instantaneous flow rate): ±3%RD±1digit (2 to 20L/min: 20L range) (5 to 50L/min: 50L range) ±1%FS±1digit (0.2 to 2L/ min : 20L range) (0.5 to 5L/min: 50L range)
- Material: Wetted part material: Stainless steel (SUS303)
- Dimensions (mm): 91×37×69.6
- Flow Range (L/minute): 50
- Measurement Object: Air/N2, Ar, carbon dioxide, city gas 13A (46MJ), city gas 13A (45MJ), methane, propane, butane
- Port Size (Rc): 1/4
- Rated Voltage (V): 12-24 (DC)
- Specification: SUS model
- GPI Turbine Flowmeter & TotalizerDeskripsi:Inline turbine totalizers for fuels measure the total volume of compatible fuel (e.g., gasoline, kerosene, diesel) moved by the system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.atribut:
- Display Type: LCD
- Flowmeter Type: Turbine
- Housing Material: Aluminium
- Includes Totalizer: Yes
- Maximum Operating Pressure (psi): 300
- Mounting Orientation: Universal
- Output Type (mA): 4-20
- Overall Length (inch): 4
- Rotor Material: Nylon
- Wetted Material: 316 Stainless Steel, Aluminium, Ceramic, Ferrite, Nylon, Tungsten Carbide
Daftar Harga flowmeter gas Terbaru April 2026
| KOFLOC Flow Meter Compact | Rp2.799.900 |
| Dwyer Variable Area Flowmeter | Rp1.899.900 |
| Yamato Shielding Gas Economier With Flowmeter | Rp6.299.900 |
| Master Flex Flow Meter | Rp5.499.900 |
| RADNOR Gas Flowmeter & Flowmeter Regulator | Rp4.299.900 |
| Miller Gas Flowmeter & Flowmeter Regulator | Rp2.799.900 |
| Cofflock Resin Flow Meter Model RK20T Series | Rp2.399.900 |
| Harris Gas Flowmeter & Flowmeter Regulator | Rp4.799.900 |
| AS ONE Gas Flow Meter | Rp1.799.900 |
| BROOKS Variable Area Flowmeter | Rp8.899.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)





















































































































































%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Parts%20for%20Welding%20Gas%20Hose%2C%20Regulator%20%26%20Coupler/Yamato%20Shielding%20Gas%20Economier%20With%20Flowmeter/P102969245-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/RADNOR%20Gas%20Flowmeter%20%26%20Flowmeter%20Regulator/5uP109492210-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Miller%20Gas%20Flowmeter%20%26%20Flowmeter%20Regulator/5fP109492195-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Harris%20Gas%20Flowmeter%20%26%20Flowmeter%20Regulator/4xP109492177-1.jpg)





%20Gas%20Flow%20Monitor/ejP113724523-1.jpg)