RADNOR Gas Flowmeter & Flowmeter Regulator

Sebelum PPN:
Rp5.199.900 - Rp8.499.900
Spesifikasi
UNSPSC40142201
Body MaterialBrass
Hose Fitting SizeB (Inert)
Mounting TypeCylinder
Number of StagesSingle Stage
Voltage (V)110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gas flowmeter regulators monitor and control the flow of gases at a fixed pressure.
Feature
Flowmeter Regulator Compatible Gas Type Argon Carbon Dioxide Mounting Type Cylinder Inlet Connection Gender Female Inlet Thread Direction Right Hand Inlet Connection Size 0.965 In.-14 Inlet Connection Type NGO Maximum Inlet Pressure 3 000 psig Outlet Pressure (Maximum) 80 psig Outlet Connection Size 5/8 In.-18 Outlet Connection Type UNF Argon Flow Rate (Maximum) 50 scfh Carbon Dioxide Flow Rate (Maximum) 50 scfh Number of Stages Single Stage Product Type Flowmeter Regulator

Ulasan Produk

Tidak ada ulasan