Harris Gas Flowmeter and Flowmeter Regulator (Regulator Gas)

Sebelum PPN:
Rp4.999.900 - Rp15.999.900
Spesifikasi
Mounting TypeCylinder
Voltage (V)110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gas flowmeter regulators monitor and control the flow of gases at a fixed pressure.
Feature
Flowmeter Regulator Compatible Gas Type Argon Carbon Dioxide Mounting Type Cylinder Inlet Connection Gender Female Inlet Thread Direction Right Hand Inlet Connection Size 0.965 In.-14 Inlet Connection Type NGO Maximum Inlet Pressure 4 000 psig Outlet Pressure (Maximum) 3 000 psig Outlet Connection Gender Female Outlet Connection Size 5/8 In.-18 Outlet Connection Type UNF Product Type Flowmeter Regulator Hose Kit

Ulasan Produk

Tidak ada ulasan