Beli flow switch pompa air di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sanwa Otomatis Pompa Air Dorong (Flow Switch)atribut:
- Diameter (Inlet) (inch): 1
- Voltage (V): AC 220
- Flow Rate (L/minute): 5-7
- Material: Copper (Body), Reinforced Nylon (Chamber), Stainless Steel (Inside Spring)
- Maximum Power (W): 400
- Operating Temperature (°C): 0-80
- Waterplus Flow Switchatribut:
- Unit (A): 16
- York Pump Flowting Switchatribut:
- Size (inch): 1x3/4
- TONATA Flow Switch Johnson (Sakelar Aliran)Deskripsi:PN: F61KB-11CPaddle: 4 pieceatribut:
- Connection (inch): Screw 1
- Maximum Liquid Pressure (PSIG): 150
- Maximum Liquid Pressure (kPa): 1034
- Maximum Liquid Temperature (°C): 121
- Maximum Liquid Temperature (°F): 250
- Minimum Liquid Temperature (°C): Zero
- Minimum Liquid Temperature (°F): 32
- HONEYWELL Water Flow SwitchDeskripsi:APPLICATIONThe paddle type SPDT WFS series are designed to provide excellent performance where accuracy, reliability, and rugged construction are required used in liquid flow lines carrying water or any fluid neither harmful to brass and phosphor bronze nor classified as a hazardous fluids.They can be wired to close one circuit and open a second circuit when liquid flow either exceeds or drops below the adjusted flow rate. The WFS series are recommended for liquid pressure and temperature as mentioned below and must not be used on lines carrying liquids below 0 C degree. These series may be used on liquids with high salt or chlorine content but is not for use in hazardous atmospheres. They may be also used outdoors but must be protected from weather or splashing water. All series WFS flow switches are designed for use only as operating controls.Where an operating control failure would result in personal injury and/or loss of property, it is the responsibility of user to add safety devices that protect against, or supervisory systems that warn of control failure.atribut:
- Bellows Life: 500K Cycle
- Contact Point Life: 1000K Cycle
- Insulation Resistance: Over 100Ω, DC500VM
- Operating Pressure (kPa): 981
- Temperature of Fluid (°C): Max. 100
- Withstand Pressure (kPa): 1717
- Withstand Voltage (V) : AC1500 (1minute)
- SMC Digital Flow Switch for Water PF3W72atribut:
- Rated Flow (L/minute): 2 - 16
- TONATA Flow Switch (Sakelar Aliran Air)Deskripsi:Flow Switch / Waterflow Detector (Potter)Alat untuk mendeteksi aliran air pada instalasi fire system.atribut:
- Static Pressure (psi): 450
- Standard: UL/FM
- TACO Paddle Flow SwitchDeskripsi:Insertion-style paddle flow switches detect and control the flow of liquids traveling in a system. Insertion-style switches penetrate perpendicularly into a pipe segment within a system and, in most cases, can be installed onto an active line, unlike panel-mounted or inline flowmeters.atribut:
- UNSPSC: 39121538
- Connection (inch): 1 NPT
- Connection Size (inch): 1
- Connection Type: NPT
- Contact Rating (DC) (A): 15 @125/250VAC
- Flow Rate (Minimum) (gpm): 4.5
- Flow-Switch Type: Paddle
- For Pipe Size (inch): 1
- Frequency (Hz): 60
- Housing/Body Material: Brass
- Maximum Media Temperature (°F): 250
- Nameplate Voltage (V): 125
- Overall Height (inch): 4.7
- Overall Length (inch): 3.5
- Overall Width (inch): 3.7
- Phase: Single
- Set Point Configuration: Adjustable
- Standards: CE Certified; CSA Certified; UL Listed
- Switch Position: Normally Open
- Switch Type: SPDT
- Wetted Material: Brass; EPDM; Fluorosilicone; Stainless Steel
- Nihon Seiki Flow Switchatribut:
- Connection Port Diameter: Rc3/8
- Working Pressure (MPa): 0.03 to 0.5
- Withstanding Pressure (MPa): 1
- Usable Fluids: Pure water
- Fluid Temperature: 5 to 60degrees
- Working Flow Rate (L/minute): 0.8 to 5
- Nihon Seiki Flow SwitchDeskripsi:-A diaphragm type flow switch with less malfunction.atribut:
- Connection Port Diameter: Rc3/4
- Withstanding Pressure (MPa): 1
- Working Pressure (MPa): 0.03 to 0.5
- Working Flow Rate (L/minute): 10.0 to 50
- Dwyer Paddle Flow SwitchDeskripsi:These switches detect and control the flow of compatible liquids traveling through a system in hazardous locations. Inline switches are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.atribut:
- UNSPSC: 39121538
- Connection Type: NPT
- Flow-Switch Type: Paddle
- Frequency (Hz): 50; 60
- Minimum Ambient Temperature (°F): -4
- Minimum Media Temperature (°F): -4
- Phase: Single
- Set Point Configuration: Adjustable
- Switch Position: Normally Closed; Normally Open
- Shimizu Pump Booster Automatic (Pompa Dorong Otomatis)Deskripsi:Automatic Booster Pump dengan spesifikasi head max 33m dan flowrate 40 L/m adalah pompa air dari brand Shimizu untuk kebutuhan industri dan bisnis anda.atribut:
- Outlet Pipe (inch): 1
- SNI License: Yes
- SNI Number: PCS 00046.01
- Nihon Seiki Flow SwitchDeskripsi:-A diaphragm type flow switch with less malfunction.atribut:
- Working Pressure: 0.03 to 0.5MPa
- withstanding Pressure: 1MPa
- Working Fluid: Fresh water
- Fluid Temperature: 5 to 60°C
- Wasser Pump Booster (Pompa Dorong)Deskripsi:Booster Pumps (Pompa Dorong) dengan spesifikasi total head 9-30 Meter dan flowrate 25-85L/Menit adalah pompa air dari Brand Wasser untuk kebutuhan industri dan bisnis anda.
- NEW FLOW Pressure SwitchDeskripsi:The New-Flow PS2200W, a water proof pressure switch, is designed to be used in control system. PS2200W has high set point repeatability and narrow dead band features. There is a variety of range selections available upon request. Easily adjusted to the set point, no special tools needed!atribut:
- Range (psi): 0.4-2.8
- Wetted Parts Material: SS316
- Process Connection- Male (inch): 1/2 NPT
- Conduit Connection: 1/2 NPT Female, Standard
- Switch Form: Micro Switch, 1 SPDT
- Dead Band: 0.2-0.5
- Housing: Die cast aluminium alloy with paint.
- Maximum Pressure Proof (psi): 500
- Pressure Element: Welded type diaphragm
- Process Material: Wetted parts are all in SS316
- Repeatability : ±1% of full scale
- Switch Data: One SPDT & two SPDT Microswitch, 15amps 125/250VAC, DC 125V 0.4A, DC 30V 3A/Gold Contact Microswitch 1A 125/250VAC.
- SMC Flow Switch Paddle Type Flow Switch IF3 Seriesatribut:
- Withstand Pressure (MPa): 1.75
- CE-Compatible Product: (-) None
- Contact: 1ab
- Insulation Resistance (ohm): 100 or more (DC500 mega)
- Maximum Operating Pressure (MPa): 1
- Withstand Voltage (V/minute): AC1500
Daftar Harga flow switch pompa air Terbaru October 2026
| Sanwa Otomatis Pompa Air Dorong (Flow Switch) | Rp109.900 |
| Waterplus Flow Switch | Rp219.900 |
| York Pump Flowting Switch | Rp159.900 |
| TONATA Flow Switch Johnson (Sakelar Aliran) | Rp419.900 |
| HONEYWELL Water Flow Switch | Rp1.199.900 |
| SMC Digital Flow Switch for Water PF3W72 | Rp10.999.900 |
| SMC 2-color Display Type Digital Flow Switch PFMB7 Series | Rp8.199.900 |
| TONATA Flow Switch (Sakelar Aliran Air) | Rp2.999.900 |
| TACO Paddle Flow Switch | Rp4.299.900 |
| Nihon Seiki Flow Switch | Rp1.499.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/8eP110449302-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Flow%20Switch%20Johnson%20(Sakelar%20Aliran)/dzP111128503-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Flow%20Switch%20(Sakelar%20Aliran%20Air)/0iP108165018-1.jpg)




/paP103840910-2.jpg)


/P102093696-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)